Buy more than* S$200* and get FREE SHIPPING

Connector Terminal 5263

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Compatible Form Specification Material (Contact)/Processing Electric AWG Wire Conjugation Range (#) Surface Processing Compatible Housing Rated Current (A) Covering Outer Diameter (mm) Rated Voltage (V) Size Pitch (mm) Material Thickness (mm) Covering Strip Length (mm) Shape Electric Wire Covering Outer Diameter (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Form Specification Material (Contact)/Processing Electric AWG Wire Conjugation Range (#) Surface Processing Compatible Housing Rated Current (A) Covering Outer Diameter (mm) Rated Voltage (V) Size Pitch (mm) Material Thickness (mm) Covering Strip Length (mm) Shape Electric Wire Covering Outer Diameter (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 5264 Max/3 phi1.15 to phi1.9 Max / 250 Core / AWG # 22 to # 28 - Bronze, tin-plated phosphor - 2.4 to 2.9 - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(12000PC) 1 5263PBT 75940356 349.99 SGD
Shipped after 2018-01-30
Housing: 5264 Rose-like ELV and RoHS compliant Phosphor bronze (CuSn) / Tin (Sn) 22, 24, 26, 28 Crimping part: Tin (Sn) - 3(Max) - 250 (maximum) - 2.5 - Material: 0.20 (.008 ") 2.40 to 2.90 [094 to 114] Female shape 1.9 (.075 "), the maximum Crimp Terminal   1Pack(100PC) 1 5263PBTL 08560596 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For LED light processing
5
From Japan
On 2017-03-18 17:31:48
We used candle LED for winter period but there was no abnormality.
This review is about item#8560596.

Related Products