Buy more than* S$200* and get FREE SHIPPING

Housing Wafer 5267

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Width (mm) Column Stacks (end-to-end) Rated Current (A) Length (mm) Insertion-extraction Durability Number of Rows Type Compatible Panel Thickness (mm) Withstand Voltage Compatible Incombustibility Dimensions A (mm) Specification Contact Resistance (mohm) Rated Voltage (V) Insulation Resistance (Mohm) Form Material (Housing) Number of Poles Pin Size Material (Contact)/Processing Pitch (mm) Distance from Circuit Number 1 Center to Proximity Housing Edge Dimensions B (mm) Height (mm) Contact Holding Force Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Column Stacks (end-to-end) Rated Current (A) Length (mm) Insertion-extraction Durability Number of Rows Type Compatible Panel Thickness (mm) Withstand Voltage Compatible Incombustibility Dimensions A (mm) Specification Contact Resistance (mohm) Rated Voltage (V) Insulation Resistance (Mohm) Form Material (Housing) Number of Poles Pin Size Material (Contact)/Processing Pitch (mm) Distance from Circuit Number 1 Center to Proximity Housing Edge Dimensions B (mm) Height (mm) Contact Holding Force Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Max/3 - - - - - AC1000V / 1 minute - - 12.4 - 20 or less Max / 250 More than 1000 - - 4 - - - - 7.5 - -   1Pack(10PC) 1 5267-04A-X 75940173 2.99 SGD
In stock
- - Max/3 - - - - - AC1000V / 1 minute - - 19.9 - 20 or less Max / 250 More than 1000 - - 7 - - - - 15.0 - -   1Pack(10PC) 1 5267-07A-X 75940182 4.99 SGD
Shipped after 2018-02-01
- - Max/3 - - - - - AC1000V / 1 minute - - 29.9 - 20 or less Max / 250 More than 1000 - - - - - - - 25.0 - -   1Pack(10PC) 1 5267-11A-X 75940216 5.99 SGD
Shipped after 2018-02-01
- - Max/3 - - - - - AC1000V / 1 minute - - 32.4 - 20 or less Max / 250 More than 1000 - - - - - - - 27.5 - -   1Pack(10PC) 1 5267-12A-X 75940225 8.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5267-13A-X 75940234 6.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 5267-14A-X 00710072 7.99 SGD
Shipped after 2018-01-31
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5267-15A-X 75940243 6.99 SGD
Shipped after 2018-01-30
4.90 (.193 ") Not possible 3(Max) PC Tail: 3.50 (.138 ") 30 cycles (number) min. 1 PCB Headers 1.6 (+/- 062) AC1000V / 1 minute Housing: 5264 UL94V-0 9.9 ELV and RoHS compliant 20 or less 250 (maximum) More than 1000 Straight Nylon 66 (with glass) 3 0.70mm (.027 "), Round Brass (CuZn) / Tin (Sn) 2.5 2.45 (+/- 096) 5 5.90 (+/- 232) (Minimum, per pole) (2.20lb) 9.8N   1Pack(10PC) 1 5267-03A-X 08560614 3.99 SGD
In stock
4.90 (.193 ") Not possible 3(Max) PC Tail: 3.50 (.138 ") 30 cycles (number) min. 1 - 1.6 (+/- 062) AC1000V / 1 minute Housing: 5264 UL94V-0 27.4 ELV and RoHS compliant 20 or less 250 (maximum) More than 1000 Straight Nylon 66 (with glass) - - Brass (CuZn) / Tin (Sn) 2.5 2.45 (+/- 096) 22.5 5.90 (+/- 232) (Minimum, per pole) (2.20lb) 9.8N   1Pack(10PC) 1 5267-10A-X 08560641 8.99 SGD
Shipped after 2018-02-02
4.90 (.193 ") Not possible 3(Max) PC Tail: 3.50 (.138 ") 30 cycles (number) min. 1 PCB Headers 1.6 (+/- 062) AC1000V / 1 minute Housing: 5264 UL94V-0 7.4 ELV and RoHS compliant 20 or less 250 (maximum) More than 1000 Straight Nylon 66 (with glass) 2 0.70mm (.027 "), Round Brass (CuZn) / Tin (Sn) 2.5 2.45 (+/- 096) 2.5 5.90 (+/- 232) (Minimum, per pole) (2.20lb) 9.8N   1Pack(10PC) 1 5267-02A-X 08560605 2.99 SGD
In stock
- - Max/3 - - - - - AC1000V / 1 minute - - 22.4 - 20 or less Max / 250 More than 1000 - - 8 - - - - 17.5 - -   1Pack(10PC) 1 5267-08A-X 75940191 6.99 SGD
Shipped after 2018-02-01
- - Max/3 - - - - - AC1000V / 1 minute - - 24.9 - 20 or less Max / 250 More than 1000 - - 9 - - - - 20.0 - -   1Pack(10PC) 1 5267-09A-X 75940207 4.99 SGD
Shipped after 2018-02-01
4.90 (.193 ") Not possible 3(Max) PC Tail: 3.50 (.138 ") 30 cycles (number) min. 1 - 1.6 (+/- 062) AC1000V / 1 minute Housing: 5264 UL94V-0 17.4 ELV and RoHS compliant 20 or less 250 (maximum) More than 1000 Straight Nylon 66 (with glass) 6 - Brass (CuZn) / Tin (Sn) 2.5 2.45 (+/- 096) 12.5 5.90 (+/- 232) (Minimum, per pole) (2.20lb) 9.8N   1Pack(10PC) 1 5267-06A-X 08560632 4.99 SGD
In stock
4.90 (.193 ") Not possible 3(Max) PC Tail: 3.50 (.138 ") 30 cycles (number) min. 1 - 1.6 (+/- 062) AC1000V / 1 minute Housing: 5264 UL94V-0 14.9 ELV and RoHS compliant 20 or less 250 (maximum) More than 1000 Straight Nylon 66 (with glass) 5 - Brass (CuZn) / Tin (Sn) 2.5 2.45 (+/- 096) 10 5.90 (+/- 232) (Minimum, per pole) (2.20lb) 9.8N   1Pack(10PC) 1 5267-05A-X 08560623 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For processing of LED lamp
5
From Japan
On 2017-03-18 17:29:49
It is used for candle light but can be used safely even outdoors during the winter season.
This review is about item#8560605.

Related Products