Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

2.50mm Pitch Housing 5051 Crimp Terminal

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Pitch (mm) Insulation Resistance (Mohm) Type Material (Housing) Compatible Dimensions B (mm) Rated Current (A) Withstand Voltage Dimensions A (mm) Rated Voltage (V) Material Dimension (Height H x Width W) (mm) Incombustibility Number of Poles Contact Resistance (mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Insulation Resistance (Mohm) Type Material (Housing) Compatible Dimensions B (mm) Rated Current (A) Withstand Voltage Dimensions A (mm) Rated Voltage (V) Material Dimension (Height H x Width W) (mm) Incombustibility Number of Poles Contact Resistance (mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 More than 1000 - Nylon 66 Wafer: 5045,5046 Terminal: 5159 20 3(Max) AC1000V / 1 minute 23 250 (maximum) - 6.6x12.7 UL94V-0 9 20 or less   1Pack(10PC) 1 5051-09 34886187 5.99 SGD
Shipped after 2018-05-09
2.5 More than 1000 - Nylon 66 Wafer: 5045,5046 Terminal: 5159 25 3(Max) AC1000V / 1 minute 28 250 (maximum) - 6.6x12.7 UL94V-0 - 20 or less   1Pack(10PC) 1 5051-11 34886196 -
Discontinued
[x]
2.5 More than 1000 - Nylon 66 Wafer: 5045,5046 Terminal: 5159 32.5 3(Max) AC1000V / 1 minute 35.5 250 (maximum) - 6.6x12.7 UL94V-0 - 20 or less   1Pack(10PC) 1 5051-14 34886214 3.99 SGD
Shipped after 2018-05-10
2.5 More than 1000 - Nylon 66 Wafer: 5045,5046 Terminal: 5159 27.5 3(Max) AC1000V / 1 minute 30.5 250 (maximum) - 6.6x12.7 UL94V-0 - 20 or less   1Pack(10PC) 1 10-51 08560736 -
Discontinued
[x]
2.5 More than 1000 Housing Nylon 66 Wafer: 5045,5046 Terminal: 5159 30 3(Max) AC1000V / 1 minute 33 250 (maximum) - 6.6x12.7 UL94V-0 13 20 or less   1Pack(10PC) 1 5051-13 34886205 -
Discontinued
[x]
2.5 More than 1000 - Nylon 66 Wafer: 5045,5046 Terminal: 5159 35 3(Max) AC1000V / 1 minute 38 250 (maximum) - 6.6x12.7 UL94V-0 - 20 or less   1Pack(10PC) 1 5051-15 34886223 -
Discontinued
[x]
- - - - - - - - - - Nylon 66 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5051-17 75940505 -
Discontinued
[x]
- More than 1000 - - - 20.0 Max/3 AC1000V / 1 minute 23.0 Max / 250 Nylon 66, UL94V-0 - - 9 20 or less *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5051-09 75940462 2.99 SGD
Shipped after 2018-05-10
- More than 1000 - - - 2.5 Max/3 AC1000V / 1 minute 5.5 Max / 250 Nylon 66, UL94V-0 - - 2 20 or less *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5051-02 75940392 -
Discontinued
[x]
- More than 1000 - - - 7.5 Max/3 AC1000V / 1 minute 10.5 Max / 250 Nylon 66, UL94V-0 - - 4 20 or less   1Pack(10PC) 1 5051-04 75940417 -
Discontinued
[x]
- More than 1000 - - - 22.5 Max/3 AC1000V / 1 minute 25.5 Max / 250 Nylon 66, UL94V-0 - - - 20 or less   1Pack(10PC) 1 5051-10 75940471 2.99 SGD
In stock
- More than 1000 - - - 25.0 Max/3 AC1000V / 1 minute 28.0 Max / 250 Nylon 66, UL94V-0 - - - 20 or less *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5051-11 75940487 -
Discontinued
[x]
- More than 1000 - - - 10.0 Max/3 AC1000V / 1 minute 13.0 Max / 250 Nylon 66, UL94V-0 - - 5 20 or less *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5051-05 75940426 -
Discontinued
[x]
- More than 1000 - - - 15.0 Max/3 AC1000V / 1 minute 18.0 Max / 250 Nylon 66, UL94V-0 - - 7 20 or less *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5051-07 75940444 2.99 SGD
Shipped after 2018-05-08
- More than 1000 - - - 27.5 Max/3 AC1000V / 1 minute 30.5 Max / 250 Nylon 66, UL94V-0 - - - 20 or less *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5051-12 75940496 -
Discontinued
[x]
- More than 1000 - - - 5.0 Max/3 AC1000V / 1 minute 8.0 Max / 250 Nylon 66, UL94V-0 - - 3 20 or less   1Pack(10PC) 1 5051-03 75940401 -
Discontinued
[x]
- More than 1000 - - - 17.5 Max/3 AC1000V / 1 minute 20.5 Max / 250 Nylon 66, UL94V-0 - - 8 20 or less *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5051-08 75940453 2.99 SGD
Shipped after 2018-05-10
- More than 1000 - - - 12.5 Max/3 AC1000V / 1 minute 15.5 Max / 250 Nylon 66, UL94V-0 - - 6 20 or less   1Pack(10PC) 1 5051-06 75940435 -
Discontinued
[x]
2.5 1000 or more Housing Nylon 66 Wafer: 5045, 5046 terminal:5159 2.5 3 (maximum) AC1000V/1 minute 5.5 250 (maximum) - 6.6x12.7 UL94V-0 2 20 or less   1Pack(10PC) 1 5051-02 08560657 1.99 SGD
In stock
2.5 1000 or more Housing Nylon 66 Wafer: 5045, 5046 Terminal: 5159 5 3 (Maximum) AC1000V/1 minute 8 250 (Maximum) - 6.6x12.7 UL94V-0 3 Less than 20   1Pack(10PC) 1 5051-03 08560666 1.99 SGD
In stock
2.5 1000 or more Housing Nylon 66 Wafer: 5045, 5046 terminal:5159 7.5 3 (maximum) AC1000V/1 minute 10.5 250 (maximum) - 6.6x12.7 UL94V-0 4 20 or less   1Pack(10PC) 1 5051-04 08560675 1.99 SGD
In stock
2.5 1000 or more Housing Nylon 66 Wafer: 5045, 5046 Terminal: 5159 10 3 (Maximum) AC1000V/1 minute 13 250 (Maximum) - 6.6x12.7 UL94V-0 5 Less than 20   1Pack(10PC) 1 5051-05 08560684 1.99 SGD
In stock
2.5 1000 or more Housing Nylon 66 Wafer: 5045, 5046 Terminal: 5159 12.5 3 (Maximum) AC1000V/1 minute 15.5 250 (Maximum) - 6.6x12.7 UL94V-0 6 Less than 20   1Pack(10PC) 1 5051-06 08560693 1.99 SGD
In stock
2.5 1000 or more Housing Nylon 66 Wafer: 5045, 5046 Terminal: 5159 15 3 (Maximum) AC1000V/1 minute 18 250 (Maximum) - 6.6x12.7 UL94V-0 7 Less than 20   1Pack(10PC) 1 5051-07 08560702 2.99 SGD
In stock
2.5 1000 or more Housing Nylon 66 Wafer: 5045, 5046 Terminal: 5159 17.5 3 (Maximum) AC1000V/1 minute 20.5 250 (Maximum) - 6.6x12.7 UL94V-0 8 Less than 20   1Pack(10PC) 1 5051-08 08560711 2.99 SGD
In stock
2.5 1000 or more Housing Nylon 66 Wafer: 5045, 5046 Terminal: 5159 22.5 3 (Maximum) AC1000V/1 minute 25.5 250 (Maximum) - 6.6x12.7 UL94V-0 10 Less than 20   1Pack(10PC) 1 5051-10 08560727 2.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When FAN power supply for PC is manufactured
5
From Japan
On 2017-10-17 15:10:30
When PC case FAN was added, power supply was insufficient, and branch wiring was used for production. I could install without problems.
This review is about item#8560666.
Measuring instrument
5
From Japan
On 2017-08-07 14:59:35
You can purchase it quite cheaply compared to retail stores in Akihabara or other mail order. It is very cheap to use for mass production, the delivery is short and convenient.
This review is about item#8560657.
Audio circuit
5
From Japan
On 2017-02-24 15:17:55
The price is reasonable, easy to use, convenient and suitable for reliability
This review is about item#8560666.
Used as a connector to connect the board and the speaker · power supply.
5
From Japan
On 2016-01-13 14:59:56
Since accessories are too slow to acquire in Akihabara, small items are useful in WEB orders.
This review is about item#08560675.

Related Products