Buy more than* S$200* and get FREE SHIPPING

Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Strait Type 5045

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Incombustibility
UL94V-0
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
1000 or more
Form
Straight
Rated Current (A)
3(Max)
Withstand Voltage
AC1000V / 1 minute
Rated Voltage (V)
250 (Maximum)
Operating Temperature Range (deg C)
-40 To + 105 (including temperature rise due to energization)
Pitch (mm)
2.5
Material
Wafer: PBTP (glass-filled) pin: brass, nickel base tin-plated
Type
Wafer
Compatible
Housing: 5051,51191
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 10   1Bag(100PC) 1 5045-10AG 00709756 189.99 SGD
Shipped after 2018-06-01
- - 12   1Bag(100PC) 1 5045-12AG 00709765 209.99 SGD
Shipped after 2018-06-01
- - 7   1Bag(100PC) 1 5045-07AG 00709747 119.99 SGD
Shipped after 2018-06-01
15 17 7   1Pack(10PC) 1 5045-07A 08560806 4.99 SGD
In stock
20 22 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5045-09A 08560824 5.99 SGD
Shipped after 2018-06-01
25 27 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5045-11A 34886232 7.99 SGD
Shipped after 2018-05-30
32.5 34.5 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5045-14A 34886257 8.99 SGD
Shipped after 2018-06-01
17.5 19.5 8   1Pack(10PC) 1 5045-08A 08560815 5.99 SGD
In stock
27.5 29.5 12   1Pack(10PC) 1 5045-12A 08560842 6.99 SGD
In stock
22.5 24.5 10   1Pack(10PC) 1 5045-10A 08560833 6.99 SGD
In stock
30 32 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5045-13A 34886241 8.99 SGD
Shipped after 2018-05-30
35 37 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5045-15A 34886266 10.99 SGD
Shipped after 2018-06-01
2.5 4.5 2   1Pack(10PC) 1 5045-02A 08560754 2.99 SGD
In stock
5 7 3   1Pack(10PC) 1 5045-03A 08560763 2.99 SGD
In stock
7.5 9.5 4   1Pack(10PC) 1 5045-04A 08560772 3.99 SGD
In stock
10 12 5   1Pack(10PC) 1 5045-05A 08560781 3.99 SGD
In stock
12.5 14.5 6   1Pack(10PC) 1 5045-06A 08560797 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Audio circuit
5
From Japan
On 2017-02-24 15:19:01
The price is reasonable, easy to use, convenient and suitable for reliability
This review is about item#8560763.
Connecting the printed circuit board and the cable
5
From Japan
On 2016-01-27 22:51:32
I have been using it for quite a while, so I use it with confidence without problems.
This review is about item#08560772.

Related Products