Buy more than* S$200* and get FREE SHIPPING

Wire for Circuit Board Connector 2.5mm Micro-Latch Wafer Angle Type 5046

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Form Specification Material (Housing) Contact Resistance (mohm) Material (Contact)/Processing Insulation Resistance (Mohm) Surface Processing Dimensions B (mm) Pin Size Number of Rows Rated Current (A) Distance from Circuit Number 1 Center to Proximity Housing Edge Withstand Voltage Contact Holding Force Pitch (mm) Dimensions A (mm) Column Stacks (end-to-end) Height (mm) Rated Voltage (V) Insertion-extraction Durability Width (mm) Compatible Panel Thickness (mm) Length (mm) Number of Poles Incombustibility Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Form Specification Material (Housing) Contact Resistance (mohm) Material (Contact)/Processing Insulation Resistance (Mohm) Surface Processing Dimensions B (mm) Pin Size Number of Rows Rated Current (A) Distance from Circuit Number 1 Center to Proximity Housing Edge Withstand Voltage Contact Holding Force Pitch (mm) Dimensions A (mm) Column Stacks (end-to-end) Height (mm) Rated Voltage (V) Insertion-extraction Durability Width (mm) Compatible Panel Thickness (mm) Length (mm) Number of Poles Incombustibility Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Right Angle ELV and RoHS compliant Nylon 66 20 or less Brass (CuZn) / Tin (Sn) 1000 or more PC tail: Tin (Sn) base: Copper (Cu) 7.5 0.64mm (.025 "), Square 1 1.5,2.0,2.5,3.0 (maximum) 1.00 (.039 ") AC1000V / 1 minute (Minimum, per pole) (2.20lb) 9.8N 2.5 9.5 Not possible 6.30 (.248 ") 250 (maximum) 30 cycles (number) min. 13.30 (.524 ") 1.6 (.062 ") PC Tail: 3.40 (.134 ") 4 UL94V-0 PCB Headers   1Pack(10PC) 1 5046-04A 08560867 4.99 SGD
Shipped after 2018-01-22
- - - 20 or less - More than 1000 - 5 - - Maximum / 3 - AC1000V / 1 minute - - 7 - - Maximum / 250 - - - - 3 - -   1Pack(10PC) 1 5046-03A 08560851 3.99 SGD
Shipped after 2018-01-22
- - - 20 or less - More than 1000 - 22.5 - - Max/3 - AC1000V / 1 minute - - 24.5 - - Max / 250 - - - - - - -   1Pack(10PC) 1 5046-10A 08560921 11.99 SGD
Shipped after 2018-01-30
- - - 20 or less - More than 1000 - 15 - - Max/3 - AC1000V / 1 minute - - 17 - - Max / 250 - - - - 7 - -   1Pack(10PC) 1 5046-07A 08560894 7.99 SGD
Shipped after 2018-01-30
- - - 20 or less - More than 1000 - 12.5 - - Max/3 - AC1000V / 1 minute - - 14.5 - - Max / 250 - - - - 6 - -   1Pack(10PC) 1 5046-06A 08560885 6.99 SGD
Shipped after 2018-01-22
- - - 20 or less - More than 1000 - 17.5 - - Max/3 - AC1000V / 1 minute - - 19.5 - - Max / 250 - - - - 8 - -   1Pack(10PC) 1 5046-08A 08560903 7.99 SGD
Shipped after 2018-01-29
- - - 20 or less - More than 1000 - 10 - - Max/3 - AC1000V / 1 minute - - 12 - - Max / 250 - - - - 5 - -   1Pack(10PC) 1 5046-05A 08560876 5.99 SGD
Shipped after 2018-01-22
- - - 20 or less - More than 1000 - 20 - - Max/3 - AC1000V / 1 minute - - 22 - - Max / 250 - - - - 9 - -   1Pack(10PC) 1 5046-09A 08560912 8.99 SGD
Shipped after 2018-01-26
- - - 20 or less - More than 1000 - 30.0 - - Max/3 - AC1000V / 1 minute - - 32.0 - - Max / 250 - - - - - - -   1Pack(10PC) 1 5046-13A 75939972 6.99 SGD
Shipped after 2018-01-26
- - - 20 or less - More than 1000 - 2.5 - - Max/3 - AC1000V / 1 minute - - 4.5 - - Max / 250 - - - - 2 - -   1Pack(10PC) 1 5046-02A 75939911 2.99 SGD
Shipped after 2018-01-22
- - - 20 or less - More than 1000 - 35.0 - - Max/3 - AC1000V / 1 minute - - 37.0 - - Max / 250 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5046-15A 75939981 7.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 5046-02AG 00709774 59.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5046-03AG 75939927 8.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5046-04AG 75939936 8.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5046-05AG 75939945 11.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 5046-09AG 00709817 169.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 5046-07AG 00709792 129.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 5046-10AG 00709826 179.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 5046-14A 00709835 9.99 SGD
Shipped after 2018-01-29
- - - 20 or less - More than 1000 - 25.0 - - Max/3 - AC1000V / 1 minute - - 27.0 - - Max / 250 - - - - - - -   1Pack(10PC) 1 5046-11A 75939954 5.99 SGD
Shipped after 2018-01-30
- - - 20 or less - More than 1000 - 27.5 - - Max/3 - AC1000V / 1 minute - - 29.5 - - Max / 250 - - - - - - -   1Pack(10PC) 1 5046-12A 75939963 6.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For board mounting
5
From Japan
On 2017-09-07 09:20:56
It was cheaper than any mail order site and I was satisfied that I could secure the necessary quantity in short delivery time.
This review is about item#75939911.
Equipment Maintenance
5
From Japan
On 2017-07-18 07:02:58
Nothing in particular. There was no problem about use as before.
This review is about item#75939911.
For prototype board
5
From Japan
On 2016-05-06 18:46:21
I am satisfied because I always use this product
This review is about item#08560851.

Related Products