Buy more than* S$200* and get FREE SHIPPING

Wire for Circuit Board Connector 3.96mm Pitch Housing 5195

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
10 or less
Withstand Voltage
AC1500V / 1 minute
...see all
Product Options
ADD TO CART
Number of Poles Material Pitch (mm) Incombustibility Type Insulation Resistance (Mohm) Material (Housing) Dimensions B (mm) Rated Current (A) Dimensions A (mm) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Material Pitch (mm) Incombustibility Type Insulation Resistance (Mohm) Material (Housing) Dimensions B (mm) Rated Current (A) Dimensions A (mm) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 - 3.96 UL94V-2 - More than 1000 Nylon 66 11.88 7(Max) 16.98 250 (maximum)   1Pack(10PC) 1 4-95 08560955 -
Discontinued
[x]
5 - 3.96 UL94V-2 - More than 1000 Nylon 66 15.84 7(Max) 20.94 250 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5-95 08560964 -
Discontinued
[x]
6 - 3.96 UL94V-2 Housing More than 1000 Nylon 66 19.8 7(Max) 24.9 250 (maximum)   1Pack(10PC) 1 6-95 08560973 2.98 SGD
Shipped after 2017-07-24
8 - 3.96 UL94V-2 - More than 1000 Nylon 66 27.72 7(Max) 32.82 250 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 8-95 08560991 -
Discontinued
[x]
- - 3.96 UL94V-2 - More than 1000 Nylon 66 35.64 7(Max) 40.74 250 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5195-10 34886275 -
Discontinued
[x]
7 - 3.96 UL94V-2 - More than 1000 Nylon 66 23.76 7(Max) 28.86 250 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 7-95 08560982 -
Discontinued
[x]
9 - 3.96 UL94V-2 - More than 1000 Nylon 66 31.68 7(Max) 36.78 250 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 9-95 08561007 -
Discontinued
[x]
3 Nylon 66 (off-white), UL94V-2 - - - More than 1000 - 7.92 Max/7 13.02 Max / 250   1Pack(10PC) 1 5195-03 75940672 1.64 SGD
Shipped after 2017-07-24
2 Nylon 66 (off-white), UL94V-2 - - - More than 1000 - 3.96 Max/7 9.06 Max / 250   1Pack(10PC) 1 5195-02 75940663 1.40 SGD
Shipped after 2017-07-24
8 Nylon 66 (off-white), UL94V-2 - - - More than 1000 - 27.72 Max/7 32.82 Max / 250 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5195-08 75940724 5.37 SGD
Shipped after 2017-08-01
9 Nylon 66 (off-white), UL94V-2 - - - More than 1000 - 31.68 Max/7 36.78 Max / 250 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5195-09 75940733 3.53 SGD
Shipped after 2017-08-01
- Nylon 66 (off-white), UL94V-2 - - - More than 1000 - 35.64 Max/7 40.74 Max / 250   1Pack(10PC) 1 5195-10 75940742 3.51 SGD
Shipped after 2017-07-24
4 Nylon 66 (off-white), UL94V-2 - - - More than 1000 - 11.88 Max/7 16.98 Max / 250   1Pack(10PC) 1 5195-04 75940681 1.91 SGD
Shipped after 2017-07-24
5 Nylon 66 (off-white), UL94V-2 - - - More than 1000 - 15.84 Max/7 20.94 Max / 250 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5195-05 75940697 8.50 SGD
Shipped after 2017-08-01
6 Nylon 66 (off-white), UL94V-2 - - - More than 1000 - 19.80 Max/7 24.90 Max / 250   1Pack(10PC) 1 5195-06 75940706 -
Discontinued
[x]
7 Nylon 66 (off-white), UL94V-2 - - - More than 1000 - 23.76 Max/7 28.86 Max / 250 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5195-07 75940715 3.25 SGD
Shipped after 2017-07-28
- Nylon 66 (off-white), UL94V-2 - - - More than 1000 - 39.60 Max/7 44.70 Max / 250   1Pack(10PC) 1 5195-11 75940751 3.70 SGD
Shipped after 2017-08-01
- Nylon 66 (off-white), UL94V-2 - - - More than 1000 - 43.56 Max/7 48.66 Max / 250   1Pack(10PC) 1 5195-12 75940767 4.00 SGD
Shipped after 2017-07-24
3 - 3.96 UL94V-2 - More than 1000 Nylon 66 7.92 7(Max) 13.02 250 (maximum) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 3-95 08560946 -
Discontinued
[x]
2 - 3.96 UL94V-2 Housing 1000 or more Nylon 66 3.96 7 (maximum) 9.06 250 (maximum)   1Pack(10PC) 1 2-95 08560937 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of retro PC
5
From Japan
On 2016-06-07 16:18:05
It can be used for the X68000 power supply connector.
This review is about item#08560937.

Related Products