Buy more than* S$200* and get FREE SHIPPING

Wire for Circuit Board Connector 3.96mm Pitch Terminal 5194

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Compatible Housing Rated Current (A) Covering Outer Diameter (mm) Rated Voltage (V) Size Pitch (mm) Material Shape Covering Strip Length (mm) Type Electric Wire Covering Outer Diameter (mm) Compatible Specification Form Electric AWG Wire Conjugation Range (#) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Housing Rated Current (A) Covering Outer Diameter (mm) Rated Voltage (V) Size Pitch (mm) Material Shape Covering Strip Length (mm) Type Electric Wire Covering Outer Diameter (mm) Compatible Specification Form Electric AWG Wire Conjugation Range (#) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5195519651975198 Max/5 phi1.3 to phi3.2 Max / 250 Core / AWG # 18 to # 24 - Bronze, tin-plated phosphor - 3.0 to 3.5 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(5000PC) 1 5194PBT 75940645 219.90 SGD
Shipped after 2017-01-30
5195519651975198 Max/7 phi1.3 to phi3.2 Max / 250 Core / AWG # 18 to # 24 - Brass, tin-plated - 3.0 to 3.5 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(5000PC) 1 5194T 75940654 169.90 SGD
Shipped after 2017-01-30
- 5 (Maximum) - 250 (Maximum) - 3.96 - Female-shaped 3.00 - 3.50(.118 - .138) Crimp terminal 1.30-3.20(.051-.126") Housing: 5195, 5196, 5197, 5198, 5199 Pre plating ELC and RoHS compliant Rose shape 18, 20, 22, 24 Crimping part: Tin(Sn)   1Pack(100PC) 1 5194PBTL 08561016 10.58 SGD
In stock
- 7 (Maximum) - 250 (Maximum) - 3.96 - Female-shaped 3.00 - 3.50(.118 - .138) Crimp terminal 1.30-3.20(.051-.126") Housing: 5195, 5196, 5197, 5198, 5199 Pre plating ELC and RoHS compliant Rose shape 18, 20, 22, 24 Crimping part: Tin(Sn)   1Pack(100PC) 1 5194TL 08561025 8.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Foolish question
3
From Japan
On 2016-03-01 23:47:54
It is a contact
This review is about item#08561016.
As a connector parts for maintenance repair of control equipment
5
From Japan
On 2015-03-09 18:36:11
Was saved and can be purchased because it was part not covered quite also specializes in electronic components. The product itself does not have any problem at all.
This review is about item#08561025.

Related Products