Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Distance from Circuit Number 1 Center to Proximity Housing Edge Dimensions B (mm) Height (mm) Contact Holding Force Surface Processing Width (mm) Column Stacks (end-to-end) Rated Current (A) Length (mm) Insertion-extraction Durability Number of Rows Type Compatible Panel Thickness (mm) Withstand Voltage Compatible Incombustibility Dimensions A (mm) Specification Contact Resistance (mohm) Rated Voltage (V) Insulation Resistance (Mohm) Form Material (Housing) Number of Poles Pin Size Material (Contact)/Processing Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Distance from Circuit Number 1 Center to Proximity Housing Edge Dimensions B (mm) Height (mm) Contact Holding Force Surface Processing Width (mm) Column Stacks (end-to-end) Rated Current (A) Length (mm) Insertion-extraction Durability Number of Rows Type Compatible Panel Thickness (mm) Withstand Voltage Compatible Incombustibility Dimensions A (mm) Specification Contact Resistance (mohm) Rated Voltage (V) Insulation Resistance (Mohm) Form Material (Housing) Number of Poles Pin Size Material (Contact)/Processing Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 19.8 - - - - - - - - 1 - - - - UL94V-2 23 - - - - - - 6 1.14mm(.045"),Square - 3.96   1pack(10pc) 1 5273-06A 08561104 5.36 SGD
In stock
- 27.72 - - - - - - - - 1 - - - - UL94V-2 30.92 - - - - - - 8 1.14mm(.045"),Square - 3.96 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 5273-08A 08561122 9.97 SGD
Shipped after 2017-12-26
- 15.84 - - - - - - - - 1 - - - - UL94V-2 19.04 - - - - - - 5 1.14mm(.045"),Square - 3.96 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 5273-05A 08561095 5.49 SGD
Shipped after 2017-12-27
- - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 5273-10A 75940627 8.64 SGD
Shipped after 2017-12-26
- - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 5273-09A 75940611 8.19 SGD
Shipped after 2017-12-22
- 7.92 - - - - - - - - 1 - - - - UL94V-2 11.12 - - - - - - 3 1.14mm(.045"),Square - 3.96   1pack(10pc) 1 5273-03A 08561077 2.67 SGD
Shipped after 2017-12-21
- 11.88 - - - - - - - - 1 - - - - UL94V-2 15.08 - - - - - - 4 1.14mm(.045"),Square - 3.96   1pack(10pc) 1 5273-04A 08561086 3.41 SGD
Shipped after 2017-12-21
1.60 (.063 ") 3.96 13.85 (.545 ") 19.6N (4.41lb) (minimum, per pole) PC tail: Tin (Sn) base: Copper (Cu) 6.35 (.250 ") Improper 7.0 (maximum) PC Tail: 3.60 (.142 ") 30 cycles (number of times) min. 1 Header board 1.6 (.062 ") Between AC1500V / 1min Housing: 5195 UL94V-2 7.16 With lock. Dealt with ELV and RoHS. 10 or less 250 (maximum) More than 1000 Straight Nylon 66 2 1.14mm(.045"),Square Brass (CuZn) / Tin (Sn) 3.96   1Pack(10PC) 1 5273-02A 08561061 2.25 SGD
In stock
ADD TO CART

Related Products