Buy more than* S$200* and get FREE SHIPPING

Wire for Circuit Board Connector 5.08mm Pitch Housing 5197

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Distance from Circuit Number 1 Center to Proximity Housing Edge
2.5
Panel Mount
Not possible
Wire Insertion Angle
Straight
Column Stacks (end-to-end)
Not possible
Dimension (Height H x Width W) (mm)
16.00x8.85
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Material (Housing)
Nylon 66
Number of Rows
1
Withstand Voltage
AC1500V / 1 minute
Rated Voltage (V)
250 (maximum)
Pitch (mm)
5.08
Specification
ELV and RoHS compliant
...see all
Product Options
ADD TO CART
Type Contact Holding Force Contact Insertion Force Insulation Resistance (Mohm) Dimensions B (mm) Rated Current (A) Dimensions A (mm) Number of Poles Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Contact Holding Force Contact Insertion Force Insulation Resistance (Mohm) Dimensions B (mm) Rated Current (A) Dimensions A (mm) Number of Poles Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Minimum, per pole) (6.61lb) 29.4N (Maximum, per pole) (4.41lb) 19.6N More than 1000 20.32 7(Max) 25.32 5 - 1Pack(10PC) 1 5-97 08561165 3.36 SGD
Shipped after 2017-07-06
- (Minimum, per pole) (6.61lb) 29.4N (Maximum, per pole) (4.41lb) 19.6N More than 1000 10.16 7(Max) 15.16 3 - 1Pack(10PC) 1 3-97 08561147 8.50 SGD
Shipped after 2017-07-06
- (Minimum, per pole) (6.61lb) 29.4N (Maximum, per pole) (4.41lb) 19.6N More than 1000 5.08 7(Max) 10.08 2 - 1Pack(10PC) 1 2-97 08561131 1.70 SGD
In stock
Crimp Housing (Minimum, per pole) (6.61lb) 29.4N (Maximum, per pole) (4.41lb) 19.6N More than 1000 35.56 7(Max) 40.56 8 Female shape 1Pack(10PC) 1 8-97 08561192 3.74 SGD
Shipped after 2017-06-30
- (Minimum, per pole) (6.61lb) 29.4N (Maximum, per pole) (4.41lb) 19.6N More than 1000 30.48 7(Max) 35.48 7 - 1Pack(10PC) 1 7-97 08561183 4.06 SGD
Shipped after 2017-07-06
Crimp housing (Minimum, per pole) (6.61lb) 29.4N (Maximum, per pole) (4.41lb) 19.6N 1000 or more 15.24 7 (maximum) 20.24 4 Female shape 1Pack(10PC) 1 1204297 08561156 2.61 SGD
In stock
- (Minimum, per pole) (6.61lb) 29.4N (Maximum, per pole) (4.41lb) 19.6N More than 1000 40.14 7(Max) 45.64 9 - 1Pack(10PC) 1 9-97 08561201 5.31 SGD
Shipped after 2017-07-06
Crimp Housing (Minimum, per pole) (6.61lb) 29.4N (Maximum, per pole) (4.41lb) 19.6N More than 1000 25.4 7(Max) 30.4 6 Female shape 1Pack(10PC) 1 6-97 08561174 3.05 SGD
In stock
ADD TO CART

Related Products