Buy more than* S$200* and get FREE SHIPPING

Joint Connector 4.2mm New Mini Fit Plug Housing 5559

4.82 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Housing)
Nylon 66
Rated Voltage (V)
600 (Maximum)
Pitch (mm)
4.2
...see all>
Product Options
ADD TO CART
Dimensions A (mm) 2014 TRUSCO Published Page Compatible Panel Thickness (mm) Incombustibility Number of Poles Contact Resistance (mohm) Type Insulation Resistance (Mohm) TRUSCO Part Number Dimensions C (mm) Compatible Dimensions B (mm) Specification Rated Current (A) Dimensions D (mm) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) 2014 TRUSCO Published Page Compatible Panel Thickness (mm) Incombustibility Number of Poles Contact Resistance (mohm) Type Insulation Resistance (Mohm) TRUSCO Part Number Dimensions C (mm) Compatible Dimensions B (mm) Specification Rated Current (A) Dimensions D (mm) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.4 - 0.8 to 2.0 UL94V-0 2 10 or less - More than 1000 - 10.8 Receptacle: Terminal 5557: 5558 - Panel mounting edges attached 9(Max) 5.8 AC1500V / 1 minute 1Pack(10PC) 1 5559-02P-210 08561366 2.99 SGD
Shipped after 2018-01-22
39 1-2399 0.8 to 2.0 UL94V-2 - 10 or less - More than 1000 417-7002 44.4 Receptacle: Terminal 5557: 5558 33.6 Panel mounting edges attached 9(Max) 39.5 AC1500V / 1 minute 1Pack(10PC) 1 5559-18P 34886284 18.99 SGD
Shipped after 2018-01-22
18 - 0.8 to 2.0 UL94V-0 8 10 or less - More than 1000 - 23.4 Receptacle: Terminal 5557: 5558 12.6 Panel mounting edges attached 9(Max) 18.4 AC1500V / 1 minute 1Pack(10PC) 1 5559-08P-210 08561393 4.99 SGD
Shipped after 2018-01-22
26.4 - 0.8 to 2.0 UL94V-0 - 10 or less - More than 1000 - 31.8 Receptacle: Terminal 5557: 5558 21 Panel mounting edges attached 9(Max) 26.8 AC1500V / 1 minute 1Pack(10PC) 1 5559-12P-210 08561411 7.99 SGD
Shipped after 2018-01-29
34.8 - 0.8 to 2.0 UL94V-0 - 10 or less - More than 1000 - 40.2 Receptacle: Terminal 5557: 5558 29.4 Panel mounting edges attached 9(Max) 35.3 AC1500V / 1 minute 1Pack(10PC) 1 5559-16P-210 08561436 7.99 SGD
Shipped after 2018-01-26
30.6 1-2399 0.8 to 2.0 UL94V-2 14 10 or less Housing More than 1000 417-6987 36 Receptacle: Terminal 5557: 5558 25.2 Panel mounting edges attached 9(Max) 31.1 AC1500V / 1 minute 1Pack(10PC) 1 5559-14P 08561341 4.99 SGD
Shipped after 2018-01-22
30.6 - 0.8 to 2.0 UL94V-0 - 10 or less - More than 1000 - 36 Receptacle: Terminal 5557: 5558 25.2 Panel mounting edges attached 9(Max) 31.1 AC1500V / 1 minute 1Pack(10PC) 1 5559-14P-210 08561427 13.99 SGD
Shipped after 2018-01-29
13.8 - 0.8 to 2.0 UL94V-0 6 10 or less Housing More than 1000 - 19.2 Receptacle: Terminal 5557: 5558 8.4 Panel mounting edges attached 9(Max) 14.2 AC1500V / 1 minute 1Pack(10PC) 1 5559-06P-210 08561384 3.99 SGD
Shipped after 2018-01-22
47.4 1-2399 0.8 to 2.0 UL94V-2 22 10 or less - More than 1000 417-7029 52.8 Receptacle: Terminal 5557: 5558 42 Panel mounting edges attached 9(Max) 47.9 AC1500V / 1 minute 1Pack(10PC) 1 5559-22P 34886302 15.99 SGD
Shipped after 2018-01-31
22.2 - 0.8 to 2.0 UL94V-0 10 10 or less Housing More than 1000 - 27.6 Receptacle: Terminal 5557: 5558 16.8 Panel mounting edges attached 9(Max) 22.6 AC1500V / 1 minute 1Pack(10PC) 1 5559-10P-210 08561402 5.99 SGD
Shipped after 2018-01-22
5.4 - 0.8 - 2.0 UL94V-2 2 10 or less Housing 1000 or more 417-6928 10.8 Receptacle: 5557 Terminal: 5558 - Panel mounting with double edges 9 (Maximum) 5.8 For AC1500V/1 minute 1Pack(10PC) 1 5559-02P 08561287 1.99 SGD
Shipped after 2018-01-22
9.6 - 0.8 - 2.0 UL94V-2 4 10 or less Housing 1000 or more 417-6936 15 Receptacle: 5557 Terminal: 5558 4.2 Panel mounting with double edges 9 (Maximum) 10 For AC1500V/1 minute 1Pack(10PC) 1 5559-04P 08561296 2.99 SGD
Shipped after 2018-01-22
13.8 - 0.8 - 2.0 UL94V-2 6 10 or less Housing 1000 or more 417-6944 19.2 Receptacle: 5557 Terminal: 5558 8.4 Panel mounting with double edges 9 (Maximum) 14.2 For AC1500V/1 minute 1Pack(10PC) 1 5559-06P 08561305 3.99 SGD
Shipped after 2018-01-22
18 - 0.8 - 2.0 UL94V-2 8 Ten or less Housing 1000 or more 417-6952 23.4 Receptacle: 5557 Terminal: 5558 12.6 Panel mounting with double edges 9 (maximum) 18.4 For [ AC1500V/] 1 minute 1Pack(10PC) 1 5559-08P 08561314 3.99 SGD
Shipped after 2018-01-22
22.2 - 0.8 - 2.0 UL94V-2 10 Ten or less Housing 1000 or more 417-6961 27.6 Receptacle: 5557 Terminal: 5558 16.8 Panel mounting with double edges 9 (maximum) 22.6 For [ AC1500V/] 1 minute 1Pack(10PC) 1 5559-10P 08561323 4.99 SGD
Shipped after 2018-01-22
26.4 - 0.8 - 2.0 UL94V-2 12 Ten or less Housing 1000 or more 417-6979 31.8 Receptacle: 5557 Terminal: 5558 21 Panel mounting with double edges 9 (maximum) 26.8 For [ AC1500V/] 1 minute 1Pack(10PC) 1 5559-12P 08561332 4.99 SGD
Shipped after 2018-01-22
34.8 - 0.8 - 2.0 UL94V-2 16 Ten or less Housing 1000 or more 417-6995 40.2 Receptacle: 5557 Terminal: 5558 29.4 Panel mounting edges attached 9 (maximum) 35.3 For [ AC1500V/] 1 minute 1Pack(10PC) 1 5559-16P 08561357 5.99 SGD
Shipped after 2018-01-22
9.6 - 0.8 - 2.0 UL94V-0 4 10 or less Housing 1000 or more - 15 Receptacle: 5557 Terminal: 5558 4.2 Panel mounting edges attached 9 (Maximum) 10 For AC1500V/1 minute 1Pack(10PC) 1 5559-04P-210 08561375 2.99 SGD
Shipped after 2018-01-22
43.2 - 0.8 - 2.0 UL94V-2 20 Ten or less Housing 1000 or more 417-7011 48.6 RECEPTACLE: 5557-R1 Terminal: 5558 37.8 Panel mounting edges attached 9 (maximum) 43.7 For AC1500V/1 minute 1Pack(10PC) 1 5559-20P 34886293 14.99 SGD
Shipped after 2018-01-22
51.6 - 0.8 - 2.0 UL94V-2 24 10 or less Housing 1000 or more 417-7037 57 Receptacle: 5557 Terminal: 5558 46.2 Panel mounting edges attached 9 (Maximum) 52.1 AC1500V/Within 1 minute 1Pack(10PC) 1 5559-24P 34886311 18.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products