Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Dimensions C (mm) Type Material Dimensions B (mm) TRUSCO Part Number Compatible Housing Electric AWG Wire Conjugation Range (#) Compatible Compatible Electric Wire Range AWG (#) Specification Covering Outer Diameter (mm) Rated Current (A) Dimensions D (mm) Covering Strip Length (mm) Dimensions A (mm) Electric Wire Covering Outer Diameter (mm) Rated Voltage (V) Pitch (mm) Form Thickness (mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimensions C (mm) Type Material Dimensions B (mm) TRUSCO Part Number Compatible Housing Electric AWG Wire Conjugation Range (#) Compatible Compatible Electric Wire Range AWG (#) Specification Covering Outer Diameter (mm) Rated Current (A) Dimensions D (mm) Covering Strip Length (mm) Dimensions A (mm) Electric Wire Covering Outer Diameter (mm) Rated Voltage (V) Pitch (mm) Form Thickness (mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core / AWG # 16 to # 28 3.6 - Brass, tin-plated 2.7 - 52025 - - - - 3.1 MAX Max/9 4.5 2.8-3.3 2.3 - Maximum / 600 - - - -   1Pack(100PC) 1 5558T3L 75939333 12.99 SGD
In stock
Core / AWG # 16 to # 28 3.6 - Brass, tin-plated 2.3 - 52025 - - 18-24 - 1.3-3.1 Max/9 4.5 3.0-3.5 1.9 - Maximum / 600 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(4000PC) 1 5558T 75939315 169.99 SGD
Shipped after 2018-08-31
Core / AWG # 16 to # 28 2.3 - Brass, tin-plated 1.65 - 52025 - - 22-28 - 0.9-1.8 Max/9 2.3 2.8-3.4 1.8 - Maximum / 600 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(6000PC) 1 5558T2 75939324 289.99 SGD
Shipped after 2018-06-01
Core / AWG # 16 to # 28 2.3 - Bronze, tin-plated phosphor 1.65 - 52025 - - 22-28 - 0.9-1.8 Max/9 2.3 2.8-3.4 1.8 - Maximum / 600 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(6000PC) 1 5558PBT2 75939297 1,099.99 SGD
Shipped after 2018-06-01
Core / AWG # 16 to # 28 2.3 - Bronze, tin-plated phosphor 1.65 - 52025 - - 22-28 - 0.9-1.8 Max/9 2.3 2.8-3.4 1.8 - Maximum / 600 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 5558PBT2L 75939306 30.99 SGD
Shipped after 2018-06-04
Core / AWG # 16 to # 28 3.6 - Bronze, tin-plated phosphor 2.3 - 52025 - - 18-24 - 1.3-3.1 Max/9 4.5 3.0-3.5 1.9 - Maximum / 600 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(4000PC) 1 5558PBT 75939281 199.99 SGD
Shipped after 2018-06-01
- 3.6 - - 2.3 - 52025 - - 18-24 - 1.3-3.1 - 4.5 3.0-3.5 1.9 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4000pc) 1 5558T 20132735 -
Discontinued
[x]
- 3.6 Terminal - 2.3 417-6898 - 18, 20, 22, 24 Housing: 5559, 52025 - Pre plating ELC and RoHS compliant - 5 (Maximum) 4.5 3.00 - 3.50(.118 - .138) 1.9 1.30-3.10(.051-.122") 600 (Maximum) 4.2 Rose shape Material: 0.20 (.008") Male form   1Pack(100PC) 1 5558PBTL 08561445 15.99 SGD
In stock
- 3.6 Terminal - 2.3 417-6910 - 18, 20, 22, 24 Housing: 5559, 52025 - Pre plating ELC and RoHS compliant - 9 (Maximum) 4.5 3.00 - 3.50(.118 - .138) 1.9 1.30-3.10(.051-.122") 600 (Maximum) 4.2 Rose shape Material: 0.20 (.008") Male form   1Pack(100PC) 1 5558TL 08561454 12.99 SGD
In stock
- 2.3 Terminal - 1.65 417-6901 - 22, 24, 26, 28 Housing: 5559, 52025 - Pre plating ELC and RoHS compliant - 5 (maximum) 2.3 2.8 - 3.4 1.8 0.90-1.80 (.035-.071) 600 (maximum) 4.2 Rose shape material: 0.20 (.008) Male form   1Pack(100PC) 1 5558T2L 08561463 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power connector
5
From Japan
On 2017-02-06 15:23:20
I do not need to recreate all of the power connector so it is handy.
This review is about item#8561454.
Connection of various equipment wiring, attachment etc.
5
From Japan
On 2016-03-22 14:34:54
It is used as a standard part for the connection of my own equipment. I am useful.
This review is about item#08561454.
Is required
5
From Japan
On 2015-11-04 18:59:15
Is good
This review is about item#08561463.
Electrical wiring
5
From Japan
On 2014-08-24 13:06:58
There is no problem with quality because it is a manufacturer item. The price is higher than via a trading company but it is saved because it is possible to purchase with a small number of members. I am happy if the price is low with this, but it can not be helped.
This review is about item#08561454.

Related Products