Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini-Fit Jr., TM) Receptacle Housing, 4.20mm Pitch, Dual Row, UL 94V-2, 2 Circuits

4.50 (24)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Material (Housing) TRUSCO Part Number Dimensions B (mm) Compatible Rated Current (A) Withstand Voltage Dimensions A (mm) Material Rated Voltage (V) Weight (g) 2014 TRUSCO Published Page Incombustibility Number of Poles Contact Resistance (mohm) Pitch (mm) Insulation Resistance (Mohm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Housing) TRUSCO Part Number Dimensions B (mm) Compatible Rated Current (A) Withstand Voltage Dimensions A (mm) Material Rated Voltage (V) Weight (g) 2014 TRUSCO Published Page Incombustibility Number of Poles Contact Resistance (mohm) Pitch (mm) Insulation Resistance (Mohm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon 66 417-6847 37.8 Plug: 5559 Terminal: 5556 9 (maximum) AC1500V / 1 minute 43.2 - 600 (maximum) 4 1-2399 UL94V-2 20 10 or less 4.2 More than 1000 Housing   1Pack(10PC) 1 5557-20R 08561567 5.99 SGD
Shipped after 2018-06-25
- - 37.8 - Max/9 AC1500V / 1 minute 43.2 Nylon 66 Maximum / 600 - - UL94V 20 10 or less - More than 1000 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5557-20R-210 75939342 6.99 SGD
Shipped after 2018-07-03
- - 46.2 - Max/9 AC1500V / 1 minute 51.6 Nylon 66 Maximum / 600 - - UL94V 20 10 or less - More than 1000 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5557-24R-210 75939351 6.99 SGD
Shipped after 2018-07-03
Nylon 66 417-6839 33.6 Plug: 5559 Terminal: 5556 9(Max) AC1500V / 1 minute 39 - 600 (maximum) - 1-2399 UL94V-2 - 10 or less 4.2 More than 1000 -   1Pack(10PC) 1 5557-18R 08561551 5.99 SGD
Shipped after 2018-06-25
Nylon 66 417-6863 46.2 Plug: 5559 Terminal: 5556 9(Max) AC1500V / 1 minute 51.6 - 600 (maximum) - 1-2399 UL94V-2 24 10 or less 4.2 More than 1000 Housing   1Pack(10PC) 1 5557-24R 34886327 9.99 SGD
Shipped after 2018-06-25
Nylon 66 - 12.6 Plug: 5559 Terminal: 5556 9(Max) AC1500V / 1 minute 18 - 600 (maximum) - - UL94V-0 8 10 or less 4.2 More than 1000 -   1Pack(10PC) 1 5557-08R-210 08561612 3.99 SGD
Shipped after 2018-06-25
Nylon 66 - 21 Plug: 5559 Terminal: 5556 9(Max) AC1500V / 1 minute 26.4 - 600 (maximum) - - UL94V-0 - 10 or less 4.2 More than 1000 -   1Pack(10PC) 1 5557-12R-210 08561637 4.99 SGD
Shipped after 2018-06-25
Nylon 66 - 29.4 Plug: 5559 Terminal: 5556 9(Max) AC1500V / 1 minute 34.8 - 600 (maximum) - - UL94V-0 - 10 or less 4.2 More than 1000 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5557-16R-210 08561655 6.99 SGD
Shipped after 2018-06-28
Nylon 66 417-6855 42 Plug: 5559 Terminal: 5556 9(Max) AC1500V / 1 minute 47.4 - 600 (maximum) - 1-2399 UL94V-2 22 10 or less 4.2 More than 1000 -   1Pack(10PC) 1 5557-22R 08561576 9.99 SGD
Shipped after 2018-07-03
Nylon 66 - - Plug: 5559 Terminal: 5556 9(Max) AC1500V / 1 minute 5.4 - 600 (maximum) - - UL94V-0 2 10 or less 4.2 More than 1000 -   1Pack(10PC) 1 5557-02R-210 08561585 1.99 SGD
Shipped after 2018-06-25
Nylon 66 - 16.8 Plug: 5559 Terminal: 5556 9(Max) AC1500V / 1 minute 22.2 - 600 (maximum) - - UL94V-0 10 10 or less 4.2 More than 1000 Housing   1Pack(10PC) 1 5557-10R-210 08561621 4.99 SGD
Shipped after 2018-06-25
Nylon 66 - 25.2 Plug: 5559 Terminal: 5556 9(Max) AC1500V / 1 minute 30.6 - 600 (maximum) - - UL94V-0 - 10 or less 4.2 More than 1000 -   1Pack(10PC) 1 5557-14R-210 08561646 5.99 SGD
Shipped after 2018-07-03
Nylon 66 - 33.6 Plug: 5559 Terminal: 5556 9(Max) AC1500V / 1 minute 39 - 600 (maximum) - - UL94V-0 - 10 or less 4.2 More than 1000 -   1Pack(10PC) 1 5557-18R-210 08561664 9.99 SGD
Shipped after 2018-07-03
Nylon 66 417-6758 - plug: 5559 terminal: 5556 9 (maximum) For [ AC1500V/] 1 minute 5.4 - 600 (maximum) - - UL94V-2 2 Ten or less 4.2 1000 or more Housing   1Pack(10PC) 1 5557-02R 08561472 1.99 SGD
Shipped after 2018-06-25
Nylon 66 417-6766 4.2 Plug: 5559 Terminal: 5556 9 (Maximum) For AC1500V/1 minute 9.6 - 600 (Maximum) - - UL94V-2 4 10 or less 4.2 1000 or more Housing   1Pack(10PC) 1 5557-04R 08561481 2.99 SGD
Shipped after 2018-06-25
Nylon 66 417-6774 8.4 plug: 5559 terminal: 5556 9 (maximum) For [ AC1500V/] 1 minute 13.8 - 600 (maximum) - - UL94V-2 6 Ten or less 4.2 1000 or more Housing   1Pack(10PC) 1 5557-06R 08561497 2.99 SGD
Shipped after 2018-06-25
Nylon 66 417-6782 12.6 plug: 5559 terminal: 5556 9 (maximum) For [ AC1500V/] 1 minute 18 - 600 (maximum) - - UL94V-2 8 Ten or less 4.2 1000 or more Housing   1Pack(10PC) 1 5557-08R 08561506 2.99 SGD
Shipped after 2018-06-25
Nylon 66 417-6791 16.8 Plug: 5559 Terminal: 5556 9 (Maximum) For AC1500V/1 minute 22.2 - 600 (Maximum) - - UL94V-2 10 10 or less 4.2 1000 or more Housing   1Pack(10PC) 1 5557-10R 08561515 3.99 SGD
Shipped after 2018-06-25
Nylon 66 417-6804 21 Plug: 5559 Terminal: 5556 9 (Maximum) For AC1500V/1 minute 26.4 - 600 (Maximum) - - UL94V-2 12 10 or less 4.2 1000 or more Housing   1Pack(10PC) 1 5557-12R 08561524 3.99 SGD
Shipped after 2018-06-25
Nylon 66 417-6812 25.2 plug: 5559 terminal: 5556 9 (maximum) For [ AC1500V/] 1 minute 30.6 - 600 (maximum) - - UL94V-2 14 Ten or less 4.2 1000 or more Housing   1Pack(10PC) 1 5557-14R 08561533 4.99 SGD
Shipped after 2018-06-25
Nylon 66 417-6821 29.4 Plug: 5559 Terminal: 5556 9 (Maximum) For AC1500V/1 minute 34.8 - 600 (Maximum) - - UL94V-2 16 10 or less 4.2 1000 or more Housing   1Pack(10PC) 1 5557-16R 08561542 4.99 SGD
Shipped after 2018-06-25
Nylon 66 - 4.2 plug: 5559 terminal: 5556 9 (maximum) For [ AC1500V/] 1 minute 9.6 - 600 (maximum) - - UL94V-0 4 Ten or less 4.2 1000 or more Housing   1Pack(10PC) 1 5557-04R-210 08561594 2.99 SGD
Shipped after 2018-06-25
Nylon 66 - 8.4 Plug: 5559 Terminal: 5556 9 (Maximum) For AC1500V/1 minute 13.8 - 600 (Maximum) - - UL94V-0 6 10 or less 4.2 1000 or more Housing   1Pack(10PC) 1 5557-06R-210 08561603 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 13
4 star 10
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
24 Customer Reviews
The reviews are automatic translation.
Used to create power cable of PC
4
From Japan
On 2018-05-10 14:50:47
Even though the price is much cheaper than the one we used to date, the quality does not change (my thought) I wish there was a red black color ,,,
This review is about item#8561506.
Used for woofer power supply connection of pioneer
5
From Japan
On 2017-08-17 21:40:13
I got a used woofer from Pioneer but the power connection was missing. The connector of this Japan Molex knows that it fits perfectly I ordered it. Connect the actual item and fit perfectly! I am delighted to be able to use woofer.
This review is about item#8561506.
Used as speaker
5
From Japan
On 2017-07-22 21:06:37
I use it for a speaker. There is no problem in quality.
This review is about item#8561481.
Connection of various equipment wiring, attachment etc.
5
From Japan
On 2016-03-22 17:39:56
It is in use as a standard item. No problem
This review is about item#08561497.
necessary
5
From Japan
On 2015-11-04 19:07:47
Is good
This review is about item#08561506.
Coupler creation
5
From Japan
On 2015-10-29 00:40:21
It is a stable product so that no complaints can be found, and it can be relieved.
This review is about item#08561515.
For control line connection
5
From Japan
On 2015-09-23 16:09:58
Price is slightly higher than other trading companies
This review is about item#08561515.
Automobile
5
From Japan
On 2015-08-05 00:23:06
Can arrange with small lot.
This review is about item#08561515.
Automobile
5
From Japan
On 2015-08-05 00:14:09
Can arrange with small lot.
This review is about item#08561515.
Electric wiring
5
From Japan
On 2014-04-15 08:17:21
Quality was not a problem because it is a manufacturer item. Although it is higher than the purchase via a trading company, it is handy because it can be ordered with a small amount though it is expensive.
This review is about item#08561481.

Related Products