Buy more than* S$200* and get FREE SHIPPING

4.2 mm of Connector Pitch for Relay New Mini Fit Terminal 5556

4.85 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimensions B (mm) TRUSCO Part Number Compatible Electric Wire Range AWG (#) Electric AWG Wire Conjugation Range (#) Compatible Covering Outer Diameter (mm) Surface Processing Specification Size Rated Current (A) Material Dimensions D (mm) Covering Strip Length (mm) Dimensions A (mm) Electric Wire Covering Outer Diameter (mm) Rated Voltage (V) Pitch (mm) Form Thickness (mm) Shape Dimensions C (mm) Type Compatible Housing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) TRUSCO Part Number Compatible Electric Wire Range AWG (#) Electric AWG Wire Conjugation Range (#) Compatible Covering Outer Diameter (mm) Surface Processing Specification Size Rated Current (A) Material Dimensions D (mm) Covering Strip Length (mm) Dimensions A (mm) Electric Wire Covering Outer Diameter (mm) Rated Voltage (V) Pitch (mm) Form Thickness (mm) Shape Dimensions C (mm) Type Compatible Housing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 5556PBT2L 75939236 31.99 SGD
Shipped after 2018-05-30
2.7 - - - - 3.1 MAX - - Core / AWG # 16 to # 28 Max/9 Brass, tin-plated 4.5 2.8-3.3 2.3 - Maximum / 600 - - - - 3.6 - 555751010   1Pack(100PC) 1 5556T3L 75939272 12.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(6000PC) 1 5556PBT2 75939227 979.99 SGD
Shipped after 2018-05-28
2.7 - - - - 3.1 MAX - - Core / AWG # 16 to # 28 Max/9 Brass, tin-plated 4.5 2.8-3.3 2.3 - Maximum / 600 - - - - 3.6 - 555751010 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4000PC) 1 5556T3 75939263 439.99 SGD
Shipped after 2018-05-28
2.3 - 18-24 - - 1.3-3.1 - - Core / AWG # 16 to # 28 Max/9 Brass, tin-plated 4.5 3.0-3.5 1.9 - Maximum / 600 - - - - 3.6 - 555751010   1Pack(4000PC) 1 5556T 75939245 159.99 SGD
In stock
1.65 - 22-28 - - 0.9-1.8 - - Core / AWG # 16 to # 28 Max/9 Brass, tin-plated 2.3 2.8-3.4 1.8 - Maximum / 600 - - - - 2.3 - 555751010 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6000PC) 1 5556T2 75939254 309.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(4000PC) 1 5556PBT 75939211 219.99 SGD
Shipped after 2018-05-28
2.3 417-6723 - 18, 20, 22, 24 Housing: 5557, 51010 - Crimping part: Tin(Sn) Pre plating ELC and RoHS compliant - 5 (Maximum) - 4.5 3.0 - 3.5 1.9 1.30-3.10(.051-.122") 600 (Maximum) 4.2 Rose shape Material: 0.20 (.008") Female-shaped 3.6 Terminal -   1Pack(100PC) 1 5556PBTL 08561673 12.99 SGD
In stock
2.3 417-6740 - 18, 20, 22, 24 Housing: 5557, 51010 - Crimping: Tin(Sn) Ground: Copper(Cu) Pre plating ELC and RoHS compliant - 9 (Maximum) - 4.5 3.0 - 3.5 1.9 1.30-3.10(.051-.122") 600 (Maximum) 4.2 Rose shape Material: 0.20 (.008") Female-shaped 3.6 Terminal -   1Pack(100PC) 1 5556TL 08561682 12.99 SGD
In stock
1.65 417-6731 - 22, 24, 26, 28 Housing: 5557, 51010 - Crimping: Tin(Sn) Ground: Copper(Cu) Pre plating ELC and RoHS compliant - 5 (Maximum) - 2.3 2.8 - 3.4 1.8 0.90-1.80 (.035-.071") 600 (Maximum) 4.2 Rose shape Material: 0.20 (.008") Female-shaped 2.3 Terminal -   1Pack(100PC) 1 5556T2L 08561691 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Create power cable for PC
5
From Japan
On 2018-05-10 14:40:47
It is easier to use than I have been using my feeling.
This review is about item#8561673.
I use it for a speaker.
5
From Japan
On 2017-07-22 21:06:56
I use it for a speaker. There is no problem in quality.
This review is about item#75939272.
Power connector
5
From Japan
On 2017-02-06 15:13:48
I do not need to recreate all of the power connector so it is handy.
This review is about item#8561682.
Electric wiring
5
From Japan
On 2016-07-29 18:21:59
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#08561682.
Connection of various equipment wiring, attachment etc.
5
From Japan
On 2016-03-22 17:38:03
It is used as a standard part. I am very satisfied.
This review is about item#08561682.
Because it is necessary
5
From Japan
On 2015-11-04 18:59:50
Is good
This review is about item#08561691.
5557 coupler
5
From Japan
On 2015-10-29 00:21:35
Out of stock and reorder. As of now, claim zero. There is no problem at all.
This review is about item#08561682.
I used it for short cable of PC power supply.
5
From Japan
On 2015-09-09 03:07:28
I used it for short cable of PC power supply. I made it possible to clarify the inside of a narrow PC case and to make it clearer by further shortening useless cable length to the best length. Since Molex genuine products, accuracy is perfect, of course.
This review is about item#08561673.
For automobiles
5
From Japan
On 2015-08-05 00:20:44
Can arrange with small lot.
This review is about item#08561682.
For automobiles
5
From Japan
On 2015-08-05 00:08:18
Can arrange with small lot.
This review is about item#08561682.

Related Products