Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Receptacle Housing Header

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
10 or less
Withstand Voltage
AC1500V / 1 minute
...see all>
Product Options
ADD TO CART
Material (Housing) TRUSCO Part Number Board Insertion Force Compatible Contact Power Specification Extraction Force Rated Current (A) Insulation Resistance Distance from Circuit Number 1 Center to Proximity Housing Edge Number of Rows Rated Voltage Insertion-extraction Durability Dimensions A (mm) Weight (g) Compatible Panel Thickness (mm) Rated Voltage (V) Insertion Force Dimensions B (mm) Incombustibility Type Insulation Resistance (Mohm) Number of Poles 2014 TRUSCO Published Page Form Pitch (mm) Pin Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Housing) TRUSCO Part Number Board Insertion Force Compatible Contact Power Specification Extraction Force Rated Current (A) Insulation Resistance Distance from Circuit Number 1 Center to Proximity Housing Edge Number of Rows Rated Voltage Insertion-extraction Durability Dimensions A (mm) Weight (g) Compatible Panel Thickness (mm) Rated Voltage (V) Insertion Force Dimensions B (mm) Incombustibility Type Insulation Resistance (Mohm) Number of Poles 2014 TRUSCO Published Page Form Pitch (mm) Pin Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon 66 417-7142 (Maximum, General) (11.01 lb) 49.0N Receptacle: 5557 (Minimum, per pole) (0.44lb) 1.96N ELV and RoHS compliant (Minimum, per pole) (0.67lb) 3.0N 6.0(Max) - 2.7 2 - 30 cycles (number) min. 47.4 - 1.8 (+/- 07) 600 (maximum) (Maximum, per pole) (1.54lb) 6.85N 42 UL94V-2 - More than 1000 22 1-2399 Straight 4.2 1.07mm (.042 "), Square *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-22A 08561804 21.99 SGD
Shipped after 2018-07-02
Nylon 66 417-7126 (Maximum, General) (11.01 lb) 49.0N Receptacle: 5557 (Minimum, per pole) (0.44lb) 1.96N ELV and RoHS compliant (Minimum, per pole) (0.67lb) 3.0N 6.0(Max) - 2.7 2 - 30 cycles (number) min. 39 - 1.8 (+/- 07) 600 (maximum) (Maximum, per pole) (1.54lb) 6.85N 33.6 UL94V-2 - More than 1000 - 1-2399 Straight 4.2 1.07mm (.042 "), Square *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-18A 08561786 14.99 SGD
Shipped after 2018-07-02
Nylon 66 416-9603 (Maximum, General) (11.01 lb) 49.0N Receptacle: 5557 (Minimum, per pole) (0.44lb) 1.96N ELV and RoHS compliant (Minimum, per pole) (0.67lb) 3.0N 6.0(Max) - 2.7 2 - 30 cycles (number) min. 30.6 - 1.8 (+/- 07) 600 (maximum) (Maximum, per pole) (1.54lb) 6.85N 25.2 UL94V-2 - More than 1000 - 1-2399 Straight 4.2 1.07mm (.042 "), Square   1Pack(10PC) 1 5566-14A 08561761 13.99 SGD
Shipped after 2018-06-27
Nylon 66 417-7088 (Maximum, General) (11.01 lb) 49.0N Receptacle: 5557 (Minimum, per pole) (0.44lb) 1.96N ELV and RoHS compliant (Minimum, per pole) (0.67lb) 3.0N 7.0(Max) - 2.7 2 - 30 cycles (number) min. 22.2 - 1.8 (+/- 07) 600 (maximum) (Maximum, per pole) (1.54lb) 6.85N 16.8 UL94V-2 - More than 1000 - 1-2399 Straight 4.2 1.07mm (.042 "), Square   1Pack(10PC) 1 5566-10A 08561743 10.99 SGD
Shipped after 2018-06-29
Nylon 66 417-7096 (Maximum, General) (11.01 lb) 49.0N Receptacle: 5557 (Minimum, per pole) (0.44lb) 1.96N ELV and RoHS compliant (Minimum, per pole) (0.67lb) 3.0N 6.0(Max) - 2.7 2 - 30 cycles (number) min. 26.4 - 1.8 (+/- 07) 600 (maximum) (Maximum, per pole) (1.54lb) 6.85N 21 UL94V-2 - More than 1000 - 1-2399 Straight 4.2 1.07mm (.042 "), Square *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-12A 08561752 13.99 SGD
Shipped after 2018-07-02
Nylon 66 417-7053 (Maximum, General) (11.01 lb) 49.0N Receptacle: 5557 (Minimum, per pole) (0.44lb) 1.96N ELV and RoHS compliant (Minimum, per pole) (0.67lb) 3.0N 8.0(Max) - 2.7 2 - 30 cycles (number) min. 9.6 - 1.8 (+/- 07) 600 (maximum) (Maximum, per pole) (1.54lb) 6.85N 4.2 UL94V-2 PCB Headers More than 1000 4 1-2399 Straight 4.2 1.07mm (.042 "), Square   1Pack(10PC) 1 5566-04A 08561716 4.99 SGD
Shipped after 2018-06-29
Nylon 66 417-7045 (Maximum, General) (11.01 lb) 49.0N Receptacle: 5557 (Minimum, per pole) (0.44lb) 1.96N ELV and RoHS compliant (Minimum, per pole) (0.67lb) 3.0N 9.0(Max) - 2.7 2 - 30 cycles (number) min. 5.4 - 1.8 (+/- 07) 600 (maximum) (Maximum, per pole) (1.54lb) 6.85N - UL94V-2 - More than 1000 2 1-2399 Straight 4.2 1.07mm (.042 "), Square   1Pack(10PC) 1 5566-02A 08561707 2.99 SGD
In stock
Nylon 66 417-7118 (Maximum, General) (11.01 lb) 49.0N Receptacle: 5557 (Minimum, per pole) (0.44lb) 1.96N ELV and RoHS compliant (Minimum, per pole) (0.67lb) 3.0N 6.0(Max) - 2.7 2 - 30 cycles (number) min. 34.8 - 1.8 (+/- 07) 600 (maximum) (Maximum, per pole) (1.54lb) 6.85N 29.4 UL94V-2 - More than 1000 - 1-2399 Straight 4.2 1.07mm (.042 "), Square *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-16A 08561777 13.99 SGD
Shipped after 2018-07-02
Nylon 66 417-7070 (Maximum, General) (11.01 lb) 49.0N Receptacle: 5557 (Minimum, per pole) (0.44lb) 1.96N ELV and RoHS compliant (Minimum, per pole) (0.67lb) 3.0N 7.0(Max) - 2.7 2 - 30 cycles (number) min. 18 - 1.8 (+/- 07) 600 (maximum) (Maximum, per pole) (1.54lb) 6.85N 12.6 UL94V-2 - More than 1000 8 1-2399 Straight 4.2 1.07mm (.042 "), Square *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-08A 08561734 8.99 SGD
Shipped after 2018-07-02
Nylon 66 417-7061 (Maximum, General) (11.01 lb) 49.0N Receptacle: 5557 (Minimum, per pole) (0.44lb) 1.96N ELV and RoHS compliant (Minimum, per pole) (0.67lb) 3.0N 8.0(Max) - 2.7 2 - 30 cycles (number) min. 13.8 - 1.8 (+/- 07) 600 (maximum) (Maximum, per pole) (1.54lb) 6.85N 8.4 UL94V-2 - More than 1000 6 1-2399 Straight 4.2 1.07mm (.042 "), Square   1Pack(10PC) 1 5566-06A 08561725 5.99 SGD
Shipped after 2018-06-27
Nylon 66 417-7134 (Maximum, General) (11.01 lb) 49.0N Receptacle: 5557 (Minimum, per pole) (0.44lb) 1.96N ELV and RoHS compliant (Minimum, per pole) (0.67lb) 3.0N 6.0(Max) - 2.7 2 - 30 cycles (number) min. 43.2 - 1.8 (+/- 07) 600 (maximum) (Maximum, per pole) (1.54lb) 6.85N 37.8 UL94V-2 - More than 1000 20 1-2399 Straight 4.2 1.07mm (.042 "), Square *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-20A 08561795 15.99 SGD
Shipped after 2018-06-26
- - - - - - - Max/9 - - - - - 5.4 - - Maximum / 600 - - UL94V-0 - More than 1000 2 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-02A-210 75939367 2.99 SGD
Shipped after 2018-06-27
- - - - - - - Max/9 - - - - - 13.8 - - Maximum / 600 - 8.4 UL94V-0 - More than 1000 6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-06A-210 75939385 5.99 SGD
Shipped after 2018-06-28
- - - - - - - Max/9 - - - - - 34.8 - - Maximum / 600 - 29.4 UL94V-0 - More than 1000 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-16A-210 75939437 11.99 SGD
Shipped after 2018-06-27
- 417-7151 - - - Mating housing: 5557 series - (Max)9 1000Mohm more - - (Max)600V - 51.6 6.5 - - - 46.2 - - - 24 1-2399 - - -   1PC 1 5566-24A 49030651 2.99 SGD
In stock
- - - - - - - Max/9 - - - - - 26.4 - - Maximum / 600 - 21.0 UL94V-0 - More than 1000 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-12A-210 75939412 8.99 SGD
Shipped after 2018-06-28
- - - - - - - Max/9 - - - - - 22.2 - - Maximum / 600 - 16.8 UL94V-0 - More than 1000 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-10A-210 75939403 7.99 SGD
Shipped after 2018-06-27
- - - - - - - Max/9 - - - - - 9.6 - - Maximum / 600 - 4.2 UL94V-0 - More than 1000 4 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-04A-210 75939376 3.99 SGD
Shipped after 2018-06-28
- - - - - - - Max/9 - - - - - 18.0 - - Maximum / 600 - 12.6 UL94V-0 - More than 1000 8 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-08A-210 75939394 9.99 SGD
Shipped after 2018-06-27
- - - - - - - Max/9 - - - - - 30.6 - - Maximum / 600 - 25.2 UL94V-0 - More than 1000 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5566-14A-210 75939421 10.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For equipment internal wiring
5
From Japan
On 2018-02-08 15:53:59
It is convenient for this series to have wire-to-wire type (so-called relay connection) type and board header within the same series. However, since the number of poles is only an even number, after 2P, it becomes a double row, the area occupied on the substrate of the board header is taken up, and the pattern design becomes complicated, so on board connection, it is routinely used when 2P is good.
This review is about item#8561707.

Related Products