Buy more than* S$200* and get FREE SHIPPING

Receptacle Housing Header

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
10 or less
Withstand Voltage
AC1500V / 1 minute
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Form Number of Poles Pin Size Material (Housing) Pitch (mm) Board Insertion Force TRUSCO Part Number Contact Power Dimensions C (mm) Compatible Extraction Force Insulation Resistance Specification Distance from Circuit Number 1 Center to Proximity Housing Edge Rated Current (A) Rated Voltage Insertion-extraction Durability Number of Rows Weight (g) Compatible Panel Thickness (mm) Dimensions A (mm) Insertion Force Rated Voltage (V) Type Incombustibility Dimensions B (mm) Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Form Number of Poles Pin Size Material (Housing) Pitch (mm) Board Insertion Force TRUSCO Part Number Contact Power Dimensions C (mm) Compatible Extraction Force Insulation Resistance Specification Distance from Circuit Number 1 Center to Proximity Housing Edge Rated Current (A) Rated Voltage Insertion-extraction Durability Number of Rows Weight (g) Compatible Panel Thickness (mm) Dimensions A (mm) Insertion Force Rated Voltage (V) Type Incombustibility Dimensions B (mm) Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2400 Right Angle 4 1.07mm (.042 "), Square Nylon 66 4.2 (Maximum, General) (11.01 lb) 49.0N 417-7177 (Minimum, per pole) (0.44lb) 1.96N 9.6 Receptacle: 5557 (Minimum, per pole) (0.67lb) 3.0N - ELV and RoHS compliant 7.7 8.0(Max) - 30 cycles (number) min. 2 - 1.8 (+/- 07) 19.6 (Maximum, per pole) (1.54lb) 6.85N 600 (maximum) - UL94V-2 4.2 More than 1000 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5569-04A1 08561822 8.99 SGD
Shipped after 2018-05-02
1-2400 Right Angle 8 1.07mm (.042 "), Square Nylon 66 4.2 (Maximum, General) (11.01 lb) 49.0N 417-7193 (Minimum, per pole) (0.44lb) 1.96N 18 Receptacle: 5557 (Minimum, per pole) (0.67lb) 3.0N - ELV and RoHS compliant 7.7 7.0(Max) - 30 cycles (number) min. 2 - 1.8 (+/- 07) 28 (Maximum, per pole) (1.54lb) 6.85N 600 (maximum) - UL94V-2 12.6 More than 1000 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5569-08A1 08561847 12.99 SGD
Shipped after 2018-04-27
1-2400 Right Angle - 1.07mm (.042 "), Square Nylon 66 4.2 (Maximum, General) (11.01 lb) 49.0N 417-7207 (Minimum, per pole) (0.44lb) 1.96N 22.2 Receptacle: 5557 (Minimum, per pole) (0.67lb) 3.0N - ELV and RoHS compliant 7.7 7.0(Max) - 30 cycles (number) min. 2 - 1.8 (+/- 07) 32.2 (Maximum, per pole) (1.54lb) 6.85N 600 (maximum) - UL94V-2 16.8 More than 1000 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5569-10A1 08561856 17.99 SGD
Shipped after 2018-05-01
1-2400 Right Angle - 1.07mm (.042 "), Square Nylon 66 4.2 (Maximum, General) (11.01 lb) 49.0N 417-7215 (Minimum, per pole) (0.44lb) 1.96N 26.4 Receptacle: 5557 (Minimum, per pole) (0.67lb) 3.0N - ELV and RoHS compliant 7.7 6.0(Max) - 30 cycles (number) min. 2 - 1.8 (+/- 07) 36.4 (Maximum, per pole) (1.54lb) 6.85N 600 (maximum) - UL94V-2 21 More than 1000 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5569-12A1 08561865 20.99 SGD
Shipped after 2018-04-27
1-2400 Right Angle 6 1.07mm (.042 "), Square Nylon 66 4.2 (Maximum, General) (11.01 lb) 49.0N 417-7185 (Minimum, per pole) (0.44lb) 1.96N 13.8 Receptacle: 5557 (Minimum, per pole) (0.67lb) 3.0N - ELV and RoHS compliant 7.7 8.0(Max) - 30 cycles (number) min. 2 - 1.8 (+/- 07) 23.8 (Maximum, per pole) (1.54lb) 6.85N 600 (maximum) PCB Headers UL94V-2 8.4 More than 1000   1Pack(10PC) 1 5569-06A1 08561831 7.99 SGD
Shipped after 2018-05-01
1-2400 Right Angle - 1.07mm (.042 "), Square Nylon 66 4.2 (Maximum, General) (11.01 lb) 49.0N 417-7223 (Minimum, per pole) (0.44lb) 1.96N 30.6 Receptacle: 5557 (Minimum, per pole) (0.67lb) 3.0N - ELV and RoHS compliant 7.7 6.0(Max) - 30 cycles (number) min. 2 - 1.8 (+/- 07) 40.6 (Maximum, per pole) (1.54lb) 6.85N 600 (maximum) - UL94V-2 25.2 More than 1000 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5569-14A1 08561874 21.99 SGD
Shipped after 2018-05-01
1-2400 Right Angle 2 1.07mm (.042 "), Square Nylon 66 4.2 (Maximum, General) (11.01 lb) 49.0N 417-7169 (Minimum, per pole) (0.44lb) 1.96N 5.4 Receptacle: 5557 (Minimum, per pole) (0.67lb) 3.0N - ELV and RoHS compliant 7.7 9.0(Max) - 30 cycles (number) min. 2 - 1.8 (+/- 07) 15.4 (Maximum, per pole) (1.54lb) 6.85N 600 (maximum) - UL94V-2 - More than 1000 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5569-02A1 08561813 6.99 SGD
Shipped after 2018-05-07
1-2400 - 22 - - - - 417-7266 - 47.4 - - 1000Mohm more Mating housing: 5557 series - (Max)9 (Max)600V - - 7.7 - 57.4 - - - - 42 -   1PC 1 5569-22A1 49030746 3.99 SGD
Shipped after 2018-04-24
1-2400 - 24 - - - - 417-7274 - 51.6 - - 1000Mohm more Mating housing: 5557 series - (Max)9 (Max)600V - - 8.3 - 61.6 - - - - 46.2 -   1PC 1 5569-24A1 49030755 6.99 SGD
Shipped after 2018-04-24
- - - - - - - - - 5.4 - - - - - Max/9 - - - - - 15.4 - Maximum / 600 - UL94V-0 - More than 1000 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5569-02A1-210 75939446 3.99 SGD
Shipped after 2018-04-27
- - - - - - - - - 9.6 - - - - - Max/9 - - - - - 19.6 - Maximum / 600 - UL94V-0 4.2 More than 1000 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5569-04A1-210 75939455 6.99 SGD
Shipped after 2018-05-01
- - - - - - - - - 13.8 - - - - - Max/9 - - - - - 23.8 - Maximum / 600 - UL94V-0 8.4 More than 1000 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5569-06A1-210 75939464 6.99 SGD
Shipped after 2018-05-01
1-2400 - - - - - - 417-7231 - 34.8 - - 1000Mohm more Mating housing: 5557 series - (Max)9 (Max)600V - - 5.7 - 44.8 - - - - 29.4 -   1PC 1 5569-16A1 49030712 5.99 SGD
Shipped after 2018-04-24
1-2400 - - - - - - 417-7240 - 39 - - 1000Mohm more Mating housing: 5557 series - (Max)9 (Max)600V - - 6.4 - 49 - - - - 33.6 -   1PC 1 5569-18A1 49030721 3.99 SGD
Shipped after 2018-04-24
1-2400 - 20 - - - - 417-7258 - 43.2 - - 1000Mohm more Mating housing: 5557 series - (Max)9 (Max)600V - - 7.0 - 53.2 - - - - 37.8 -   1PC 1 5569-20A1 49030737 3.99 SGD
Shipped after 2018-04-24
- - - - - - - - - 18.0 - - - - - Max/9 - - - - - 28 - Maximum / 600 - UL94V-0 12.6 More than 1000 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5569-08A1-210 75939473 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - 22.2 - - - - - Max/9 - - - - - 32.2 - Maximum / 600 - UL94V-0 16.8 More than 1000 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5569-10A1-210 75939482 13.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products