Buy more than* S$200* and get FREE SHIPPING

Joint Connector 6.7mm Pitch 3191 Series Termanal

4.58 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Electric AWG Wire Conjugation Range (#) Compatible Housing Covering Outer Diameter (mm) Rated Current (A) Size Rated Voltage (V) Material Pitch (mm) Dimple Thickness (mm) Covering Strip Length (mm) Shape Electric Wire Covering Outer Diameter (mm) Type TRUSCO Part Number Form Compatible Material (Contact)/Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric AWG Wire Conjugation Range (#) Compatible Housing Covering Outer Diameter (mm) Rated Current (A) Size Rated Voltage (V) Material Pitch (mm) Dimple Thickness (mm) Covering Strip Length (mm) Shape Electric Wire Covering Outer Diameter (mm) Type TRUSCO Part Number Form Compatible Material (Contact)/Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3191-NR phi1.5 to phi3.1 8 Core / AWG # 18 to # 24 600 Brass, copper base, tin-plated - - - 3.7 to 4.2 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(8000PC) 1 1380T 75939516 419.99 SGD
Shipped after 2018-06-01
- 3191-NR1 phi1.5 to phi3.1 8 Core / AWG # 18 to # 24 600 Brass, copper base, tin-plated - - - 3.7 to 4.2 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(8000PC) 1 1381AT 75939525 419.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Reel(8000PC) 1 1381T 00709634 -
Discontinued
[x]
- 3191-NR1 phi0.8 to phi1.5 3 Core / AWG # 24 to # 28 600 Brass, copper base, tin-plated - - - 3.7 to 4.2 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10000PC) 1 1433AT 75939534 489.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 1433TL 75939543 10.99 SGD
Shipped after 2018-06-05
- 3191-NR1 phi1.6 to phi4.1 - Core / AWG # 14 to # 20 600 Brass, copper base, tin-plated - - - 3.7 to 4.2 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(6000PC) 1 1189AT 75939491 339.99 SGD
Shipped after 2018-06-01
- 3191-NR phi0.8 to phi1.5 3 Core / AWG # 24 to # 28 600 Brass, copper base, tin-plated - - - 3.7 to 4.2 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10000PC) 1 1434T 75939552 489.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Reel(6000PC) 1 1189T 00709625 -
Discontinued
[x]
- 3191-NR phi1.6 to phi4.1 - Core / AWG # 14 to # 20 600 Brass, copper base, tin-plated - - - 3.7 to 4.2 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(6000PC) 1 1190T 75939507 339.99 SGD
Shipped after 2018-06-01
14, 16, 18, 20 - - 12 (Maximum) - 600 (Maximum) - 6.7 Not available Material: 0.26(.010") 3.70-4.20 (.146-.165") Male form 1.60-4.10(.063-.161") Crimp terminal 417-6022 Rose shape Housing: 3191-P Brass(CuZn)/0.9microm(35micro")Tin(Sn)   1Pack(100PC) 1 1190TL 08561883 9.99 SGD
Shipped after 2018-05-28
18, 20, 22, 24 - - 12 (Maximum) - 600 (Maximum) - 6.7 Not available Material: 0.26(.010") 3.70-4.20 (.146-.165") Male form 1.50-3.10 (.059-.122") Crimp terminal 417-6031 Rose shape Housing: 3191-P Brass(CuZn)/0.9microm(35micro")Tin(Sn)   1Pack(100PC) 1 1380TL 08561892 10.99 SGD
Shipped after 2018-05-28
24, 26, 28 - - 12 (Maximum) - 600 (Maximum) - 6.7 Not available Material: 0.26(.010") 3.70-4.20 (.146-.165") Male form 0.80-1.50 (.031-.059") Crimp terminal - Rose shape Housing: 3191-P Brass(CuZn)/0.9microm(35micro")Tin(Sn)   1Pack(100PC) 1 1434TL 08561901 -
Discontinued
[x]
14, 16, 18, 20 - - 12 (Maximum) - 600 (Maximum) - 6.7 Not available Material: 0.26(.010") 3.70-4.20 (.146-.165") Female-shaped 1.60-4.10(.063-.161") Crimp terminal 417-6014 Rose shape Housing: 3191-R1 Brass(CuZn)/0.9microm(35micro")Tin(Sn)   1Pack(100PC) 1 1189ATL 08561917 10.99 SGD
Shipped after 2018-05-28
14, 16, 18, 20 - - 12 (Maximum) - 600 (Maximum) - 6.7 Available Material: 0.26(.010") 3.70-4.20 (.146-.165") Female-shaped 1.60-4.10(.063-.161") Crimp terminal - Rose shape Housing: 3191-R1 Brass(CuZn)/0.9microm(35micro")Tin(Sn)   1Pack(100PC) 1 1189TL 08561926 10.99 SGD
Shipped after 2018-05-28
18, 20, 22, 24 - - 12 (maximum) - 600 (maximum) - 6.7 Not available Material :0.26(.010. 1) 3.70-4.20 (.146-.165) Female-shaped 1.50-3.10 (.059-.122) Crimp terminal 417-6049 Rose shape HOUSING: 3191-R1 Brass(CuZn)/0.9microm(35micro")Tin(Sn)   1Pack(100PC) 1 1381ATL 08561935 10.99 SGD
Shipped after 2018-05-28
18, 20, 22, 24 - - 12 (Maximum) - 600 (Maximum) - 6.7 Available Material: 0.26(.010") 3.70-4.20 (.146-.165") Female-shaped 1.50-3.10 (.059-.122") Crimp terminal - Rose shape Housing: 3191-R1 Brass(CuZn)/0.9microm(35micro")Tin(Sn)   1Pack(100PC) 1 1381TL 08561944 10.99 SGD
Shipped after 2018-05-28
24, 26, 28 - - 12 (Maximum) - 600 (Maximum) - 6.7 Available Material: 0.26(.010") 3.70-4.20 (.146-.165") Female-shaped 0.80-1.50 (.031-.059") Crimp terminal - Rose shape Housing: 3191-R1 Brass(CuZn)/0.9microm(35micro")Tin(Sn)   1Pack(100PC) 1 1433ATL 08561953 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
It was used as a relay connector of 200 V circuit of agricultural machinery.
5
From Japan
On 2017-11-30 15:13:07
Molex's terminal is easy to use. I was able to work with peace of mind. Of course the tool is Mr. Molex.
This review is about item#8561883.
For wireless equipment
4
From Japan
On 2017-10-19 10:14:56
Although the power supply terminal of the radio for communication was a kore, if possible, please also line up the product of subdivision such as entering 10 pieces.
This review is about item#08561926.
For control panel wiring
5
From Japan
On 2017-09-27 17:06:37
It was nice to get it cheaply. For inventory, I bought a lot.
This review is about item#8561892.
Specification for attaching the connector for joint of VVF 1.25 m² cable
4
From Japan
On 2017-06-27 21:44:56
It is useful as a joint for layout change because it is wiring for shelf LED lighting.
This review is about item#8561883.
Repair of control equipment
5
From Japan
On 2017-06-05 16:21:10
Since the material is solid, there is no missing cord after caulking and it is a good finish.
This review is about item#08561883.
Connection of equipment
5
From Japan
On 2016-10-02 23:42:38
It is cheaply cheaper than taking it with the manufacturer (genuine parts) because it is the same part
This review is about item#8561926.
Connection terminal for wiring
5
From Japan
On 2016-06-01 19:30:01
The quality is very stable and easy to use.
This review is about item#08561917.
Wiring work
5
From Japan
On 2015-10-12 20:09:34
There is no problem with both the price and the delivery date. There is no variation in quality and it is very stable. You can use it with confidence.
This review is about item#08561883.
Wiring work
3
From Japan
On 2014-08-18 00:14:50
Since it is a maker item, there is no problem. As always, I would like you to write that "this crimping tool is suitable for this terminal."
This review is about item#08561883.
hobby
4
From Japan
On 2013-10-01 17:25:10
To create a lost power supply connector
This review is about item#08561944.

Related Products