Buy more than* S$200* and get FREE SHIPPING

Joint Connector 6.7mm Pitch 3191 Series Plug Housing

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Contact Holding Force Dimensions C (mm) Contact Insertion Force Dimensions B (mm) Number of Poles Panel Mount Dimensions E (mm) Pitch (mm) Wire Insertion Angle Rated Current (A) Shape Column Stacks (end-to-end) Dimensions D (mm) Type Insertion Force Dimension F (mm) TRUSCO Part Number Incombustibility Number of Rows Contact Resistance (mohm) Withstand Voltage Insulation Resistance (Mohm) Dimensions A (mm) 2014 TRUSCO Published Page Material (Housing) Rated Voltage (V) Extraction Force Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Holding Force Dimensions C (mm) Contact Insertion Force Dimensions B (mm) Number of Poles Panel Mount Dimensions E (mm) Pitch (mm) Wire Insertion Angle Rated Current (A) Shape Column Stacks (end-to-end) Dimensions D (mm) Type Insertion Force Dimension F (mm) TRUSCO Part Number Incombustibility Number of Rows Contact Resistance (mohm) Withstand Voltage Insulation Resistance (Mohm) Dimensions A (mm) 2014 TRUSCO Published Page Material (Housing) Rated Voltage (V) Extraction Force Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
89.00N (20.01lb) (minimum, per pole) 13.4 22.2N (4.99lb) (maximum, per pole) 13.4 9 Yes 26.6 6.7 Straight 8 Amphibious Not possible 22.05 Crimp Housing 15.70N (3.53lb) (maximum, per pole) 22.4 417-6618 UL94V-2 3 10 or less AC1500V / 1 minute More than 1000 21.55 1-2397 Nylon 66 600 (maximum) 4.45N (1.00lb) (minimum, per pole) 23.9 1Pack(10PC) 1 3191-09P 08562093 4.63 SGD
In stock
89.00N (20.01lb) (minimum, per pole) 13.4 22.2N (4.99lb) (maximum, per pole) 26.8 - Not possible 39.4 6.7 Straight 6 - Not possible 22.05 - 15.70N (3.53lb) (maximum, per pole) 22.4 417-6685 UL94V-2 3 10 or less AC1500V / 1 minute More than 1000 34.95 1-2397 Nylon 66 600 (maximum) 4.45N (1.00lb) (minimum, per pole) 23.9 1Pack(10PC) 1 3191-15P1 08562032 7.32 SGD
In stock
89.00N (20.01lb) (minimum, per pole) - 22.2N (4.99lb) (maximum, per pole) - 1 Not possible 12.3 6.7 Straight 12 Amphibious Not possible 8.15 Crimp Housing 15.70N (3.53lb) (maximum, per pole) 8.7 417-6472 UL94V-2 1 10 or less AC1500V / 1 minute More than 1000 8.15 1-2397 Nylon 66 600 (maximum) 4.45N (1.00lb) (minimum, per pole) 10 1Pack(10PC) 1 3191-01P1 08561962 1.59 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - 1Pack(10PC) 1 3191-15P 08562111 7.32 SGD
Shipped after 2017-03-31
- - - - - - - - - - - - - - - - - - - - - - - - - - - - 1Pack(10PC) 1 3191-04P 08562075 3.23 SGD
In stock
89.00N (20.01lb) (minimum, per pole) - 22.2N (4.99lb) (maximum, per pole) - 1 Yes 12.3 6.7 Straight - - Not possible 8.15 - 15.70N (3.53lb) (maximum, per pole) 8.7 417-6464 UL94V-2 1 10 or less AC1500V / 1 minute More than 1000 8.15 1-2397 Nylon 66 600 (maximum) 4.45N (1.00lb) (minimum, per pole) 10 1Pack(10PC) 1 3191-01P 08562041 1.93 SGD
Shipped after 2017-03-31
89.00N(20.01lb) (Minimum, 1 pole each) - 22.2N(4.99lb) (Maximum, 1 pole each) 6.7 2 Not possible 20.3 6.7 Straight 12 Dual use Not possible 8.15 Crimp housing 15.70N(3.53lb) (Maximum, 1 pole each) 8.7 417-6502 UL94V-2 1 10 or less For AC1500V/1 minute 1000 or more 14.85 - Nylon 66 600 (Maximum) 4.45N(1.00lb) (Minimum, 1 pole each) 10 1Pack(10PC) 1 3191-02P1 08561971 2.08 SGD
In stock
89.00N(20.01lb) (Minimum, 1 pole each) - 22.2N(4.99lb) (Maximum, 1 pole each) 13.4 3 Not possible 25.9 6.7 Straight 11 Dual use Not possible 8.15 Crimp housing 15.70N(3.53lb) (Maximum, 1 pole each) 8.7 417-6537 UL94V-2 1 10 or less For AC1500V/1 minute 1000 or more 21.55 - Nylon 66 600 (Maximum) 4.45N(1.00lb) (Minimum, 1 pole each) 10 1Pack(10PC) 1 3191-03P1 08561987 2.50 SGD
In stock
89.00N(20.01lb) (Minimum 1 pole each) - 22.2N(4.99lb) (Maximum, 1 pole each) 20.1 4 Non 32.2 6.7 Straight 9 Dual use Non 8.15 Crimp housing 15.70N(3.53lb) (Maximum, 1 pole each) 8.7 417-6561 UL94V-2 1 Ten or less For [ AC1500V/] 1 minute 1000 or more 28.2 - Nylon 66 600 (maximum) 4.45N(1.00lb) (Minimum 1 pole each) 10 1Pack(10PC) 1 3191-04P1 08561996 3.10 SGD
In stock
89.00N(20.01lb) (Minimum 1 pole each) 6.7 22.2N(4.99lb) (Maximum, 1 pole each) 13.4 6 Non 26.6 6.7 Straight 9 Dual use Non 15.35 Crimp housing 15.70N(3.53lb) (Maximum, 1 pole each) 15.7 417-6596 UL94V-2 2 Ten or less For [ AC1500V/] 1 minute 1000 or more 21.55 - Nylon 66 600 (maximum) 4.45N(1.00lb) (Minimum 1 pole each) 17.3 1Pack(10PC) 1 3191-06P1 08562005 3.71 SGD
In stock
89.00N(20.01lb) (Minimum, 1 pole each) 13.4 22.2N(4.99lb) (Maximum, 1 pole each) 13.4 9 Not possible 26.6 6.7 Straight 8 Dual use Not possible 22.05 Crimp housing 15.70N(3.53lb) (Maximum, 1 pole each) 22.4 417-6626 UL94V-2 3 10 or less For AC1500V/1 minute 1000 or more 21.55 - Nylon 66 600 (Maximum) 4.45N(1.00lb) (Minimum, 1 pole each) 23.9 1Pack(10PC) 1 3191-09P1 08562014 4.54 SGD
In stock
89.00N(20.01lb) (Minimum, 1 pole each) 13.4 22.2N(4.99lb) (Maximum, 1 pole each) 20.1 12 Not possible 33 6.7 Straight 7 Dual use Not possible 22.05 Crimp housing 15.70N(3.53lb) (Maximum, 1 pole each) 22.4 417-6651 UL94V-2 3 10 or less For AC1500V/1 minute 1000 or more 28.25 - Nylon 66 600 (Maximum) 4.45N(1.00lb) (Minimum, 1 pole each) 23.9 1Pack(10PC) 1 3191-12P1 08562023 5.48 SGD
In stock
89.00N(20.01lb) (Minimum, 1 pole each) - 22.2N(4.99lb) (Maximum, 1 pole each) 6.7 2 Possible 20.3 6.7 Straight 12 Dual use Not possible 8.15 Crimp housing 15.70N(3.53lb) (Maximum, 1 pole each) 8.7 417-6499 UL94V-2 1 10 or less For AC1500V/1 minute 1000 or more 14.85 - Nylon 66 600 (Maximum) 4.45N(1.00lb) (Minimum, 1 pole each) 10 1Pack(10PC) 1 3191-02P 08562057 2.14 SGD
In stock
89.00N(20.01lb) (Minimum, 1 pole each) - 22.2N(4.99lb) (Maximum, 1 pole each) 13.4 3 Possible 25.9 6.7 Straight 11 Dual use Not possible 8.15 Crimp housing 15.70N(3.53lb) (Maximum, 1 pole each) 8.7 417-6529 UL94V-2 1 10 or less For AC1500V/1 minute 1000 or more 21.55 - Nylon 66 600 (Maximum) 4.45N(1.00lb) (Minimum, 1 pole each) 10 1Pack(10PC) 1 3191-03P 08562066 2.61 SGD
In stock
89.00N(20.01lb) (Minimum 1 pole each) 6.7 22.2N(4.99lb) (Maximum, 1 pole each) 13.4 6 Possible 26.6 6.7 Straight 9 Dual use Non 15.35 Crimp housing 15.70N(3.53lb) (Maximum, 1 pole each) 15.7 417-6588 UL94V-2 2 Ten or less For [ AC1500V/] 1 minute 1000 or more 21.55 - Nylon 66 600 (maximum) 4.45N(1.00lb) (Minimum 1 pole each) 17.3 1Pack(10PC) 1 3191-06P 08562084 3.74 SGD
In stock
89.00N(20.01lb) (Minimum 1 pole each) 13.4 22.2N(4.99lb) (Maximum, 1 pole each) 20.1 12 Possible 33 6.7 Straight 7 Dual use Non 22.05 Crimp housing 15.70N(3.53lb) (Maximum, 1 pole each) 22.4 417-6642 UL94V-2 3 Ten or less For [ AC1500V/] 1 minute 1000 or more 28.25 - Nylon 66 600 (maximum) 4.45N(1.00lb) (Minimum 1 pole each) 23.9 1Pack(10PC) 1 3191-12P 08562102 5.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection of the power cable of the original mecha
5
From Japan
On 2015-01-22 11:52:50
Very products can be used with confidence because always the same quality and stable. Improvements without the particular, necessary and sufficient in quality of this remains.
This review is about item#08562057.
Cable production
5
From Japan
On 2014-10-14 17:30:19
10 pieces have come in handy.
This review is about item#08562005.

Related Products