Buy more than* S$200* and get FREE SHIPPING

Joint Connector 6.7mm Pitch 3191 Series Receptical Housing

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Insertion Angle
Straight
Incombustibility
UL94V-2
Insulation Resistance (Mohm)
1000 or more
Material (Housing)
Nylon 66
Dimension G(mm)
-
Dimensions E (mm)
-
Dimension F (mm)
-
Rated Voltage (V)
600 (maximum)
Pitch (mm)
6.7
Shape
Dual use
Type
Crimp housing
Specification
ELV and RoHS compliant
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Rated Current (A) Dimensions D (mm) Number of Rows Withstand Voltage Contact Insertion Force Dimensions A (mm) Panel Mount Column Stacks (end-to-end) Insertion Force Number of Poles Contact Resistance (mohm) TRUSCO Part Number Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Rated Current (A) Dimensions D (mm) Number of Rows Withstand Voltage Contact Insertion Force Dimensions A (mm) Panel Mount Column Stacks (end-to-end) Insertion Force Number of Poles Contact Resistance (mohm) TRUSCO Part Number Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 7.6 1 For AC1500V/1 minute 22.2N (4.99 lb) (Maximum, 1 pole each) 7.6 Not possible Not possible 15.70N(3.53lb) (Maximum, 1 pole each) 1 10 or less 417-6481 - 1Pack(10PC) 1 3191-01R1 08562127 1.99 SGD
In stock
6.7 12 7.6 1 For AC1500V/1 minute 22.2N (4.99 lb) (Maximum, 1 pole each) 14.3 Not possible Not possible 15.70N(3.53lb) (Maximum, 1 pole each) 2 10 or less 417-6511 - 1Pack(10PC) 1 3191-02R1 08562136 2.99 SGD
In stock
13.4 11 7.6 1 For AC1500V/1 minute 22.2N (4.99 lb) (Maximum, 1 pole each) 21 Not possible Not possible 15.70N(3.53lb) (Maximum, 1 pole each) 3 10 or less 417-6545 - 1Pack(10PC) 1 3191-03R1 08562145 2.99 SGD
In stock
20.1 9 7.6 1 For [ AC1500V/] 1 minute 22.2N (4.99 lb) (maximum, 1 pole each) 27.7 Non Non 15.70N(3.53lb) (Maximum 1 pole each) 4 Ten or less 417-6570 - 1Pack(10PC) 1 3191-04R1 08562154 3.99 SGD
In stock
13.4 9 14.3 2 For AC1500V/1 minute 22.2N (4.99 lb) (Maximum, 1 pole each) 21 Not possible Not possible 15.70N(3.53lb) (Maximum, 1 pole each) 6 10 or less 417-6600 6.7 1Pack(10PC) 1 3191-06R1 08562163 3.99 SGD
In stock
13.4 8 21 3 For AC1500V/1 minute 22.2N (4.99 lb) (Maximum, 1 pole each) 21 Not possible Not possible 15.70N(3.53lb) (Maximum, 1 pole each) 9 10 or less 417-6634 13.4 1Pack(10PC) 1 3191-09R1 08562172 5.99 SGD
In stock
20.1 7 21 3 For [ AC1500V/] 1 minute 22.2N (4.99 lb) (maximum, 1 pole each) 27.7 Non Non 15.70N(3.53lb) (Maximum 1 pole each) 12 Ten or less 417-6669 13.4 1Pack(10PC) 1 3191-12R1 08562181 5.99 SGD
In stock
26.8 6 21 3 For [ AC1500V/] 1 minute 22.2N (4.99 lb) (maximum, 1 pole each) 34.4 Non Non 15.70N(3.53lb) (Maximum 1 pole each) 15 Ten or less 417-6693 13.4 1Pack(10PC) 1 3191-15R1 08562197 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Connector for extension of wiring
4
From Japan
On 2017-07-14 17:20:15
There was no connector for 100 V and it was hard work. I tried to buy something similar, but I was worried not to be in the connector. Perhaps the pitch may have changed. I am glad I managed to find it.
This review is about item#8562163.
Wiring of original model wiring
5
From Japan
On 2015-06-19 14:53:00
Since I am always familiar with it, there are no particular improvement points, keeping the status quo is most helpful.
This review is about item#08562136.
Cable making
5
From Japan
On 2014-10-14 17:32:50
Ten pieces are useful. In other 50 entries, even a small amount will be unit price, shipping fee, but Monotaro san will help with free shipping over 3000 yen with 10 pieces entered.
This review is about item#08562163.

Related Products