Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Connector 3.68mm Pitch 1625 Miniture Terminal

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Covering Strip Length (mm) Shape Electric Wire Covering Outer Diameter (mm) Type TRUSCO Part Number Form Compatible Material (Contact)/Processing Specification Electric AWG Wire Conjugation Range (#) Compatible Housing Rated Current (A) Covering Outer Diameter (mm) Rated Voltage (V) Size Pitch (mm) Material Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Covering Strip Length (mm) Shape Electric Wire Covering Outer Diameter (mm) Type TRUSCO Part Number Form Compatible Material (Contact)/Processing Specification Electric AWG Wire Conjugation Range (#) Compatible Housing Rated Current (A) Covering Outer Diameter (mm) Rated Voltage (V) Size Pitch (mm) Material Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.6 to 3.4 - - - - - - - - - 1625-NP1625-NP11625-NP2 Max/5 phi1.1 to phi1.5 Max / 250 Core / AWG # 22 to # 28 - Brass, copper base, tin-plated - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10000PC) 1 1854T 75939141 399.99 SGD
Shipped after 2018-06-27
2.6 to 3.4 - - - - - - - - - 1625-NR1625-NR11625-NR2 Max/5 phi1.1 to phi1.5 Max / 250 Core / AWG # 22 to # 28 - Brass, copper base, tin-plated - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10000PC) 1 1855T 75939157 399.99 SGD
Shipped after 2018-06-27
2.6 to 3.4 - - - - - - - - - 1625-NP1625-NP11625-NP2 Max/5 phi1.5 to phi3.1 Max / 250 Core / AWG # 18 to # 24 - Brass, copper base, tin-plated - *[No return] You cannot return this product. For details, see FAQ. 1Pack(6000PC) 1 1560T 75939123 239.99 SGD
Shipped after 2018-06-27
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 1855GL 00709668 50.99 SGD
Shipped after 2018-06-29
2.6 to 3.4 - - - - - - - - - 1625-NR1625-NR11625-NR2 Max/5 phi1.5 to phi3.1 Max / 250 Core / AWG # 18 to # 24 - Brass, copper base, tin-plated - *[No return] You cannot return this product. For details, see FAQ. 1Pack(6000PC) 1 1561T 75939132 239.99 SGD
Shipped after 2018-06-27
2.6 - 3.4 Male form 1.50-3.10 (.059-.122) Crimp terminal 417-6073 Rose shape Housing: 1625-P and 1625-P1, 1625-P2 Brass(CuZn)/0.9microm(35micro")Tin(Sn) Post-plating ELV and RoHS compliant 18, 20, 22, 24 - 5 (maximum) - 250 (maximum) - 3.68 - material: 0.20 (.008)   1Pack(100PC) 1 1560TL 08562242 9.99 SGD
In stock
2.6 - 3.4 Male form 1.10-1.50(.043-.059") Crimp terminal 417-6448 Rose shape Housing: 1625-P, 1625-P1, 1625-P2 Brass(CuZn)/0.9microm(35micro")Tin(Sn) ELV and RoHS compliant 22, 24, 26, 28 - 5 (Maximum) - 250 (Maximum) - 3.68 - Material: 0.20 (.008")   1Pack(100PC) 1 1854TL 08562251 9.99 SGD
In stock
2.6 - 3.4 Female-shaped 1.50-3.10 (.059-.122) Crimp terminal 417-6090 Rose shape Housing: 1625-R and 1625-R1, 1625-R2 Brass(CuZn)/0.9microm(35micro")Tin(Sn) Pre plating ELC and RoHS compliant 18, 20, 22, 24 - 5 (maximum) - 250 (maximum) - 3.68 - material: 0.20 (.008)   1Pack(100PC) 1 1561TL 08562267 -
Discontinued
[x]
2.6 - 3.4 Female-shaped 1.10-1.50(.043-.059") Crimp terminal 417-6456 Rose shape Housing: 1625-R, 1625-R1, 1625-R2 Brass(CuZn)/0.9microm(35micro")Tin(Sn) Pre plating ELC and RoHS compliant 22, 24, 26, 28 - 5 (Maximum) - 250 (Maximum) - 3.68 - Material: 0.20 (.008")   1Pack(100PC) 1 1855TL 08562276 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:41:27
Because it can be purchased in units of 100 units, it is easy to manage parts.
This review is about item#8562251.
Gate door electric lock connection
3
From Japan
On 2016-05-15 02:45:54
The commodity itself is no problem with the standard product. However, in order to make a set, male and female of the connector, male and female of the pin, furthermore, on that pin, there are big and small, pin making tool, jig removing pin ... · · · · · · · · · · · is the connector and the pin But, if you mistake the combination a step, it is obviously ineffective. For that purpose, I would like you to introduce an easy-to-understand combination display, a necessary pin, a combination set such as a special jig for pulling it out.
This review is about item#08562242.
It was used for red guiding.
5
From Japan
On 2016-02-23 18:52:10
There is neither possible nor impossible.
This review is about item#08562242.
For in-car maintenance
4
From Japan
On 2013-04-24 13:48:52
Since the area of ​​caulking of the bare wire is small, it is better to caulk the wire by folding it back. If possible precision crimping pliers with small pitch are best.
This review is about item#08562242.
Wiring work
5
From Japan
On 2013-03-04 20:26:16
Since the product is usually manufactured by the manufacturer, it does not matter what kind
This review is about item#08562242.

Related Products