Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Joint Connector 3.68mm Pitch 1625 Miniture Plug Housing

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Dimension F (mm) Contact Resistance (mohm) Shape Insulation Resistance (Mohm) Number of Poles Type Material (Housing) Pitch (mm) Dimensions C (mm) Material Dimensions E (mm) Color Panel Mount Rated Current (A) 2014 TRUSCO Published Page Wire Insertion Angle Number of Rows TRUSCO Part Number Column Stacks (end-to-end) Withstand Voltage Dimension G(mm) Compatible Panel Thickness (mm) Dimensions A (mm) Dimensions B (mm) Rated Voltage (V) Dimensions D (mm) Incombustibility Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Contact Resistance (mohm) Shape Insulation Resistance (Mohm) Number of Poles Type Material (Housing) Pitch (mm) Dimensions C (mm) Material Dimensions E (mm) Color Panel Mount Rated Current (A) 2014 TRUSCO Published Page Wire Insertion Angle Number of Rows TRUSCO Part Number Column Stacks (end-to-end) Withstand Voltage Dimension G(mm) Compatible Panel Thickness (mm) Dimensions A (mm) Dimensions B (mm) Rated Voltage (V) Dimensions D (mm) Incombustibility Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - - - - -   1Pack(10PC) 1 1625-4P1 08562346 3.09 SGD
Shipped after 2017-05-01
8.08 10 or less - More than 1000 5 - - - 19.1 Nylon 66, UL94V-2 9.5 - - Max/5 - - - - - AC1500V / 1 minute 26.52 - 22.6 14.72 Max / 250 4.8 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1625-05P 75939166 6.72 SGD
Shipped after 2017-05-10
- - - - - - - - - - - - - - - - - - - - - - - - - - -   1Pack(10PC) 1 1625-24P 75939175 18.26 SGD
Shipped after 2017-05-01
- - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1625-24P1 75939184 18.02 SGD
Shipped after 2017-05-10
- 10 or less - More than 1000 1 - Nylon 66 3.68 19.1 - 9.5 - Not possible 5.0(Max) - Straight 1 - Not possible AC1500V / 1 minute - 1.52(.060") phi7.60 - 250 (maximum) - UL94V-2   1Pack(10PC) 1 1625-1P 08562285 1.55 SGD
Shipped after 2017-05-01
19.15 10 or less Amphibious More than 1000 3 Crimp Housing Nylon 66 3.68 19.1 - 9.5 White Yes 5.0(Max) - Straight 1 - Not possible AC1500V / 1 minute 8.08 1.52(.060") 14.94 7.36 250 (maximum) 4.8 UL94V-2   1Pack(10PC) 1 1625-03P 08562312 2.70 SGD
Shipped after 2017-05-01
15.6 10 or less Amphibious More than 1000 12 Crimp Housing Nylon 66 3.68 19.1 - 9.5 - Not possible 5.0(Max) 1-2396 Straight 3 417-6260 Not possible AC1500V / 1 minute 22.94 1.52(.060") 18.7 11.04 250 (maximum) 9.5 UL94V-2   1Pack(10PC) 1 1625-12P1 08562416 6.92 SGD
Shipped after 2017-05-01
8.08 10 or less Amphibious More than 1000 2 Crimp Housing Nylon 66 3.68 19.84 - 9.53 - Yes 5.0(Max) 1-2396 Straight 1 417-6332 Not possible AC1500V / 1 minute 15.47 1.52(.060") 11.2 3.68 250 (maximum) 4.75 UL94V-2   1Pack(10PC) 1 1625-2P2 08562303 4.23 SGD
Shipped after 2017-05-01
8.08 10 or less - More than 1000 5 - Nylon 66 3.68 19.1 - 9.5 - Not possible 5.0(Max) - Straight 1 - Not possible AC1500V / 1 minute 26.52 1.52(.060") 22.6 14.72 250 (maximum) 4.8 UL94V-2   1Pack(10PC) 1 1625-5P1 08562355 6.98 SGD
Shipped after 2017-05-01
15.42 10 or less Amphibious More than 1000 6 Crimp Housing Nylon 66 3.68 19.1 - 9.5 Beige Yes 5.0(Max) 1-2396 Straight 3 417-6219 Not possible AC1500V / 1 minute 15.62 1.52(.060") 11.2 3.68 250 (maximum) 9.5 UL94V-2   1Pack(10PC) 1 1625-06P 08562364 3.70 SGD
Shipped after 2017-05-01
19.1 10 or less - More than 1000 9 - Nylon 66 3.68 19.1 - 9.5 Beige Yes 5.0(Max) - Straight 3 - Not possible AC1500V / 1 minute 15.62 1.52(.060") 14.9 7.36 250 (maximum) 9.5 UL94V-2   1Pack(10PC) 1 1625-09P 08562382 4.64 SGD
Shipped after 2017-05-10
15.6 10 or less - More than 1000 - - Nylon 66 3.68 19.1 - 9.5 - Yes 5.0(Max) 1-2396 Straight 3 417-6251 Not possible AC1500V / 1 minute 22.94 1.52(.060") 18.7 11.04 250 (maximum) 9.5 UL94V-2   1Pack(10PC) 1 1625-12P 08562407 7.27 SGD
Shipped after 2017-05-10
26.47 10 or less - More than 1000 - - Nylon 66 3.68 19.1 - 9.5 - Not possible 5.0(Max) 1-2396 Straight 3 417-6308 Not possible AC1500V / 1 minute 15.6 1.52(.060") 22.3 14.72 250 (maximum) 9.5 UL94V-2   1Pack(10PC) 1 1625-15P1 08562425 -
Discontinued
[x]
7.93 10 or less Amphibious More than 1000 4 Crimp Housing Nylon 66 3.68 19.1 - 9.5 - Yes 5.0(Max) - Straight 1 - Not possible AC1500V / 1 minute 21.97 1.52(.060") 18.65 11.04 250 (maximum) 4.8 UL94V-2   1Pack(10PC) 1 1625-4P 08562337 3.09 SGD
Shipped after 2017-05-01
8.08 10 or less Dual use 1000 or more 2 Crimp housing Nylon 66 3.68 19.8 - 9.5 - Not possible 5.0 (Maximum) - Straight 1 - Not possible For AC1500V/1 minute 15.47 1.52(.060") 11.26 3.68 250 (Maximum) 4.75 UL94V-2   1Pack(10PC) 1 1625-2P1 08562294 4.23 SGD
Shipped after 2017-05-01
19.15 10 or less Dual use 1000 or more 3 Crimp housing Nylon 66 3.68 19.1 - 9.5 - Not possible 5.0 (Maximum) - Straight 1 - Not possible For AC1500V/1 minute 8.08 1.52(.060") 14.94 7.36 250 (Maximum) 4.8 UL94V-2   1Pack(10PC) 1 1625-03P1 08562321 2.70 SGD
Shipped after 2017-05-01
15.42 Ten or less Dual use 1000 or more 6 Crimp housing Nylon 66 3.68 19.1 - 9.5 - Non 5.0 (maximum) - Straight 3 417-6227 Non For [ AC1500V/] 1 minute 15.62 1.52(.060") 11.2 3.68 250 (maximum) 9.5 UL94V-2   1Pack(10PC) 1 1625-06P1 08562373 3.70 SGD
Shipped after 2017-05-01
19.1 Ten or less Dual use 1000 or more 9 Crimp housing Nylon 66 3.68 19.1 - 9.5 - Non 5.0 (maximum) - Straight 3 - Non For [ AC1500V/] 1 minute 15.62 1.52(.060") 14.9 7.36 250 (maximum) 9.5 UL94V-2   1Pack(10PC) 1 1625-09P1 08562391 4.40 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Use in the automatic machine wiring.
5
From Japan
On 2016-08-15 09:43:38
So can be purchased at 10 units is easy inventory management.
This review is about item#8562321.
Gate electric lock connection
3
From Japan
On 2016-05-15 02:44:49
The product itself is not an issue at all in the standard product. However, in order to make a set, the male and female connector, the pin male and female, and even more, to the pin, large and small, is a jig ... mere connector and pin to pull production tool of the pin, the pin but, if the wrong one step combination, it is of course useless. Also for the, easy-to-understand Kumiawase display, the required pin, is what I want you to put the introduction of combination set, such as a special tool for removing the.
This review is about item#08562391.
Used as a relay
5
From Japan
On 2015-05-19 05:40:43
Also acceptable is no improper.
This review is about item#08562285.
Connection of the photoelectric sensor
5
From Japan
On 2015-01-28 22:09:38
It is grateful to be able to purchase a minimum of 10 units.
This review is about item#08562391.

Related Products