Buy more than* S$200* and get FREE SHIPPING

Miniature Receptacle Housing, 3.68mm Pitch 1625

3.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimensions B (mm) Compatible Panel Thickness (mm) Rated Voltage (V) Dimensions E (mm) Dimensions D (mm) Incombustibility Dimension F (mm) Contact Resistance (mohm) Number of Poles Shape Insulation Resistance (Mohm) Pitch (mm) Type Material (Housing) Compatible Dimensions C (mm) 2014 TRUSCO Published Page Rated Current (A) Color Panel Mount Number of Rows TRUSCO Part Number Wire Insertion Angle Withstand Voltage Dimension G(mm) Column Stacks (end-to-end) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimensions B (mm) Compatible Panel Thickness (mm) Rated Voltage (V) Dimensions E (mm) Dimensions D (mm) Incombustibility Dimension F (mm) Contact Resistance (mohm) Number of Poles Shape Insulation Resistance (Mohm) Pitch (mm) Type Material (Housing) Compatible Dimensions C (mm) 2014 TRUSCO Published Page Rated Current (A) Color Panel Mount Number of Rows TRUSCO Part Number Wire Insertion Angle Withstand Voltage Dimension G(mm) Column Stacks (end-to-end) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - - - - - 1Pack(10PC) 1 1625-24R 75939193 -
Discontinued
[x]
15.96 11.04 1.52(.060") 250 (maximum) - 4.8 UL94V-2 6.6 10 or less 4 Amphibious More than 1000 3.68 Crimp Housing Nylon 66 Plug: 1625-P Terminal: 1561,1855 19.8 - 5.0(Max) - Not possible 1 - Straight AC1500V / 1 minute 19.94 Not possible 1Pack(10PC) 1 1625-4R1 08562495 3.99 SGD
In stock
19.69 14.72 1.52(.060") 250 (maximum) - 4.8 UL94V-2 6.73 10 or less 5 - More than 1000 3.68 - Nylon 66 Plug: 1625-P Terminal: 1561,1855 19.8 - 5.0(Max) - Not possible 1 - Straight AC1500V / 1 minute 23.88 Not possible 1Pack(10PC) 1 1625-5R1 08562513 11.99 SGD
Shipped after 2018-05-02
19.64 14.72 1.52(.060") 250 (maximum) 10 9.5 UL94V-2 23.72 10 or less - - More than 1000 3.68 - Nylon 66 Plug: 1625-P Terminal: 1561,1855 19.8 1-2396 5.0(Max) - Yes - 417-6316 Straight AC1500V / 1 minute 14.3 Not possible 1Pack(10PC) 1 1625-15R 08562583 8.99 SGD
Shipped after 2018-05-02
19.69 14.72 1.52(.060") 250 (maximum) - 4.8 UL94V-2 6.73 10 or less 5 - More than 1000 3.68 - Nylon 66 Plug: 1625-P Terminal: 1561,1855 19.8 - 5.0(Max) - Yes 1 - Straight AC1500V / 1 minute 23.88 Not possible 1Pack(10PC) 1 1625-5R 08562504 11.99 SGD
In stock
16.1 11.04 1.52(.060") 250 (maximum) - 9.5 UL94V-2 14.3 10 or less 12 Amphibious More than 1000 3.68 Crimp Housing Nylon 66 Plug: 1625-P Terminal: 1561,1855 19.8 1-2396 5.0(Max) - Not possible 3 417-6286 Straight AC1500V / 1 minute 20.19 Not possible 1Pack(10PC) 1 1625-12R1 08562574 8.99 SGD
In stock
19.64 14.72 1.52(.060") 250 (maximum) 10 9.5 UL94V-2 23.72 10 or less - - More than 1000 3.68 - Nylon 66 Plug: 1625-P Terminal: 1561,1855 19.8 1-2396 5.0(Max) - Not possible - 417-6324 Straight AC1500V / 1 minute 14.3 Not possible 1Pack(10PC) 1 1625-15R1 08562592 -
Discontinued
[x]
phi4.88 - 1.52(.060") 250 (maximum) - - UL94V-2 - 10 or less 1 - More than 1000 3.68 - Nylon 66 Plug: 1625-P Terminal: 1561,1855 19.8 - 5.0(Max) - Not possible 1 - Straight AC1500V / 1 minute - Not possible 1Pack(10PC) 1 1625-1R 08562434 1.99 SGD
In stock
16.1 11.04 1.52(.060") 250 (maximum) - 9.5 UL94V-2 14.3 10 or less - - More than 1000 3.68 - Nylon 66 Plug: 1625-P Terminal: 1561,1855 19.8 1-2396 5.0(Max) - Yes 3 417-6278 Straight AC1500V / 1 minute 20.19 Not possible 1Pack(10PC) 1 1625-12R 08562565 9.99 SGD
In stock
12.44 7.36 1.52(.060") 250 (maximum) 10.04 9.5 UL94V-2 16.51 10 or less 9 Amphibious More than 1000 3.68 Crimp Housing Nylon 66 Plug: 1625-P Terminal: 1561,1855 19.8 - 5.0(Max) Beige Yes 3 - Straight AC1500V / 1 minute 14.02 Not possible 1Pack(10PC) 1 1625-09R 08562547 5.99 SGD
In stock
8.64 3.68 1.52(.060") 250 (Maximum) - 4.75 UL94V-2 6.73 10 or less 2 Dual use 1000 or more 3.68 Crimp housing Nylon 66 Plug: 1625-P Terminal: 1561, 1855 20.62 - 5.0 (Maximum) - Not possible 1 - Straight For AC1500V/1 minute 12.83 Not possible 1Pack(10PC) 1 1625-2R1 08562443 4.99 SGD
In stock
8.64 3.68 1.52(.060") 250 (maximum) - 4.75 UL94V-2 6.73 Ten or less 2 Dual use 1000 or more 3.68 Crimp housing Nylon 66 plug: 1625-P terminal: 1561 and 1855 20.62 - 5.0 (maximum) - Possible 1 417-6341 Straight For [ AC1500V/] 1 minute 12.83 Non 1Pack(10PC) 1 1625-2R2 08562452 4.99 SGD
In stock
12.3 7.36 1.52(.060") 250 (Maximum) 9.9 5.03 UL94V-2 6.73 10 or less 3 Dual use 1000 or more 3.68 Crimp housing Nylon 66 Plug: 1625-P Terminal: 1561, 1855 19.8 - 5.0 (Maximum) White Possible 1 - Straight For AC1500V/1 minute 16.51 Not possible 1Pack(10PC) 1 1625-03R 08562461 2.99 SGD
In stock
12.3 7.36 1.52(.060") 250 (maximum) 9.9 5.03 UL94V-2 6.73 Ten or less 3 Dual use 1000 or more 3.68 Crimp housing Nylon 66 plug: 1625-P terminal: 1561 and 1855 19.8 - 5.0 (maximum) White Non 1 - Straight For [ AC1500V/] 1 minute 16.51 Non 1Pack(10PC) 1 1625-03R1 08562477 2.99 SGD
In stock
15.96 11.04 1.52(.060") 250 (maximum) - 4.8 UL94V-2 6.6 Ten or less 4 Dual use 1000 or more 3.68 Crimp housing Nylon 66 plug: 1625-P terminal: 1561 and 1855 19.8 - 5.0 (maximum) - Possible 1 - Straight For [ AC1500V/] 1 minute 19.94 Non 1Pack(10PC) 1 1625-4R 08562486 3.99 SGD
In stock
8.82 3.68 1.52(.060") 250 (Maximum) 9.5 9.5 UL94V-2 14.02 10 or less 6 Dual use 1000 or more 3.68 Crimp housing Nylon 66 Plug: 1625-P Terminal: 1561, 1855 19.8 - 5.0 (Maximum) Beige Possible 3 417-6235 Straight For AC1500V/1 minute 12.83 Not possible 1Pack(10PC) 1 1625-06R 08562522 4.99 SGD
In stock
8.82 3.68 1.52(.060") 250 (maximum) 9.5 9.5 UL94V-2 14.02 Ten or less 6 Dual use 1000 or more 3.68 Crimp housing Nylon 66 plug: 1625-P terminal: 1561 and 1855 19.8 - 5.0 (maximum) Beige Non 3 417-6243 Straight For [ AC1500V/] 1 minute 12.83 Non 1Pack(10PC) 1 1625-06R1 08562531 4.99 SGD
In stock
12.44 7.36 1.52(.060") 250 (maximum) 10.04 9.5 UL94V-2 16.51 Ten or less 9 Dual use 1000 or more 3.68 Crimp housing Nylon 66 plug: 1625-P terminal: 1561 and 1855 19.8 - 5.0 (maximum) - Non - - Straight For [ AC1500V/] 1 minute 14.02 Non 1Pack(10PC) 1 1625-09R1 08562556 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
As a relay connector with genuine parts
1
From Japan
On 2018-03-18 08:09:48
Since the genuine parts had a 6p connector, I wanted to extend the cap tire, I bought it, but the product was completely different. My mistake is that the items in 10 units have been wasted, can not you describe the item that you understand even a little more amateur
This review is about item#8562531.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:44:41
Inventory management is easy because it can be purchased in units of 10 pieces.
This review is about item#8562477.
Gate door electric lock connection
3
From Japan
On 2016-05-15 02:45:22
The commodity itself is no problem with the standard product. However, in order to make a set, male and female of the connector, male and female of the pin, furthermore, on that pin, there are big and small, pin making tool, jig removing pin ... · · · · · · · · · · · is the connector and the pin But, if you mistake the combination a step, it is obviously ineffective. For that purpose, I would like you to introduce an easy-to-understand combination display, a necessary pin, a combination set such as a special jig for pulling it out.
This review is about item#08562556.
It was used for red guiding.
5
From Japan
On 2016-02-23 18:51:10
There is neither possible nor impossible.
This review is about item#08562452.
Used for relay
5
From Japan
On 2015-05-19 05:53:24
There is neither possible nor impossible.
This review is about item#08562434.
For in-car maintenance
3
From Japan
On 2013-04-24 13:46:01
It was compact and perfect for the purpose. However, when inserting the pin, you can not lock it neatly (distorted) unless you carefully insert it while watching the lock part of the pin with a minus minus screwdriver.
This review is about item#08562531.

Related Products