Buy more than* S$200* and get FREE SHIPPING

PIKAL NERI

4.50 (12)
Purpose
Sliding plate such as plating part of medical instruments, automobiles, bicycles, precision machinery and valves.
...see all
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Ingredients Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Ingredients Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 40% abrasive, fatty acid, kerosene, wax 4 1Can(4kg) 1 18400 08559783 77.39 SGD
Shipped after 2017-01-25
250 293-8871 Abrasive 40%, fatty acid, kerosene, wax - 1Can(250g) 1 18000 08559774 9.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Used for polishing of aluminum parts of the bike
5
From Japan
On 2017-01-11 14:53:09
Goods arrive in one day in but they all satisfy immediately try to polish the aluminum.
This review is about item#8559774.
Metal polish
5
From Japan
On 2017-01-09 20:39:49
Amount of money should be easy to use for half the batter than the liquid can also be used cheaply pounding! !
This review is about item#8559774.
Metal polish
5
From Japan
On 2016-07-13 16:47:00
Since only in hard wipe oil with a sticky is remaining on the surface and finish Neri, you Hakadori work and use to finish the Picard solution.
This review is about item#08559774.
aluminum foil
5
From Japan
On 2016-06-02 15:06:17
Hardness is also good degree, fall is also satisfied. I also like the after retro package cans.
This review is about item#08559774.
Glazing of copper brass products
3
From Japan
On 2015-10-21 00:12:07
Not a bad meaning, do not feel features such as this. Usual polish.
This review is about item#08559774.
Metal polish
5
From Japan
On 2014-07-17 13:38:27
The emulsion type has been used for many years, but the wiping was able to shorten time in the tedious and Neri type use. I think that good or Once the proper use and the milk type, depending on the application.
This review is about item#08559774.
Shine
3
From Japan
On 2014-04-29 21:28:39
Product is the best, but I would like to compete because there is also a cheaper store.
This review is about item#08559774.
Rust taking of bike spokes
4
From Japan
On 2013-09-02 20:22:44
Rust will get well. Easy-to-use Neri-like price is cheap
This review is about item#08559774.
Shine of metal
5
From Japan
On 2013-07-12 11:20:18
Favorable
This review is about item#08559774.
Hand polishing of stainless steel
5
From Japan
On 2012-03-12 15:24:14
It is a staple in classic. Is to polish by hand is just good hardness.
This review is about item#08559774.

Related Products