Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Operating Temperature Range (deg C) Color Overall Length (mm) Materials (mantle) Specification Insulation Resistance (Mohm) Bending Angle Operating Force Rated Current (A) Withstand Voltage Rated Voltage (V) Mass (g/m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Color Overall Length (mm) Materials (mantle) Specification Insulation Resistance (Mohm) Bending Angle Operating Force Rated Current (A) Withstand Voltage Rated Voltage (V) Mass (g/m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10-+60, -10-+60, -10-+60, -10-+60 - 1000, 1000, 1000, 1000 - - - - - 1, 1, 1, 1 - AC/DC28, AC/DC28, AC/DC28, AC/DC28 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OT-80P (two-wire one-piece crawler) 08584457 159.99 SGD
Shipped after 2018-07-12
-10-+60, -10-+60, -10-+60, -10-+60 - 1000, 1000, 1000, 1000 - - - - - 1, 1, 1, 1 - AC/DC28, AC/DC28, AC/DC28, AC/DC28 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OT-02B-B (two-wire single-heading) 08584353 119.99 SGD
Shipped after 2018-07-12
-10-+60, -10-+60, -10-+60, -10-+60 - 1000, 1000, 1000, 1000 - - - - - 1, 1, 1, 1 - AC/DC28, AC/DC28, AC/DC28, AC/DC28 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OT - 21 BP - G (two - wire single - feed) 08584371 129.99 SGD
Shipped after 2018-09-26
-10-+60, -10-+60, -10-+60, -10-+60 - 1000, 1000, 1000, 1000 - - - - - 1, 1, 1, 1 - AC/DC28, AC/DC28, AC/DC28, AC/DC28 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OT - 41 BP - R (two - wire single - feed) 08584432 129.99 SGD
Shipped after 2018-07-12
-10-+60, -10-+60, -10-+60, -10-+60 - 1000, 1000, 1000, 1000 - - - - - 1, 1, 1, 1 - AC/DC28, AC/DC28, AC/DC28, AC/DC28 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OT - 41 BPM - W (two - wire single - feed) 08584396 129.99 SGD
Shipped after 2018-07-12
-10-+60, -10-+60, -10-+60, -10-+60 - 1000, 1000, 1000, 1000 - - - - - 1, 1, 1, 1 - AC/DC28, AC/DC28, AC/DC28, AC/DC28 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OT-02B-Y (two-wire single-ended) 08584335 119.99 SGD
Shipped after 2018-07-12
-10-+60, -10-+60, -10-+60, -10-+60 - 1000, 1000, 1000, 1000 - - - - - 1, 1, 1, 1 - AC/DC28, AC/DC28, AC/DC28, AC/DC28 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OT - 41 BP - W (two - wire single - feed) 08584414 129.99 SGD
Shipped after 2018-07-12
-10-+60 Ash 1000 PVC (polyvinyl chloride) Strong returning force model (02A-GY) 100 or more (at DC500 megger) About R50 About 23N (2300gf) 1 AC500V (between 1min) AC/DC28 About 110   1PC 1 -- 08584317 96.99 SGD
Shipped after 2018-08-03
ADD TO CART

Related Products