Buy more than* S$200* and get FREE SHIPPING

Mechanical Indicating Instrument Alternating-Current-Voltage Meter Square-Shaped Meter

3.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Scale Plate Dimensions A (mm) Materials (cover) Operating Temperature Range (deg C) Operating Principle Form Power Consumption (VA) Weight (kg) Dimension (mm) Scale Specification Cover Dimensions B (mm) Accessories Standard guidelines Class (grade) Scale (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Plate Dimensions A (mm) Materials (cover) Operating Temperature Range (deg C) Operating Principle Form Power Consumption (VA) Weight (kg) Dimension (mm) Scale Specification Cover Dimensions B (mm) Accessories Standard guidelines Class (grade) Scale (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Background) white 50 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-12NAV 6 - 122x122 0-300V (Munsell N1.5 semi-gloss) black 85 Mounting screw nut Nothing 1.5 100 1PC 1 YS-12NAV B 0-300V DRCT 38735873 81.48 SGD
Shipped after 2017-04-05
(Background) white 50 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-12NAV 6 - 122x122 - (Munsell N1.5 semi-gloss) black 85 Mounting screw nut Nothing 1.5 100 1PC 1 YS-12NAV B 0-9000V 6600/110V 38735916 69.22 SGD
Shipped after 2017-04-05
(Background) white 41 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-10NAV 3 - 102x102 - (Munsell N1.5 semi-gloss) black 43 Mounting screw nut Nothing 2.5 90 1PC 1 YS-10NAV B 0-9000V 6600/110V 38735706 41.79 SGD
Shipped after 2017-04-05
(Background) white 50 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-12NAV 6 - 122x122 - (Munsell N1.5 semi-gloss) black 85 Mounting screw nut Nothing 1.5 100 1PC 1 YS-12NAV B 0-4500V 3300/110V 38735882 69.22 SGD
Shipped after 2017-04-05
(Background) white 50 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-12NAV 6 - 122x122 - (Munsell N1.5 semi-gloss) black 85 Mounting screw nut Nothing 1.5 100 1PC 1 YS-12NAV B 0-600V 440/110V 38735891 69.22 SGD
Shipped after 2017-04-05
(Background) white 41 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-10NAV 3 - 102x102 - (Munsell N1.5 semi-gloss) black 43 Mounting screw nut Nothing 2.5 90 1PC 1 YS-10NAV B 0-600V 440/110V 38735697 41.79 SGD
Shipped after 2017-04-05
(Background) white 50 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-12NAV 6 - 122x122 0-600V (Munsell N1.5 semi-gloss) black 85 Mounting screw nut Nothing 1.5 100 1PC 1 YS-12NAV B 0-600V DRCT 38735907 179.90 SGD
Shipped after 2017-04-05
(Background) white 41 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-10NAV 3 - 102x102 - (Munsell N1.5 semi-gloss) black 43 Mounting screw nut Nothing 2.5 90 1PC 1 YS-10NAV B 0-4500V 3300/110V 38735681 41.79 SGD
Shipped after 2017-04-05
(Background) white 41 Acrylic resin (antistatic treated) -5 to 50(standard 23) Moving-iron type YS-8NAV 3 0.15 82x82 150V0-150V (VT ratio) (Munsell N1.5 semi-gloss) black 43 Mounting screw nut Nothing 2.5 70 1PC 1 YS-8NAV B 0-150V DRCT 08560395 -
Discontinued
[x]
(Background) white 41 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-8NAV B 3 - 82x82 - (Munsell N1.5 semi-gloss) black 43 Mounting screw nut Nothing 2.5 70 1PC 1 YS-8NAV B 0-9000V 6600/110V 38737492 37.91 SGD
Shipped after 2017-04-05
(Background) white 41 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-8NAV B 3 - 82x82 - (Munsell N1.5 semi-gloss) black 43 Mounting screw nut Nothing 2.5 70 1PC 1 YS-8NAV B 0-600V 440/110V 38737483 -
Discontinued
[x]
(Background) white 41 Acrylic resin (antistatic treated) -5 to 50(standard 23) Moving-iron type YS-8NAV 3 0.15 82x82 150V0-600V (VT ratio) (Munsell N1.5 semi-gloss) black 43 Mounting screw nut Nothing 2.5 70 1PC 1 YS-8NAV B 0-600V 440/110V 08560413 37.91 SGD
Shipped after 2017-03-31
(Background) white 41 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-8NAV G 3 - 82x82 0-300V Transparency 43 Mounting screw nut Nothing 2.5 70 1PC 1 YS-8NAV G 0-300V DRCT 38737501 40.50 SGD
Shipped after 2017-04-05
(Background) white 43 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-208NAV 3 - 85x75 0-300V (Munsell N1.5 semi-gloss) black 45 Mounting screw nut Nothing 2.5 70 1PC 1 YS-208NAV B 0-300V DRCT 38736634 -
Discontinued
[x]
(Background) white 41 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-10NAV 3 - 102x102 0-300V (Munsell N1.5 semi-gloss) black 43 Mounting screw nut Nothing 2.5 90 1PC 1 YS-10NAV B 0-300V DRCT 38735672 46.31 SGD
Shipped after 2017-04-05
(Background) white 43 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-210NAV 3 - 100x85 0-300V (Munsell N1.5 semi-gloss) black 45 Mounting screw nut Nothing 2.5 85 1PC 1 YS-210NAV B 0-300V DRCT 38736695 46.31 SGD
Shipped after 2017-04-05
(Background) white 50 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-12NAV 6 - 122x122 0-300V Transparency 85 Mounting screw nut Nothing 1.5 100 1PC 1 YS-12NAV G 0-300V DRCT 38735925 81.48 SGD
Shipped after 2017-04-05
(Background) white 41 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-8NAV B 3 0.15 82x82 0-150V (Munsell N1.5 semi-gloss) black 43 Mounting screw nut Nothing 2.5 70 1PC 1 YS-8NAV B 0-150V DRCT 38737456 37.91 SGD
In stock
(Background) white 41 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-8NAV B 3 - 82x82 0-300V (Munsell N1.5 semi-gloss) black 43 Mounting screw nut Nothing 2.5 70 1PC 1 YS-8NAV B 0-300V DRCT 38737465 -
Discontinued
[x]
(Background) white 41 Acrylic resin (antistatic treated) -5 to 50(standard23) Moving-iron type YS-8NAV B 3 - 82x82 - (Munsell N1.5 semi-gloss) black 43 Mounting screw nut Nothing 2.5 70 1PC 1 YS-8NAV B 0-4500V 3300/110V 38737474 37.91 SGD
Shipped after 2017-04-05
(background color) White 43 Acrylic resin (antistatic treatment) -5 to 50 (standard 23) Moving iron type YS-208NAV 3 0.1 85x75 150V 0150V (VT ratio) Black (Mansel N1.5 half gloss) 45 Mounting screw for nuts Not available 2.5 70 1PC 1 YS-208NAV 150V 0-150V B 08560377 -
Discontinued
[x]
(Background color) white 43 Acrylic resin (antistatic treatment) -5 to 50 (standard 23) Moving iron type YS-208NAV 3 0.1 85x75 300V 0-300V (VT ratio) Black (Mansel N1.5 half gloss) 45 Mounting screw for nuts Not available 2.5 70 1PC 1 YS-208NAV 300V 0-300V B 08560386 40.50 SGD
Shipped after 2017-04-04
(background color) White 41 Acrylic resin (antistatic treatment) -5 to 50 (standard 23) Moving iron type YS-8NAV 3 0.15 82x82 Less than 300V 0-300V (VT ratio) Black (Mansel N1.5 half gloss) 43 Mounting screw for nuts Not available 2.5 70 1PC 1 YS-8NAV 300V 0-300V B 08560404 40.50 SGD
In stock
(Background color) white 43 Acrylic resin (antistatic treatment) -5-50 (standard 23) Moving iron type YS-206NAV 3 0.1 64x60 0-150V Black (Mansel N1.5 half gloss) - Mounting screw for nuts Nothing 2.5 55 1PC 1 YS-206NAV B 0-150V DRCT 38736293 33.87 SGD
In stock
(Background color) white 43 Acrylic resin (antistatic treatment) -5-50 (standard 23) Moving iron type YS-206NAV 3 0.1 64x60 0-300V Black (Mansel N1.5 half gloss) - Mounting screw for nuts Nothing 2.5 55 1PC 1 YS-206NAV B 0-300V DRCT 38736302 33.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Generator voltage monitoring
5
From Japan
On 2014-05-09 20:45:48
Since there is no voltmeter to the generator attached. Output voltage monitoring
This review is about item#38736293.
View voltage
1
From Japan
On 2013-07-31 13:14:19
Photos of the product has become a representative image. Please do not attach the image that are not similar. A review please. After all, since the different things has arrived, it was re-buy. Since the underlying of the erroneous order, a representative image I want you to stop.
This review is about item#08560377.
Power supply unit input current used to display the radio power amplifier
5
From Japan
On 2013-06-19 09:02:35
Goods has the confidence and trust of actual use. Goods that had been hope in your company's web catalog I purchased unconditionally find the (Mitsubishi).
This review is about item#08560404.
For voltage measurement of the electrical equipment
1
From Japan
On 2012-07-11 21:04:05
I am surprised to open the products reach box. Table of voltmeter, was bent in a shape of a needle calyx off the cover of acrylic. Even this Is commodity Will bent during transportation I want to ask to carefully deal with the shipping company.
This review is about item#38736293.

Related Products