Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AC Fan Motor

4.56 (9)
Frame Mounting Angle Diameter (mm)
80
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Voltage (V) Frame Thickness (mm) Operating Temperature Range (deg C) Working Voltage Range Weight (g) Compatible 50/60 Hz Current (A) Material Sound Pressure Level (dB(A))(50/60) 50/60 Hz Input (W) Withstand Voltage (V/min) Dimensions (Height H x Width W x Thickness t)(mm) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Lead Wire Maximun Flow Rate (m3/min)(50/60Hz) Input (W) Input Method Noise Value (dB)(50/60Hz) Speed Type Maximum Static Pressure (Pa) (50/60Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Frame Thickness (mm) Operating Temperature Range (deg C) Working Voltage Range Weight (g) Compatible 50/60 Hz Current (A) Material Sound Pressure Level (dB(A))(50/60) 50/60 Hz Input (W) Withstand Voltage (V/min) Dimensions (Height H x Width W x Thickness t)(mm) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Lead Wire Maximun Flow Rate (m3/min)(50/60Hz) Input (W) Input Method Noise Value (dB)(50/60Hz) Speed Type Maximum Static Pressure (Pa) (50/60Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 38 -30 to +60 +/-10% 400 - - Frame: Aluminum Impeller: Plastics - 9/8 - - 2700/3150 - 0.9/1.05 - Terminal 35/39 Standard 31.4/44.1   1PC 1 109-151 37651284 35.99 SGD
Shipped after 2018-06-25
100 38 -30 to +60 +/-10% 400 - 0.13 / 0.11    (Restraint) 0.17 / 0.15 Frame: Aluminum Impeller: Plastics - 41890 - - 2700/3150 - 0.9/1.05 - Terminal 35/39 Standard 31.4/44.1   1PC 1 109-150 37651275 36.99 SGD
Shipped after 2018-06-25
115 38 -30-+60 - 400 - 0.11/0.1 - 35/39 9/8 1500 80x80x38 2700/3150 - 0.9/1.05 9/8 - 35/39 - 31.4/44.1   1pc 1 109-153 47122713 35.99 SGD
Shipped after 2018-06-25
115 20 -30-+60 - 180 - 0.06/0.05 - 26/31 6/5 1500 80x80x20 2500/3000 - 0.44/0.53 6/5 - 26/31 - 23.5/31.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109-213 47122756 39.99 SGD
Shipped after 2018-08-01
200 42 -30-+60 - 410 - 0.07/0.06 - 40/44 10/9 1500 80x80x42 2650/3100 - 0.85/1.0 10/9 - 40/44 - 24.5/35.3   1pc 1 109-041UL 47122661 37.99 SGD
Shipped after 2018-06-26
115 42 -30-+60 - 410 - 0.04/0.04 - 24/24 4/3.5 1500 80x80x42 1500/1500 - 0.43/0.43 4/3.5 - 24/24 - 8.8/8.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109-033UL 47122643 42.99 SGD
Shipped after 2018-08-01
115 25 -30-+60 - 270 - 0.1/0.08 - 30/33 9/7 1500 80x80x25 2650/3100 - 0.63/0.76 9/7 - 30/33 - 27.5/38/3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109S053 47122905 33.99 SGD
Shipped after 2018-08-01
115 42 -30-+60 - 410 - 0.11/0.1 - 40/44 10/9 1500 80x80x42 2650/3100 - 0.85/1.0 10/9 - 40/44 - 24.5/35.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109-043UL 47122677 36.99 SGD
Shipped after 2018-08-01
100 42 -30-+60 - 410 - 0.05/0.05 - 24/24 4/3.5 1500 80x80x42 1500/1500 - 0.43/0.43 4/3.5 - 24/24 - 8.8/8.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109-047UL 47122695 37.99 SGD
Shipped after 2018-08-01
200 25 -30-+60 - 270 - 0.06/0.05 - 28/30 9/7 1500 80x80x25 2350/2700 - 0.55/0.63 9/7 - 28/30 - 21.6/28.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109S031 47122887 36.99 SGD
Shipped after 2018-08-01
115 25 -30-+60 - 270 - 0.1/0.08 - 28/30 9/7 1500 80x80x25 2350/2700 - 0.55/0.63 9/7 - 28/30 - 21.6/28.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109S033 47122896 34.99 SGD
Shipped after 2018-08-01
230 25 -30-+60 - 270 - 0.05/0.04 - 30/33 9/7 1500 80x80x25 2650/3100 - 0.63/0.76 9/7 - 30/33 - 27.5/38.3   1pc 1 109S054 47122914 35.99 SGD
Shipped after 2018-06-26
230 38 -30-+60 - 400 - 0.06/0.05 - 35/39 9/8 1500 80x80x38 2700/3150 - 0.9/1.05 9/8 - 35/39 - 31.4/44.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 109-154 47122722 39.99 SGD
Shipped after 2018-08-01
230 25 -30-+60 +/-10% 270 - - - - 9/7 - - 2350/2700 - 0.55/0.63 - - 28/30 - 21.6/28.4   1pc 1 109S034 37651266 37.99 SGD
Shipped after 2018-08-01
100 20 -30-+60 - 180 - 0.07/0.06 - 26/31 6/5 1500 80x80x20 2500/3000 - 0.44/0.53 6/5 - 26/31 - 23.5/31.4   1pc 1 109-210 47122747 31.99 SGD
Shipped after 2018-06-25
100 25 -30-+60 +/-10% 270 - - - - 9/7 - - 2350/2700 - 0.55/0.63 - - 28/30 - 21.6/28.4   1pc 1 109S030 37651257 32.99 SGD
Shipped after 2018-06-25
100 42 -30-+60 - 410 - 0.13/0.11 - 40/44 10/9 1500 80x80x42 2650/3100 - 0.85/1.0 10/9 - 40/44 - 24.5/35.3   1pc 1 109-040UL 47122652 34.99 SGD
Shipped after 2018-06-25
230 42 -30-+60 - 410 - 0.06/0.05 - 40/44 10/9 1500 80x80x42 2650/3100 - 0.85/1.0 10/9 - 40/44 - 24.5/35.3   1pc 1 109-044UL 47122686 35.99 SGD
Shipped after 2018-06-25
200 25 -30 to +60 +/-10% 270 - 0.06 / 0.05    (Restraint) 0.06 / 0.05 Frame: Aluminum Impeller: Plastics - 41889 - - 2650/3100 - 0.63/0.76 - Terminal 30/33 Standard speed 27.5/38.3   1PC 1 109S051 35102347 32.99 SGD
Shipped after 2018-06-25
100 25 -30 - +60 +/-10% 270 - 0.12/0.1 (Constraint)0.13/0.11 Snap ring: aluminum Propellers: resin - 9/7 - - 2650/3100 - 0.63/0.76 - Terminal 30/33 Standard 27.5/38.3   1PC 1 109S050 35102331 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Ventilation of closet
3
From Japan
On 2018-01-20 16:19:13
I thought it was a bit more quiet. It would be nice to have quiet and large capacity fans
This review is about item#47122747.
Used for cooling the machine and siphoning heat from the case
5
From Japan
On 2017-09-14 18:18:45
Sanyo electric fan 30 years ago broke, when purchasing the same thing with the outside diameter size, the mounting holes were exactly the same size, so it was easy to replace. I was worried because the height was short and it was changed, but it was completely replaceable without any problem.
This review is about item#35102331.
We installed two in a small home-made thermostat to move the air so as to eliminate temperature unevenness.
5
From Japan
On 2017-09-11 19:19:21
I am satisfied with a model that is space-saving, static and free of trouble.
This review is about item#47122747.
For constant voltage power supply cooling
5
From Japan
On 2017-04-19 16:51:31
Inventory varieties are plentiful and cheaper than electronic parts shops, we will continue to purchase.
This review is about item#47122652.
Reduce rotation speed, use rotational noise to AC FAN exchange.
5
From Japan
On 2016-12-01 14:52:32
Reduce rotation speed, use rotational noise to AC FAN exchange. The target fans were immediately available.
This review is about item#352932.
Amplifier ventilation
3
From Japan
On 2016-09-01 14:13:56
Four mounting holes were not threaded, so bolts were needed. The previous mold was threaded.
This review is about item#352957.
For personal use
5
From Japan
On 2016-05-02 16:21:38
It fits.
This review is about item#35102331.
I used it to replace the toilet fan.
5
From Japan
On 2015-12-02 18:30:42
It was cheap and saved. I will also buy it.
This review is about item#35102331.
Used for cooling in control panel of machine tool
5
From Japan
On 2013-12-04 18:19:59
It is considerably cheaper than ordering genuine from a manufacturer. Because it is a part that often deforms or does not turn around due to oil adhesion, low prices are saved. I will also purchase it.

Related Products