Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Plug Shape Plug Model Approval Number Cord Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Shape Plug Model Approval Number Cord Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Straight type Code: UL / CSA standards for - 2100   1PC 1 489-086-L21 08584231 9.99 SGD
Shipped after 2018-06-25
- - - -   1pc 1 489-084-L21 47123185 9.99 SGD
Shipped after 2018-06-26
- - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 489-1619-L21 47123221 9.99 SGD
Shipped after 2018-07-10
- - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 489-006-L35 47123063 11.99 SGD
Shipped after 2018-07-25
- - - -   1pc 1 489-084-L10 47123176 9.99 SGD
Shipped after 2018-06-26
- - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 489-1618-L21 47123203 8.99 SGD
Shipped after 2018-07-10
- - - -   1pc 1 489-008-L10 47123081 6.99 SGD
Shipped after 2018-06-29
- - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 489-008-L35 47123106 7.99 SGD
Shipped after 2018-07-10
- - - 2100, 2100   1pc 1 489-007-L21 47123072 11.99 SGD
Shipped after 2018-06-26
- - - -   1pc 1 489-047-L21 47123167 9.99 SGD
Shipped after 2018-06-26
- - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 489-037-L35 47123142 10.99 SGD
Shipped after 2018-07-10
- - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 489-1618-L28 47123212 9.99 SGD
Shipped after 2018-07-10
- - - -   1pc 1 489-047-L10 47123151 9.99 SGD
Shipped after 2018-06-29
- - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 489-1618-L10 47123194 7.99 SGD
Shipped after 2018-07-10
- - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 489-008-L21 47123097 8.99 SGD
Shipped after 2018-07-10
- - - -   1pc 1 489-037-L21 47123133 9.99 SGD
Shipped after 2018-06-26
- - - 1000, 1000   1pc 1 489-037-L10 47123124 5.99 SGD
Shipped after 2018-06-25
- - - 2100   1pc 1 489-006-L21 47123054 7.99 SGD
Shipped after 2018-06-25
- - - 2100   1pc 1 489-016-L21 47123115 6.99 SGD
Shipped after 2018-06-25
L-shaped Code: for general use - 1000   1PC 1 489-1619-L10 35102374 6.99 SGD
Shipped after 2018-06-25
Straight type Cord: For general use 41-19370 1000   1PC 1 489-006-L10 08584195 4.99 SGD
Shipped after 2018-06-25
Straight type Cord: for UL/CSA standard - 1000   1PC 1 489-007-L10 08584204 6.99 SGD
Shipped after 2018-06-25
Straight type Cord: For general use 41-19326 1000   1PC 1 489-016-L10 08584213 5.99 SGD
Shipped after 2018-06-25
Straight type Cord: for UL/CSA standard - 1000   1PC 1 489-086-L10 08584222 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Sanyo Denki Axial Fan Power Supply Connection
5
From Japan
On 2018-02-13 11:14:53
Sanyo Denki Axial Flow Power Connector Cable (Power Supply from the Vertical Direction to the Fan Shaft). It is good to line up the power supply direction along the rotation circumference. In addition, it is much better if a compatible model list (good link) is on the web page at the time of selection. As for the product itself, because the flexing protection part and the cable itself are durable construction, you can use with confidence.
This review is about item#35102374.
Purchase with set for ventilation in control panel
4
From Japan
On 2018-01-07 13:11:31
It is installed on the fan of the same manufacturer and used, but there is no particular problem.
This review is about item#8584213.
Fan motor "109S301" Can be connected without problem
4
From Japan
On 2017-05-22 07:54:14
It took a while to find a suitable code from the fan motor. You should be able to check the appropriate fans from the code.
This review is about item#35102374.

Related Products