Buy more than* S$200* and get FREE SHIPPING

Mini Clamp Wire Mount Socket for Cable Trunk Connection

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Connector
Mini clamp wire mount plug
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Voltage (V) Current (A) Compatible Electric Wire Range AWG (#) Number of Poles Final Outer Diameter (mm) Cover Color Nominal Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Voltage (V) Current (A) Compatible Electric Wire Range AWG (#) Number of Poles Final Outer Diameter (mm) Cover Color Nominal Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 13.8 AC/DC32or less Max3.0 20-22 3 1.0-1.2 Green Less than 0.3-0.5 1PC 1 37303-2124-000FL 08580765 1.95 SGD
Shipped after 2017-02-01
11.5 13.8 AC/DC32or less Max3.0 20-22 3 1.6-2.0 Grey Less than 0.3-0.5 1PC 1 37303-2206-000FL 08580783 1.95 SGD
In stock
11.5 13.8 AC/DC32or less Max3.0 24-26 3 1.2-1.6 Orange Less than 0.14-0.3 1PC 1 37303-3163-000FL 08580756 1.95 SGD
In stock
13.5 15.8 AC/DC32or less Max3.0 20-22 4 1.0-1.2 Green Less than 0.3-0.5 1PC 1 37304-2124-000FL 08580887 2.09 SGD
In stock
13.5 15.8 AC/DC32or less Max3.0 20-22 4 1.2-1.6 Blue Less than 0.3-0.5 1PC 1 37304-2165-000FL 08580896 2.09 SGD
In stock
11.5 13.8 AC/DC32 or less (Maximum) 3.0 24-26 3 0.8-1.0 Red Less than 0.14-0.3 1PC 1 37303-3101-000FL 08580731 1.95 SGD
In stock
11.5 13.8 AC/DC32 or less (Maximum) 3.0 24-26 3 1.0-1.2 Yellow Less than 0.14-0.3 1PC 1 37303-3122-000FL 08580747 1.95 SGD
In stock
11.5 13.8 32 or less AC/DC Up to 3 20-22 3 1.2-1.6 blue Less than .3-.5 1PC 1 37303-2165-000FL 08580774 1.95 SGD
In stock
13.5 15.8 32 or less AC/DC Up to 3 24-26 4 0.8-1.0 Red Less than .14-3 1PC 1 37304-3101-000FL 08580853 2.09 SGD
In stock
13.5 15.8 AC/DC32 or less (Maximum) 3.0 24-26 4 1.0-1.2 Yellow Less than 0.14-0.3 1PC 1 37304-3122-000FL 08580862 2.09 SGD
In stock
13.5 15.8 AC/DC32 or less (Maximum) 3.0 24-26 4 1.2-1.6 Orange Less than 0.14-0.3 1PC 1 37304-3163-000FL 08580871 2.09 SGD
In stock
13.5 15.8 AC/DC32 or less (Maximum) 3.0 20-22 4 1.6-2.0 Gray Less than 0.3-0.5 1PC 1 37304-2206-000FL 08580905 2.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sensor replacement work
4
From Japan
On 2016-05-19 15:17:17
It is very easy there is no need to peel the clothing. The wiring failed, very when you start over. Reuse also does not recommend.
This review is about item#08580731.
Sensor replacement work
5
From Japan
On 2015-08-26 16:19:46
We are using at the time of the sensor exchange. It can work time reduction by connecting cut with sensors around without opening up the back of the machinery and equipment. This product is not very useful because the sensor of the harness is thin. It is not necessary to peel a coating of harness. Three of the harness can be connected at the touch of a button.
This review is about item#08580731.

Related Products