Buy more than* S$200* and get FREE SHIPPING

Miniature D Ribbon System Soldering Plug

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
Contact area gold plating thickness 0.5 micro m or more
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Voltage (V) Current (A) Number of Poles Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Voltage (V) Current (A) Number of Poles Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.48 Max 200: AC: 150 <br> DC maximum Max0.5 50 41.1 36.7 1PC 1 10150-3000PE 08580957 10.99 SGD
In stock
7.62 Max 200: AC: 150 <br> DC maximum Max0.5 - 18.2 13.6 1PC 1 10114-3000PE 08580914 7.99 SGD
In stock
15.24 Max 200: AC: 150 <br> DC maximum Max0.5 26 25.8 21.5 1PC 1 10126-3000PE 08580932 8.99 SGD
In stock
21.59 Max 200: AC: 150 <br> DC maximum Max0.5 36 32.2 27.8 1PC 1 10136-3000PE 08580941 9.99 SGD
In stock
11.43 AC: maximum 150 DC: maximum 200 Maximum of 0.5 20 22.0 17.6 1PC 1 10120-3000PE 08580923 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
The servo
3
From Japan
On 2015-07-16 18:57:45
Pin number is hard to see
This review is about item#08580932.
Servo connector production
4
From Japan
On 2015-04-13 20:53:14
There are 4 rows of soldering pins and it is easy to attach
This review is about item#08580957.
Servo motor signal input etc.
5
From Japan
On 2014-10-31 15:56:26
There is no problem because it is a staple product in terms of products. Instead of searching for this item and the shell cover separately, it is possible to omit the trouble of finding that there is an association with a dedicated shell with a small window in the same display as in a set · ·
This review is about item#08580923.

Related Products