Buy more than* S$200* and get FREE SHIPPING

Miniature Delta Ribbon, MdrSystem Non Shield Shell Kit, Straight Type

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Jack screw M2.6 type is incompatible with the paramounted receptacle.
Compatible Tightening Torque (N/m[kgf /cm])
0.20+/-0.05(2.0+/-0.5)
Compatible Connector
MDR soldering plug MDR plug
Specification
With ground plate
...see all
Product Options
ADD TO CART
Number of Poles Fixing Method Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Fixing Method Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 M2.6 type jack screw 31.3 37.2 10.0 12.0 25.8 1PC 1 10326-52A0-008 08581036 6.26 SGD
In stock
14 M2.6 type jack screw 23.6 29.5 7 8.5 18.2 1PC 1 10314-52A0-008 08581011 5.92 SGD
In stock
50 M2.6 type jack screw 46.5 52.4 14 17 41.1 1PC 1 10350-52A0-008 08581054 7.19 SGD
In stock
36 One-touch type 37.6 43.5 14 17 32.2 1PC 1 10336-52F0-008 08581097 6.49 SGD
In stock
50 One-touch type 46.5 52.4 14 17 41.1 1PC 1 10350-52F0-008 08581106 7.19 SGD
In stock
- One-touch type 23.6 29.5 7.0 8.5 18.2 1PC 1 10314-52F0-008 08581063 5.92 SGD
Shipped after 2017-04-06
36 M2.6 type jack screw 37.6 43.5 14 17 32.2 1PC 1 10336-52A0-008 08581045 6.49 SGD
Shipped after 2017-03-31
26 One-touch type 31.3 37.2 10.0 12.0 25.8 1PC 1 10326-52F0-008 08581081 6.26 SGD
In stock
20 M2.6 type jack screw 27.4 33.3 10.0 12.0 22.0 1PC 1 10320-52A0-008 08581027 6.07 SGD
In stock
20 One-touch type 27.4 33.3 10.0 12.0 22.0 1PC 1 10320-52F0-008 08581072 5.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connector cover of
4
From Japan
On 2015-04-13 20:51:27
Very good removal of the lever of the connector
This review is about item#08581106.

Related Products