Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

MDR Receptacle

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Connector
MDR plug
Compatible Print Substrate Thickness (mm)
1.6 to 2.4
Ambient Temperature (Degree C)
(Temperature range that can be used continuously at Max load conditions) -55 to +85
Fixing Method
Screw M2.6: Panel: M2.6 foundation screw fixation
Voltage (V)
AC150 / DC200 (maximum)
Current (A)
Max0.5
Material
(Tails gold flash plating) contact alignment plate and
body copper alloy, nickel base, gold-plated: glass reinforced polyester
shroud: Steel nickel-plated stand
lock: zinc alloy die-cast nickel plated contacts
Specification
Contact area gold plating thickness 0.2 micro m or more
...see all>
Product Options
ADD TO CART
Number of Poles Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 51.5 71.5 65.55 61.5 54.5 59.1 49.53 61.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10280-6202PL 08581325 11.99 SGD
Shipped after 2018-07-03
26 17.2 37.2 31.26 27.2 20.2 24.8 15.24 27.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10226-6202PL 08581273 8.99 SGD
Shipped after 2018-07-04
36 23.6 43.5 37.61 33.5 26.6 31.1 21.59 33.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10236-6202PL 08581282 6.99 SGD
Shipped after 2018-06-28
100 64.2 84.2 78.25 74.2 67.2 71.8 62.23 74.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 102A0-6202PL 08581334 13.99 SGD
Shipped after 2018-07-03
14 9.6 29.5 23.64 19.5 12.6 17.1 7.62 19.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10214-6202PL 08581255 5.99 SGD
Shipped after 2018-06-28
20 13.4 33.4 27.45 23.4 16.4 21.0 11.43 23.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10220-6202PL 08581264 6.99 SGD
Shipped after 2018-06-28
68 43.9 63.8 57.93 53.8 46.9 51.4 41.91 54.23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10268-6202PL 08581316 10.99 SGD
Shipped after 2018-07-04
40 26.1 46.1 40.15 36.1 29.1 33.7 24.13 36.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10240-6202PL 08581291 10.99 SGD
Shipped after 2018-07-03
50 32.5 52.4 46.50 42.4 35.5 40.0 30.48 42.8   1PC 1 10250-6202PL 08581307 8.99 SGD
In stock
ADD TO CART

Related Products