Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
External Dimensions ca (mm) Number of Poles External Dimensions c(mm) Model External Dimensions b (mm) Dimensions a (mm) Weight (kg) Frame (AF) Form Name Connection Rated Current (A) Number of Poles (P) Rated Insulation Voltage (V) Item.# Sales Price Availability Qty.
External Dimensions ca (mm) Number of Poles External Dimensions c(mm) Model External Dimensions b (mm) Dimensions a (mm) Weight (kg) Frame (AF) Form Name Connection Rated Current (A) Number of Poles (P) Rated Insulation Voltage (V) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
General purpose breaker
5
From Japan
On 2016-11-27 22:18:45
I was looking for a general-purpose breaker for DC. When you are in trouble with fixing, there is no handling with Mr. Mon Tarou, but since the thing called "Eubon 's BH mounting plate is cheap, I think that it is easy to use when used in a set.
This review is about item#47839723.
As a sub-battery breaker
5
From Japan
On 2016-04-21 11:39:26
Although it is not as good as a camper, it will be installed safely in the sub battery for power supply as it improves the night in the car. I decided on this because I read the specifications of the manufacturer and it was DC compliant and the price was cheap. Because the size was bigger than I thought (it is the size of a normal breaker ...) I use it as a main power supply and I think whether to use a fuse for a small capacity circuit after distribution.
This review is about item#08581492.
Switchboard
5
From Japan
On 2015-11-03 05:40:58
The correspondence is fast, I am satisfied. I will use it in the future.
This review is about item#08581492.
Used for renewal work
4
From Japan
On 2015-01-28 22:51:42
Because it is a thing of the same manufacturer, replacement is no problem
This review is about item#47839827.
Replace with deteriorated one
5
From Japan
On 2014-06-06 08:55:12
It is an ordinary item. You can use it with confidence. We can use it without problems after delivery.
This review is about item#08581492.

Related Products