Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Breaker

4.53 (43)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame (AF)
30
Reverse Connection
Possible
Rated Breaking Capacity (A)
1500
External Dimensions ca (mm)
55
External Dimensions c(mm)
37
External Dimensions b (mm)
70
External Dimensions a (mm)
32
Standard Surrouunding Temperature (degree c)
25
Standard
Compliant to safety regulations for electronics
Mounting Method
Surface (for both embedded conditions)
Weight (kg)
0.08
...see all>
Product Options
ADD TO CART
Number of Poles / Element Number Voltage (V) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles / Element Number Voltage (V) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P1E AC110 6 1PC 1 BL-1C 6A NN 08581562 9.99 SGD
In stock
2P1E AC110 10 1PC 1 BL-1C 10A NN 08581535 9.99 SGD
In stock
2P1E AC110 15 1PC 1 BL-1C 15A NN 08581544 9.99 SGD
In stock
2P1E AC110 20 1PC 1 BL-1C 20A NN 08581553 9.99 SGD
In stock
2P1E AC110 30 1PC 1 BL-1C 30A NN 38452486 9.99 SGD
In stock
2P2E AC110/220 6 1PC 1 BL-2C 6A NN 08581605 12.99 SGD
In stock
2P2E AC110/220 10 1PC 1 BL-2C 10A NN 08581571 12.99 SGD
In stock
2P2E AC110/220 15 1PC 1 BL-2C 15A NN 08581587 12.99 SGD
In stock
2P2E AC110/220 20 1PC 1 BL-2C 20A NN 08581596 12.99 SGD
In stock
2P2E AC110/220 30 1PC 1 BL-2C 30A NN 38452495 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 6
3 star 5
2 star 0
1 star 1
Review Rating: 4.53
43 Customer Reviews
The reviews are automatic translation.
Air conditioner construction breaker expansion added
5
From Japan
On 2018-04-14 16:41:34
I am saved because the price is cheap. The switching lever is also tight and firm. I will also purchase it.
This review is about item#8581553.
Used for 100V drawn into the garage.
5
From Japan
On 2018-02-04 17:40:57
I can use it properly for reasonable price. Durability is unknown but economical.
This review is about item#8581544.
Expansion of distribution board
5
From Japan
On 2018-01-11 19:41:32
There is a cover on the wire stopper screw, making it even better in terms of safety
This review is about item#8581544.
Installed with ammeter, voltmeter for charging of eco car
5
From Japan
On 2017-12-29 18:22:32
Used to charge the acquaintance Prius, turn on the lever to raise it upwards, turn off to check it off, short circuited so we can not check the operation.
This review is about item#8581596.
Expansion board expansion construction
5
From Japan
On 2017-12-04 11:36:26
It was a standard item so I could use it with confidence. It is convenient for manufacturers to select.
This review is about item#8581553.
For garage switchboard
5
From Japan
On 2017-11-25 19:48:27
It is safe with cheap and maker items. We also made the earth leakage breaker the same manufacturer.
This review is about item#8581544.
General-purpose breaker for home use
3
From Japan
On 2017-11-15 11:03:42
The purpose as a universal breaker is fully functioning If there is an AC male / female plug on both input and output sides It is more convenient
This review is about item#8581535.
For DIY
5
From Japan
On 2017-05-27 19:49:03
Probably this was the cheapest. I do not use it, but I do not think there is any problem.
This review is about item#8581544.
Breaker to move 3 phase motor with single phase 200v
5
From Japan
On 2017-05-19 06:34:54
It was convenient to fit in a box without being so big.
This review is about item#08581587.
Let's make a 100 V breaker for the camper
5
From Japan
On 2017-01-18 16:38:52
I always ordered in units of 10 pieces It is easy to install and convenient
This review is about item#8581544.

Related Products