Buy more than* S$200* and get FREE SHIPPING

Mat Switch

4.50 (2)
Caution
Outlet plug not attached. Mat is drip proof but avoid using around places where water splashes.Risk of short circuit or electric shock.Water proof the external connection..
Waterproof
IP-54 (or equivalent)
Load Limit N (kgf)
1960 (200) (1 min phi100 pressing plate)
Lead Wire
S-VCTF0.75mm 2 x 4 core with 1.5m
Lifespan
Contact / one million times (Relay 24V-0.3A load)
Insulation Resistance (Mohm)
More than 100 (at DC500 megger)
Rated Current (A)
1
Withstand Voltage
AC500V (1 min.)
Rated Voltage (V)
AC/DC28
Operating Temperature Range (deg C)
-10 to +60
...see all>
Product Options
ADD TO CART
Operating Force Color Weight (kg) Material Surface Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Force Color Weight (kg) Material Surface Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About50N(5kgf) Black 8.5 Oil-resistant rubber (NBR) Pattern / muscle rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OM-1074 08584737 1,139.99 SGD
Shipped after 2018-04-24
About60N(6kgf) Gray 4.0 Non-oil-resistant rubber (NR) Pattern / muscle rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OM-7541 08584721 439.99 SGD
Shipped after 2018-04-24
About40N(4kgf) Black 5.0 Oil-resistant rubber (NBR) Pattern / block pattern *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OM-754 08584712 599.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is crime prevention measure of selfish door
5
From Japan
On 2017-01-18 20:20:16
Because the control parts have not arrived, installation is not completed but can be used without problems
This review is about item#8584755.
Automatic door switch change
4
From Japan
On 2016-08-18 23:32:07
I wish there was a cord position for the left
This review is about item#8584721.

Related Products