Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Techno Disk A

5.00 (1)
Number of Blades
36
Maximum Rotation Speed (min-1[r. p.m])
20000
Hole Diameter (phi mm)
10
Structure of Abrasives
Abrasive cloth
Abrasive Material
Alumina
Diameter (phi mm)
58
Grain Size
120
Type
Techno
Compatible
Disk grinder (electric and air)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TD5810-A 02475225 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Detailed polishing operation
5
From Japan
On 2014-03-06 08:10:55
It is a perfect product when concentrating sander over relatively small parts. Is it recommended because it can handle even a small router well enough? I am able to do a job that I can convince you that I am satisfied with the finish.
This review is about item#02475207.

Related Products