Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Techno Disc Z

4.00 (1)
Outer Diameter (mm)
125
Number of Blades
100
Inner Diameter (phi mm)
22.2
Maximum Rotation Speed (min-1[r. p.m])
11000
Hole Diameter (phi mm)
22.2
Diameter (phi mm)
125
Grain Size
60
TRUSCO Part Number
306-2422
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TD12522-Z 02475767 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bead dropping of steel welding
4
From Japan
On 2016-03-25 18:03:09
The initial machinability is good and the feeling of use when wear progressed is also good.
This review is about item#02475846.

Related Products