Buy more than* S$200* and get FREE SHIPPING

PYOLAN Curing Adhesive Tape Y-09-CL

4.57 (77)
Rewinding Force (N/25mm)
12
Tensile Strength (50 mm /N )
280
Tuck (ball No.)
12
Tape Thickness (mm)
0.16
Extensibility (%)
15
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color TRUSCO Part Number Tensile Ductility (%) Holding Power (slippage mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Holding Power (mm) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color TRUSCO Part Number Tensile Ductility (%) Holding Power (slippage mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Holding Power (mm) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 - - 15 - - - - - - 1box(36roll) 1 Y-09-CL 61167846 159.99 SGD
Shipped after 2018-01-26
75 - - 15 - - - - - - 1box(18roll) 1 Y-09-CL 61167855 139.99 SGD
In stock
100 - - 15 - - - - - - 1box(18roll) 1 Y-09-CL 61167828 189.99 SGD
Shipped after 2018-01-26
25 - - 15 - - - - - - 1box(60roll) 1 Y-09-CL 61167837 199.99 SGD
In stock
50 - - - - - - - - - 1box(30roll) 1 Y-09-CL 26748986 149.99 SGD
In stock
50 Clear 290-0513 - 0.1 (SUS PLATE) 12 (SUS PLATE) 280 0.1 (Stainless plate 40deg C ) Acrylic Polyethylene crossing 1Roll 1 Y-09-CL 08458877 5.99 SGD
In stock
25 Clear - 15 0.1 (SUS board) 12 (SUS board) 280 0.1 (Torsten 40deg C plate) Acrylic system Polyethylene cloth 1Roll 1 Y-09-CL 08741853 2.99 SGD
In stock
38 Clear - 15 0.1 (SUS PLATE) 12 (SUS PLATE) 280 0.1 (Stainless plate 40deg C ) Acrylic Polyethylene cloth 1Roll 1 Y-09-CL 08741862 4.99 SGD
In stock
75 Clear - 15 0.1 (SUS PLATE) 12 (SUS PLATE) 280 0.1 (Stainless plate 40deg C ) Acrylic Polyethylene cloth 1Roll 1 Y-09-CL 08741871 8.99 SGD
In stock
100 Clear 290-0521 15 0.1 (SUS PLATE) 12 (SUS PLATE) 280 0.1 (Stainless plate 40deg C ) Acrylic Polyethylene cloth 1Roll 1 Y-09-CL 08741887 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 56
4 star 12
3 star 6
2 star 3
1 star 0
Review Rating: 4.57
77 Customer Reviews
The reviews are automatic translation.
When cleaning the vehicle
5
From Japan
On 2018-01-08 20:20:16
It was very easy to use. I will repeat in the future.
This review is about item#8741862.
I use it for furniture and glass
4
From Japan
On 2017-12-12 21:56:14
Again, this tape is perfect. It is very good without the rest of sticky feeling when taken.
This review is about item#8458877.
Care of power cord
5
From Japan
On 2017-12-06 23:13:55
It is an excellent one with strong viscosity. It is a reliable tape that is repeatedly ordered.
This review is about item#8741871.
Car maintenance
5
From Japan
On 2017-11-07 08:47:00
Because it is cheap, we are ordering a few items so that it becomes free shipping and other products.
This review is about item#08741853.
When packing
5
From Japan
On 2017-10-24 20:44:52
It can easily be broken by hand, packaged well as good as unlike gum tape. It is useful when there is no need to make it so strong.
This review is about item#8458877.
Pasting a poster
5
From Japan
On 2017-09-29 09:29:53
Even after peeling off, no marks remain on the wall, so it is just right for posters.
This review is about item#8458877.
Packing of luggage, curing.
5
From Japan
On 2017-09-14 14:58:10
Easily torn by hand, easy to peel, but also has adhesive strength is a favorite dish.
This review is about item#8741853.
For packing
4
From Japan
On 2017-08-24 15:55:17
I am using it often before but I feel that beards are going out often recently when cut by hand.
This review is about item#8741853.
Used to set up a sideways in the sales table
5
From Japan
On 2017-08-14 06:17:23
Viscosity is really exquisite, and this strength can not be seen elsewhere.
This review is about item#08458877.
Car door
5
From Japan
On 2017-07-26 14:58:22
I got dirty even if I stuck it where I became a kick plate and kick it with my shoes.
This review is about item#8741887.

Related Products