Buy more than* S$200* and get FREE SHIPPING

Poly net sheets

5.00 (6)
Sheet Size (mm)
230x280, 230x280
...see all
Product Options
ADD TO CART
Adhesive Structure of Abrasives Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Structure of Abrasives Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R/R (resin bond), R / R (Rejibondo) A (fused alumina), A (fused alumina) 240, 240 1Box(25Sheet) 1 A-240 08596481 85.28 SGD
In stock
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused alumina) 100, 100 1Box(25Sheet) 1 A-100 08596436 119.90 SGD
In stock
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused alumina) 220, 220 1Box(25Sheet) 1 A-220 08596472 86.86 SGD
Shipped after 2017-03-03
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused alumina) 280, 280 1Box(25Sheet) 1 A-280 08596497 86.86 SGD
Shipped after 2017-03-03
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused alumina) 60, 60 1Box(25Sheet) 1 A-60 08596411 149.90 SGD
In stock
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused aluminum) 80, 80 1Box(25Sheet) 1 A-80 08596427 129.90 SGD
In stock
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused alumina) 120, 120 1Box(25Sheet) 1 A-120 08596445 109.90 SGD
In stock
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused aluminum) 150, 150 1Box(25Sheet) 1 A-150 08596454 87.52 SGD
In stock
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused aluminum) 180, 180 1Box(25Sheet) 1 A-180 08596463 83.36 SGD
In stock
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused alumina) 320, 320 1Box(25Sheet) 1 A-320 08596506 84.65 SGD
In stock
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused alumina) 400, 400 1Box(25Sheet) 1 A-400 08596515 84.65 SGD
In stock
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused aluminum) 500, 500 1Box(25Sheet) 1 A-500 08596524 84.65 SGD
In stock
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused alumina) 600, 600 1Box(25Sheet) 1 A-600 08596533 84.65 SGD
In stock
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused alumina) 800, 800 1Box(25Sheet) 1 A-800 08596542 98.23 SGD
In stock
R/R (resin bond), R/R (resin bond) A (fused alumina), A (fused alumina) 1000, 1000 1Box(25Sheet) 1 A-1000 08596551 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Pottery finish
5
From Japan
On 2017-01-18 10:21:01
There is no hope of the eye of the file is in the neighborhood of the home center, was very helpful because the price is high
This review is about item#8596481.
When paint inspection
5
From Japan
On 2016-08-08 18:44:38
In sandpaper and water-resistant paper and immediately clogging, but it is easy to use and long-lasting so easy to clean with a mesh-like.
This review is about item#8596481.
Pottery finish
5
From Japan
On 2014-07-06 18:33:42
Previously it used in ceramic art club from. We vote in a subtle adjustment at the time of the finish.
This review is about item#08596506.
Modification of gypsum
5
From Japan
On 2013-07-18 14:29:24
There is no problem because the goods you are using from the front We survived the Monotaro's because not sell summarized in the local hardware store
This review is about item#08596506.
Water stain removal of bathroom tiles and toilet urinal
5
From Japan
On 2013-07-12 13:22:53
With both sides compared to the water-resistant paper, and excellent cost performance because the durability preeminent.
This review is about item#08596551.
Stainless steel HL (hairline) finish.
5
From Japan
On 2011-10-24 22:20:23
Scotch used in brushed stainless steel that I know, was the commodity of the most powerful category. Not the people who are familiar and might clean eye does not pass. Professional orientation.
This review is about item#08596436.

Related Products