Buy more than* S$200* and get FREE SHIPPING

2Flute DLC Mill

5.00 (6)
Shank Diameter Tolerance (mm)
h7
Surface Processing
DLC Court
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSSCo
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Helix Angle Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Helix Angle Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.025 22 12 High helix (H) 80 11 1PC 1 2DLCHE11 08644404 38.99 SGD
Shipped after 2018-04-25
0 to -0.025 35 20 High helix (H) 105 18 1PC 1 2DLCHE18 08644474 67.99 SGD
Shipped after 2018-04-25
0 to -0.020 - 8 High helix (H) 60 4.5 1PC 1 2DLCHE4.5 08644282 23.99 SGD
Shipped after 2018-04-25
0 to -0.025 40 20 High helix (H) 110 19 1PC 1 2DLCHE19 08644483 82.99 SGD
Shipped after 2018-04-25
0 to -0.020 8 8 High helix (H) 60 3.5 1PC 1 2DLCHE3.5 08644264 23.99 SGD
Shipped after 2018-04-25
0 to -0.020 - 10 High helix (H) 95 7 1PC 1 2DLCHE7 08644334 26.99 SGD
Shipped after 2018-04-26
0 to -0.020 - 10 High helix (H) 95 7.5 1PC 1 2DLCHE7.5 08644343 26.99 SGD
Shipped after 2018-04-25
0 to -0.020 - 10 High helix (H) 95 8 1PC 1 2DLCHE8 08644352 30.99 SGD
In stock
0 to -0.025 26 16 High helix (H) 90 13 1PC 1 2DLCHE13 08644422 47.99 SGD
Shipped after 2018-04-25
0 to -0.025 26 16 High helix (H) 90 14 1PC 1 2DLCHE14 08644431 47.99 SGD
Shipped after 2018-04-25
0 to -0.025 30 16 High helix (H) 95 16 1PC 1 2DLCHE16 08644456 56.99 SGD
Shipped after 2018-04-26
0 to -0.025 35 20 High helix (H) 105 17 1PC 1 2DLCHE17 08644465 67.99 SGD
Shipped after 2018-04-25
0 to -0.020 - 10 High helix (H) 70 10 1PC 1 2DLCHE10 08644395 30.99 SGD
In stock
0 to -0.020 - 8 High helix (H) 60 5 1PC 1 2DLCHE5 08644291 23.99 SGD
Shipped after 2018-04-27
0 to -0.020 - 8 High helix (H) 60 5.5 1PC 1 2DLCHE5.5 08644307 23.99 SGD
Shipped after 2018-04-25
0 to -0.020 - 8 High helix (H) 60 6 1PC 1 2DLCHE6 08644316 24.99 SGD
Shipped after 2018-04-26
0 to -0.025 40 20 High helix (H) 110 20 1PC 1 2DLCHE20 08644492 85.99 SGD
Shipped after 2018-04-26
0 to -0.020 8 8 High helix (H) 60 4 1PC 1 2DLCHE4 08644273 27.99 SGD
Shipped after 2018-04-26
0 to -0.020 2 6 High helix (H) 50 1 1PC 1 2DLCHE1 08644212 31.99 SGD
In stock
0 to -0.025 22 12 High helix (H) 80 12 1PC 1 2DLCHE12 08644413 38.99 SGD
Shipped after 2018-04-26
0 to -0.020 - 10 High helix (H) 70 8.5 1PC 1 2DLCHE8.5 08644361 30.99 SGD
Shipped after 2018-04-25
0 to -0.020 - 10 High helix (H) 70 9 1PC 1 2DLCHE9 08644377 30.99 SGD
Shipped after 2018-04-25
0 to -0.020 - 10 High helix (H) 70 9.5 1PC 1 2DLCHE9.5 08644386 30.99 SGD
Shipped after 2018-04-25
0 to -0.025 30 16 High helix (H) 95 15 1PC 1 2DLCHE15 08644447 53.99 SGD
Shipped after 2018-04-25
0 to -0.020 5 6 High helix (H) 50 2.5 1PC 1 2DLCHE2.5 08644246 26.99 SGD
Shipped after 2018-04-25
0 to -0.020 - 10 High helix (H) 95 6.5 1PC 1 2DLCHE6.5 08644325 26.99 SGD
Shipped after 2018-04-25
0 to -0.020 3 6 Twist strength (H) 50 1.5 1PC 1 2DLCHE1.5 08644221 27.99 SGD
Shipped after 2018-04-25
0 to -0.020 6 6 Twist strength (H) 50 3 1PC 1 2DLCHE3 08644255 23.99 SGD
In stock
0 to -0.020 4 6 Twist strength (H) 50 2 1PC 1 2DLCHE2 08644237 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Milling machine, machining center processing
5
From Japan
On 2017-07-29 16:57:11
We processed the A7075 material with reference to the cutting conditions posted on the maker's website, but as a result we were able to perform satisfactory processing. I think that it will be necessary in the future to confirm the durability, but we are satisfied at the present time.
This review is about item#8644395.
Cutting of pure aluminum (A 1070 P) panel
5
From Japan
On 2017-06-19 16:24:01
It was used for cutting 2.5 mm of pure aluminum (A 1070 P) panel. Because it was a thickness not sold at A5052, pure aluminum was too thick, so I did not want to cut it, but I could cut it without difficulty. 3mm The grooving of the end mill was cut by a total length of 5m, but the coating was in a clean state without peeling off. It is very cost effective. I will try to align each thickness
This review is about item#8644255.
Small parts processing
5
From Japan
On 2017-06-08 10:00:40
Even in the case where the workpiece support can not be firmly formed, I realize that there are fewer burrs and vibration and fewer breaks. I am happy that the cutting surface is beautiful.
This review is about item#8644492.
Aluminum jig manufacture and others
5
From Japan
On 2017-04-04 15:37:06
If it is a duralumin series it may be naturally possible to cut lightly, but welding seems to be small even with a sticky pure aluminum, I think that it is best if it is for aluminum. I feel a little kiriko of groove cutting whether the strong twist is successful.
This review is about item#8644492.
Dry cutting aluminum plate
5
From Japan
On 2015-12-22 14:39:41
You can crack crunchy with dry cut. The price is about twice as much as the aluminum only mill of non DLC coat, but it is the best balance as it is half compared with other DLC coated products of other companies.
This review is about item#08644255.
T company aluminum panel panel processing
5
From Japan
On 2014-12-10 13:10:12
I used an aluminum mill without a coat, but it did not work well, but when I used cutting oil I got better a little ... but using this mill is amazing! The work crisply broke and the work was serious.
This review is about item#08644255.

Related Products