Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

End Mill 4 Flute

Shank Diameter Tolerance
h7
Number of Blades
4
...see all>
Product Options
ADD TO CART
Material Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Tolerance Coating Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Tolerance Coating Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 12 80 12 0--0.025 - - 1pc 1 4AGE12 08642252 47.99 SGD
Shipped after 2018-06-26
- 40 16 95 16 0--0.025 - - 1pc 1 4AGE16 08642331 68.99 SGD
Shipped after 2018-06-26
Cobalt HSS (high speed steel) HSSCo 45 20 110 20 0--0.025 AG (TiAlN) Court Standard 1PC 1 4AGE20 08642417 96.99 SGD
Shipped after 2018-06-26
- 30 12 80 11.5 0--0.025 - - 1pc 1 4AGE11.5 08642243 66.99 SGD
Shipped after 2018-06-25
- 35 16 90 12.5 0--0.025 - - 1pc 1 4AGE12.5 08642261 82.99 SGD
Shipped after 2018-06-26
- 35 16 90 13 0--0.025 - - 1pc 1 4AGE13 08642277 59.99 SGD
Shipped after 2018-06-25
- 50 25 120 25 0--0.025 - - 1pc 1 4AGE25 08642462 149.99 SGD
Shipped after 2018-06-26
- 50 25 120 26 0--0.025 - - 1pc 1 4AGE26 08642471 169.99 SGD
Shipped after 2018-06-25
- 55 25 125 27 0--0.025 - - 1pc 1 4AGE27 08642487 199.99 SGD
Shipped after 2018-06-25
- 65 32 150 39 0--0.030 - - 1pc 1 4AGE39 08642602 449.99 SGD
Shipped after 2018-06-25
- 65 32 150 40 0--0.030 - - 1pc 1 4AGE40 08642611 449.99 SGD
Shipped after 2018-06-26
- 70 42 160 45 0--0.030 - - 1pc 1 4AGE45 x42 08642654 619.99 SGD
Shipped after 2018-06-25
- 15 8 60 4.5 0--0.020 - - 1pc 1 4AGE4.5 08642103 31.99 SGD
Shipped after 2018-06-26
- 20 10 65 7.5 0--0.020 - - 1pc 1 4AGE7.5 08642164 35.99 SGD
Shipped after 2018-06-26
- 45 20 110 18.5 0--0.025 - - 1pc 1 4AGE18.5 08642383 139.99 SGD
Shipped after 2018-06-25
- 45 20 110 22 0--0.025 - - 1pc 1 4AGE22 08642435 129.99 SGD
Shipped after 2018-06-25
- 50 25 120 24 0--0.025 - - 1pc 1 4AGE24 08642453 149.99 SGD
Shipped after 2018-06-25
- 7 6 50 2.5 0--0.020 - - 1pc 1 4AGE2.5 08642067 36.99 SGD
Shipped after 2018-06-25
- 9 6 50 3 0--0.020 - - 1pc 1 4AGE3 08642076 31.99 SGD
Shipped after 2018-06-25
- 55 25 125 28 0--0.025 - - 1pc 1 4AGE28 08642496 199.99 SGD
Shipped after 2018-06-26
- 40 16 95 15.5 0--0.025 - - 1pc 1 4AGE15.5 08642322 96.99 SGD
Shipped after 2018-06-25
- 40 20 105 17.5 0--0.025 - - 1pc 1 4AGE17.5 08642365 119.99 SGD
Shipped after 2018-06-25
- 40 20 105 18 0--0.025 - - 1pc 1 4AGE18 08642374 85.99 SGD
Shipped after 2018-06-25
- 60 32 145 31 0--0.030 - - 1pc 1 4AGE31 08642523 279.99 SGD
Shipped after 2018-06-25
- 60 32 145 32 0--0.030 - - 1pc 1 4AGE32 08642532 279.99 SGD
Shipped after 2018-06-26
- 60 32 145 33 0--0.030 - - 1pc 1 4AGE33 08642541 329.99 SGD
Shipped after 2018-06-25
- 60 32 145 34 0--0.030 - - 1pc 1 4AGE34 08642557 329.99 SGD
Shipped after 2018-06-25
- 12 8 60 3.5 0--0.020 - - 1pc 1 4AGE3.5 08642085 31.99 SGD
Shipped after 2018-06-26
- 20 10 65 8 0--0.020 - - 1pc 1 4AGE8 08642173 35.99 SGD
Shipped after 2018-06-26
- 40 20 105 17 0--0.025 - - 1pc 1 4AGE17 08642356 85.99 SGD
Shipped after 2018-06-25
- 60 32 145 35 0--0.030 - - 1pc 1 4AGE35 08642566 329.99 SGD
Shipped after 2018-06-26
- 70 32 155 48 0--0.030 - - 1pc 1 4AGE48 08642663 659.99 SGD
Shipped after 2018-06-25
- 12 8 60 4 0--0.020 - - 1pc 1 4AGE4 08642094 31.99 SGD
Shipped after 2018-06-26
- 15 8 60 5 0--0.020 - - 1pc 1 4AGE5 08642112 31.99 SGD
Shipped after 2018-06-25
- 15 8 60 5.5 0--0.020 - - 1pc 1 4AGE5.5 08642121 31.99 SGD
Shipped after 2018-06-26
- 15 8 60 6 0--0.020 - - 1pc 1 4AGE6 08642137 31.99 SGD
Shipped after 2018-06-26
- 20 10 65 6.5 0--0.020 - - 1pc 1 4AGE6.5 08642146 35.99 SGD
Shipped after 2018-06-26
- 20 10 65 7 0--0.020 - - 1pc 1 4AGE7 08642155 35.99 SGD
Shipped after 2018-06-26
- 25 10 75 10 0--0.020 - - 1pc 1 4AGE10 08642216 41.99 SGD
Shipped after 2018-06-25
- 30 12 80 11 0--0.025 - - 1pc 1 4AGE11 08642234 50.99 SGD
Shipped after 2018-06-26
- 60 32 145 36 0--0.030 - - 1pc 1 4AGE36 08642575 369.99 SGD
Shipped after 2018-06-25
- 65 32 150 37 0--0.030 - - 1pc 1 4AGE37 08642584 399.99 SGD
Shipped after 2018-06-25
- 65 42 155 42 0--0.030 - - 1pc 1 4AGE42 x42 08642636 509.99 SGD
Shipped after 2018-06-25
- 70 32 155 45 0--0.030 - - 1pc 1 4AGE45 08642645 619.99 SGD
Shipped after 2018-06-27
- 70 32 155 50 0--0.030 - - 1pc 1 4AGE50 08642681 729.99 SGD
Shipped after 2018-06-25
- 25 10 75 8.5 0--0.020 - - 1pc 1 4AGE8.5 08642182 40.99 SGD
Shipped after 2018-06-26
- 35 16 90 13.5 0--0.025 - - 1pc 1 4AGE13.5 08642286 82.99 SGD
Shipped after 2018-06-25
- 40 16 95 15 0--0.025 - - 1pc 1 4AGE15 08642313 68.99 SGD
Shipped after 2018-06-25
- 40 20 105 16.5 0--0.025 - - 1pc 1 4AGE16.5 08642347 119.99 SGD
Shipped after 2018-06-25
- 45 20 110 19 0--0.025 - - 1pc 1 4AGE19 08642392 98.99 SGD
Shipped after 2018-06-26
- 45 20 110 19.5 0--0.025 - - 1pc 1 4AGE19.5 08642401 139.99 SGD
Shipped after 2018-06-25
- 45 25 120 23 0--0.025 - - 1pc 1 4AGE23 08642444 149.99 SGD
Shipped after 2018-06-25
- 55 25 125 29 0--0.025 - - 1pc 1 4AGE29 08642505 239.99 SGD
Shipped after 2018-06-25
- 55 25 125 30 0--0.025 - - 1pc 1 4AGE30 08642514 239.99 SGD
Shipped after 2018-06-25
- 70 42 160 48 0--0.030 - - 1pc 1 4AGE48 x42 08642672 659.99 SGD
Shipped after 2018-06-25
- 70 42 160 50 0--0.030 - - 1pc 1 4AGE50 x42 08642697 729.99 SGD
Shipped after 2018-06-25
- 25 10 75 9 0--0.020 - - 1pc 1 4AGE9 08642191 40.99 SGD
Shipped after 2018-06-25
- 25 10 75 9.5 0--0.020 - - 1pc 1 4AGE9.5 08642207 40.99 SGD
Shipped after 2018-06-25
- 30 12 80 10.5 0--0.025 - - 1pc 1 4AGE10.5 08642225 67.99 SGD
Shipped after 2018-06-25
- 35 16 90 14 0--0.025 - - 1pc 1 4AGE14 08642295 59.99 SGD
Shipped after 2018-06-26
- 40 16 95 14.5 0--0.025 - - 1pc 1 4AGE14.5 08642304 85.99 SGD
Shipped after 2018-06-25
- 45 20 110 21 0--0.025 - - 1pc 1 4AGE21 08642426 129.99 SGD
Shipped after 2018-06-25
- 65 32 150 38 0--0.030 - - 1pc 1 4AGE38 08642593 399.99 SGD
Shipped after 2018-06-25
- 65 32 150 42 0--0.030 - - 1pc 1 4AGE42 08642627 509.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products