Buy more than* S$200* and get FREE SHIPPING

Band Saw Blade

Overall Length (m)
30
Thickness (mm)
0.9
Material
Cobalt HSS (high speed steel) PM
...see all>
Product Options
ADD TO CART
Number of Blades Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 6 Bimetal 1Roll 1 AC614 08673122 489.99 SGD
Shipped after 2018-01-26
- 10 - 1Roll 1 AC1012 08673183 489.99 SGD
Shipped after 2018-01-26
8 10 - 1Roll 1 AC108 08673165 499.99 SGD
Shipped after 2018-01-25
- 13 - 1Roll 1 AC1310 08673217 549.99 SGD
Shipped after 2018-01-24
8 13 - 1Roll 1 AC138 08673201 549.99 SGD
Shipped after 2018-01-26
- 10 - 1Roll 1 AC1010 08673174 499.99 SGD
Shipped after 2018-01-25
- 10 - 1Roll 1 AC1014 08673192 509.99 SGD
Shipped after 2018-01-24
- 5 - 1Roll 1 AC510 08673077 499.99 SGD
Shipped after 2018-01-24
- 6 - 1Roll 1 AC610 08673104 499.99 SGD
Shipped after 2018-01-24
- 8 - 1Roll 1 AC810 08673131 499.99 SGD
Shipped after 2018-01-25
- 8 - 1Roll 1 AC812 08673147 499.99 SGD
Shipped after 2018-01-25
- 8 - 1Roll 1 AC814 08673156 499.99 SGD
Shipped after 2018-01-24
- 6 - 1Roll 1 AC612 08673113 509.99 SGD
Shipped after 2018-01-26
- 13 - 1Roll 1 AC1314 08673226 549.99 SGD
Shipped after 2018-01-26
- 5 - 1Roll 1 AC512 08673086 509.99 SGD
Shipped after 2018-01-24
- 5 - 1Roll 1 AC514 08673095 499.99 SGD
Shipped after 2018-01-25
8 5 - 1Roll 1 AC58 08673061 499.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products