Buy more than* S$200* and get FREE SHIPPING

AG mill roughing Medium

4.00 (1)
Outer Diameter Tolerance (mm)
+/-0.1
Shank Diameter Tolerance
h7
...see all>
Product Options
ADD TO CART
Neck Diameter d1(mm) Lower Neck Part L1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Neck Diameter d1(mm) Lower Neck Part L1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 48 16 125 18 4 1pc 1 AGREM18 08643616 159.99 SGD
Shipped after 2018-01-26
18 70 56 20 140 20 4 1pc 1 AGREM20 08643625 179.99 SGD
Shipped after 2018-01-26
- - 40 12 110 12 4 1pc 1 AGREM12 08643573 119.99 SGD
Shipped after 2018-01-26
- - 40 12 110 14 4 1pc 1 AGREM14 08643582 129.99 SGD
Shipped after 2018-01-24
13.3 53 40 16 125 15 4 1pc 1 AGREM15 08643591 139.99 SGD
Shipped after 2018-01-26
14.3 56 48 16 125 16 4 1pc 1 AGREM16 08643607 149.99 SGD
Shipped after 2018-01-26
- - 25 8 90 8 4 1pc 1 AGREM8 08643555 70.99 SGD
Shipped after 2018-01-26
- - 95 32 200 40 6 1pc 1 AGREM40 08643704 599.99 SGD
Shipped after 2018-01-24
- - 112 42 220 50 6 1pc 1 AGREM50 08643722 919.99 SGD
Shipped after 2018-01-24
- - 16 6 80 6 4 1pc 1 AGREM6 08643546 65.99 SGD
Shipped after 2018-01-26
- - 32 10 100 10 4 1pc 1 AGREM10 08643564 78.99 SGD
Shipped after 2018-01-26
- - 67 25 160 30 5 1pc 1 AGREM30 08643677 329.99 SGD
Shipped after 2018-01-26
- - 80 32 180 35 6 1pc 1 AGREM35 08643695 449.99 SGD
Shipped after 2018-01-24
- - 67 20 160 24 5 1pc 1 AGREM24 08643643 249.99 SGD
Shipped after 2018-01-26
- - 67 25 160 28 5 1pc 1 AGREM28 08643661 279.99 SGD
Shipped after 2018-01-24
29.5 112 80 32 180 32 6 1pc 1 AGREM32 08643686 389.99 SGD
Shipped after 2018-01-24
- - 56 20 140 22 4 1pc 1 AGREM22 08643634 209.99 SGD
Shipped after 2018-01-26
23 88 67 25 160 25 5 1pc 1 AGREM25 08643652 249.99 SGD
Shipped after 2018-01-26
- - 95 42 200 45 6 1pc 1 AGREM45 08643713 799.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ss Medium finishing of processing
4
From Japan
On 2014-06-15 08:30:52
Although the edge of the blade is good, the price is a little expensive, cost performance is not good.
This review is about item#08643555.

Related Products