Buy more than* S$200* and get FREE SHIPPING

AG-mill Roughing Short

Outer Diameter Tolerance (mm)
+/-0.1
Shank Diameter Tolerance
h7
Coating
AG (TiAlN) Court
Helix Angle
Standard
Material
Cobalt HSS (high speed steel) HSSCo
...see all>
Product Options
ADD TO CART
Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Number of Blades Neck Diameter d1(mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Number of Blades Neck Diameter d1(mm) Lower Neck Part L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 16 125 16 4 14.3 48 1PC 1 AGRES16 08643187 109.99 SGD
Shipped after 2018-02-23
32 16 125 17 4 - - 1PC 1 AGRES17 08643196 119.99 SGD
Shipped after 2018-02-21
32 16 125 18 4 - - 1PC 1 AGRES18 08643205 119.99 SGD
Shipped after 2018-02-22
63 32 200 40 6 - - 1PC 1 AGRES40 08643293 539.99 SGD
Shipped after 2018-02-21
63 42 200 45 6 - - 1PC 1 AGRES45 08643302 639.99 SGD
Shipped after 2018-02-21
26 16 125 15 4 13.3 45 1PC 1 AGRES15 08643171 109.99 SGD
Shipped after 2018-02-23
26 12 110 11 4 - - 1PC 1 AGRES11 08643135 82.99 SGD
Shipped after 2018-02-21
26 12 110 13 4 - - 1PC 1 AGRES13 08643153 90.99 SGD
Shipped after 2018-02-21
26 12 110 14 4 - - 1PC 1 AGRES14 08643162 93.99 SGD
Shipped after 2018-02-21
38 20 140 22 4 - - 1PC 1 AGRES22 08643223 139.99 SGD
Shipped after 2018-02-23
45 20 160 24 5 - - 1PC 1 AGRES24 08643232 179.99 SGD
Shipped after 2018-02-23
45 25 160 25 5 23 75 1PC 1 AGRES25 08643241 179.99 SGD
Shipped after 2018-02-23
38 20 140 20 4 - 60 1PC 1 AGRES20 08643214 129.99 SGD
Shipped after 2018-02-23
22 10 100 10 4 - - 1PC 1 AGRES10 08643126 67.99 SGD
Shipped after 2018-02-23
26 12 110 12 4 - - 1PC 1 AGRES12 08643144 82.99 SGD
Shipped after 2018-02-23
45 25 160 28 5 - - 1PC 1 AGRES28 08643257 219.99 SGD
Shipped after 2018-02-21
45 25 160 30 5 - - 1PC 1 AGRES30 08643266 269.99 SGD
Shipped after 2018-02-21
53 32 180 32 6 29.5 95 1PC 1 AGRES32 08643275 369.99 SGD
Shipped after 2018-02-21
53 32 180 35 6 - - 1PC 1 AGRES35 08643284 449.99 SGD
Shipped after 2018-02-21
- 6 80 6 4 - - 1PC 1 AGRES6 08643083 56.99 SGD
Shipped after 2018-02-23
- 8 90 7 4 - - 1PC 1 AGRES7 08643092 60.99 SGD
Shipped after 2018-02-23
- 8 90 8 4 - - 1PC 1 AGRES8 08643101 69.99 SGD
Shipped after 2018-02-23
22 10 100 9 4 - - 1PC 1 AGRES9 08643117 67.99 SGD
Shipped after 2018-02-21
75 42 200 50 6 - - 1PC 1 AGRES50 08643311 749.99 SGD
Shipped after 2018-02-21
ADD TO CART

Related Products