Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rrills for stainless steel , 19 piece set

5.00 (1)
Purpose
For stainless steel, iron, steel
Geometry of Drill Flank
Cone (diameter less than 1.6)
Thinning Shape of Drills
X type thinning ( diameter more than 1.6)
Helix Angle
Torsion strength
Point Angle (Degree)
135
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Set Contents
phi1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(19PC) 1 COSET19 08675037 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing work of sash etc.
5
From Japan
On 2012-02-01 10:07:03
Although I have loved it for about 20 years, there is no problem in use no matter what kind of resin it will be a handle on the case opening and closing part? Although it was attached, it felt lost before it felt It is easier to use It is also easier to use It may also happen that the opening and closing of the case could not be done smoothly, but if you fix the bending processing of the case a little, it will be fixed soon About 20 years I've been using this time for about 20 years I lost it at the site Because I had a drill of each size in stock with inventory, I decided to buy only the case, and then the products similar to the case I have used up to now result Though 3 diamonds have been purchased indeed it is no problem in any case but the drill overall length (Φ 3 to Φ 5) is not stored well and the lid does not close. Since this type of product is often produced overseas It may be that there are few things in line with Japanese drill standards Importers in Japan firmly priced The price ranges from the original to the case I thought that it would be OK if I ordered a product containing Rilu It was surprising to see the same thing as I used it for 20 years so far I purchased it Niche's set case was used until now ... I went around a long way but I'm glad I could visit again I would like to continue using it for a long time
This review is about item#08675037.

Related Products