Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long neck for copper processing 2 blades

Blade Diameter Tolerance (mm)
0--0.02
Shank Diameter Tolerance
h6
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Actual effective length with respect to work slope angle 0.5 ° Interference angle (°) Lower Neck Part L1 (mm) Effective Length toward Working Inclination 3Degree Effective Length toward Working Inclination 2Degree Effective Length toward Working Inclination 1' Blade Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Actual effective length with respect to work slope angle 0.5 ° Interference angle (°) Lower Neck Part L1 (mm) Effective Length toward Working Inclination 3Degree Effective Length toward Working Inclination 2Degree Effective Length toward Working Inclination 1' Blade Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 0.7 45 6.26 6.84 6 7.96 7.18 6.54 1 1pc 1 CURIB0.7 x6 08637447 45.99 SGD
Shipped after 2018-06-27
4 1 50 12.51 4.5 12 15.93 14.36 13.07 1.5 1pc 1 CURIB1 x12 08637517 49.99 SGD
Shipped after 2018-06-27
4 1 60 16.69 3.72 16 21.24 3.72 17.43 1.5 1pc 1 CURIB1 x16 08637526 49.99 SGD
Shipped after 2018-06-27
4 2 50 8.34 4.5 8 10.62 9.57 8.72 3 1pc 1 CURIB2 x8 08637605 49.99 SGD
Shipped after 2018-06-27
4 0.4 45 4.17 8.21 4 5.31 4.79 4.36 0.6 1pc 1 CURIB0.4 x4 08637352 49.99 SGD
Shipped after 2018-06-28
4 0.6 45 6.26 6.92 6 7.96 7.18 6.54 0.9 1pc 1 CURIB0.6 x6 08637413 45.99 SGD
Shipped after 2018-06-27
4 1 50 6.26 6.55 6 7.96 7.18 6.54 1.5 1pc 1 CURIB1 x6 08637483 49.99 SGD
Shipped after 2018-06-27
4 1 50 8.34 5.69 8 10.62 9.57 8.72 1.5 1pc 1 CURIB1 x8 08637492 49.99 SGD
Shipped after 2018-06-27
4 1.5 60 20.86 2.77 20 - 23.93 21.73 2.3 1pc 1 CURIB1.5 x20 08637596 49.99 SGD
Shipped after 2018-06-27
4 2 50 12.51 3.43 12 15.93 14.36 13.07 3 1pc 1 CURIB2 x12 08637614 49.99 SGD
Shipped after 2018-06-27
4 2 70 26.07 1.93 25 - - 27.24 3 1pc 1 CURIB2 x25 08637641 49.99 SGD
Shipped after 2018-06-27
6 4 60 16.69 2.77 16 - 19.15 17.43 6 1pc 1 CURIB4 x16 08637693 54.99 SGD
Shipped after 2018-06-29
6 4 60 20.86 2.32 20 - 23.93 21.79 6 1pc 1 CURIB4 x20 08637702 54.99 SGD
Shipped after 2018-06-27
6 4 70 31.28 1.65 30 - - 32.68 6 1pc 1 CURIB4 x30 08637727 54.99 SGD
Shipped after 2018-06-27
4 0.5 45 4.17 8.14 4 5.31 4.79 4.36 0.7 1pc 1 CURIB0.5 x4 08637377 45.99 SGD
Shipped after 2018-06-27
4 1.5 50 6.26 6.01 6 7.96 7.18 6.54 2.3 1pc 1 CURIB1.5 x6 08637562 49.99 SGD
Shipped after 2018-06-27
4 1.5 60 16.69 3.27 16 21.24 19.15 17.43 2.3 1pc 1 CURIB1.5 x16 08637587 49.99 SGD
Shipped after 2018-06-27
4 2 60 20.86 2.32 20 - 23.93 21.79 3 1pc 1 CURIB2 x20 08637632 49.99 SGD
Shipped after 2018-06-27
6 3 60 20.86 3.17 20 26.54 23.93 21.79 4.5 1pc 1 CURIB3 x20 08637666 57.99 SGD
Shipped after 2018-06-29
6 4 60 12.51 3.43 12 15.93 14.36 13.07 6 1pc 1 CURIB4 x12 08637684 54.99 SGD
Shipped after 2018-06-27
4 0.4 45 2.09 9.76 2 2.65 2.39 2.18 0.6 1pc 1 CURIB0.4 x2 08637343 49.99 SGD
Shipped after 2018-06-27
4 0.7 45 2.09 9.59 2 2.65 2.39 2.18 1 1pc 1 CURIB0.7 x2 08637422 45.99 SGD
Shipped after 2018-06-27
4 0.7 45 4.17 7.99 4 5.31 4.79 4.36 1 1pc 1 CURIB0.7 x4 08637431 45.99 SGD
Shipped after 2018-06-27
4 0.8 45 6.26 6.75 6 7.96 7.18 6.54 1.2 1pc 1 CURIB0.8 x6 08637465 49.99 SGD
Shipped after 2018-06-27
6 3 70 26.07 2.68 25 - 29.91 27.24 4.5 1pc 1 CURIB3 x25 08637675 57.99 SGD
Shipped after 2018-06-27
4 0.6 45 2.09 9.65 2 2.65 2.39 2.18 0.9 1pc 1 CURIB0.6 x2 08637395 45.99 SGD
Shipped after 2018-06-28
4 0.8 45 4.17 7.9 4 5.31 4.79 4.36 1.2 1pc 1 CURIB0.8 x4 08637456 49.99 SGD
Shipped after 2018-06-27
4 1.2 50 8.34 5.48 8 10.62 9.57 8.72 1.8 1pc 1 CURIB1.2 x8 08637544 49.99 SGD
Shipped after 2018-06-27
4 1.5 50 12.51 4 12 15.93 14.36 13.07 2.3 1pc 1 CURIB1.5 x12 08637571 49.99 SGD
Shipped after 2018-06-27
6 4 70 26.07 1.93 25 - - 27.24 6 1pc 1 CURIB4 x25 08637711 54.99 SGD
Shipped after 2018-06-27
4 0.5 45 6.26 7.01 6 7.96 7.18 6.54 0.7 1pc 1 CURIB0.5 x6 08637386 45.99 SGD
Shipped after 2018-06-27
4 0.8 50 8.34 5.88 8 10.62 9.57 8.72 1.2 1pc 1 CURIB0.8 x8 08637474 49.99 SGD
Shipped after 2018-06-27
6 4 80 36.5 1.44 35 - - 38.13 6 1pc 1 CURIB4 x35 08637736 54.99 SGD
Shipped after 2018-06-27
4 0.5 45 2.09 9.7 2 2.65 2.39 2.18 0.7 1pc 1 CURIB0.5 x2 08637361 45.99 SGD
Shipped after 2018-06-27
4 0.6 45 4.17 8.06 4 5.31 4.79 4.36 0.9 1pc 1 CURIB0.6 x4 08637404 45.99 SGD
Shipped after 2018-06-27
4 1 50 10.43 5.03 10 13.27 11.97 10.89 1.5 1pc 1 CURIB1 x10 08637501 49.99 SGD
Shipped after 2018-06-27
4 1.2 50 6.26 6.35 6 7.96 7.18 6.54 1.8 1pc 1 CURIB1.2 x6 08637535 49.99 SGD
Shipped after 2018-06-27
4 1.2 50 12.51 4.31 12 15.93 14.36 13.07 1.8 1pc 1 CURIB1.2 x12 08637553 49.99 SGD
Shipped after 2018-06-27
4 2 60 16.69 2.77 16 - 19.15 17.43 3 1pc 1 CURIB2 x16 08637623 49.99 SGD
Shipped after 2018-06-27
6 3 50 12.51 4.5 12 15.93 14.36 13.07 4.5 1pc 1 CURIB3 x12 08637657 57.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products