Buy more than* S$200* and get FREE SHIPPING

Keyway End Mill

4.00 (1)
Shank Diameter Tolerance
h7
Endmills: Number of flute and Shape
2 flute square end mill
Helix Angle
Weak twist
Surface Processing
G (TiN) coated
Type
H-type
Material
Cobalt HSS (high speed steel) HSSCo
...see all>
Product Options
ADD TO CART
Tolerance of Outside Diameter (mm) Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance of Outside Diameter (mm) Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+0.03 to +0.01 - 16 80 15 1PC 1 GHKEY15 08644623 59.99 SGD
Shipped after 2018-05-23
+0.025 to +0.005 - 12 70 9 1PC 1 GHKEY9 08644562 37.99 SGD
Shipped after 2018-05-23
+0.035 to +0.015 - 20 85 18 1PC 1 GHKEY18 08644641 86.99 SGD
Shipped after 2018-05-23
+0.025 to +0.005 6 6 50 3 1PC 1 GHKEY3 08644501 26.99 SGD
In stock
+0.025 to +0.005 - 8 60 6 1PC 1 GHKEY6 08644535 27.99 SGD
In stock
+0.025 to +0.005 - 10 60 7 1PC 1 GHKEY7 08644544 27.99 SGD
In stock
+0.035 to +0.015 20 20 85 20 1PC 1 GHKEY20 08644657 90.99 SGD
Shipped after 2018-05-24
+0.025 to +0.005 - 12 70 10 1PC 1 GHKEY10 08644571 33.99 SGD
In stock
+0.035 to +0.015 - 16 80 16 1PC 1 GHKEY16 08644632 62.99 SGD
Shipped after 2018-05-23
+0.025 to +0.005 7 8 60 4 1PC 1 GHKEY4 08644517 27.99 SGD
In stock
+0.03 to +0.01 - 12 75 11 1PC 1 GHKEY11 08644587 44.99 SGD
Shipped after 2018-05-23
+0.03 to +0.01 - 12 75 12 1PC 1 GHKEY12 08644596 44.99 SGD
In stock
+0.03 to +0.01 - 16 80 13 1PC 1 GHKEY13 08644605 54.99 SGD
Shipped after 2018-05-23
+0.03 to +0.01 - 16 80 14 1PC 1 GHKEY14 08644614 55.99 SGD
In stock
+0.025 to +0.005 8 8 60 5 1PC 1 GHKEY5 08644526 27.99 SGD
In stock
+0.025 to +0.005 12 10 60 8 1PC 1 GHKEY8 08644553 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Key groove processing
4
From Japan
On 2010-05-15 19:37:11
It lasts because it is coated
This review is about item#08644571.

Related Products