Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Flute G Key End Mill

Tolerance of Outside Diameter (mm)
-0.02 to -0.04
Shank Diameter Tolerance
h7
Endmills: Number of flute and Shape
2 flute square end mill
Helix Angle
Weak twist
Surface Processing
G (TiN) coated
Type
L-type
Material
Cobalt HSS (high speed steel) HSSCo
...see all>
Product Options
ADD TO CART
Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 75 12 1PC 1 GLKEY12 08644903 44.99 SGD
In stock
- 16 80 15 1PC 1 GLKEY15 08644921 63.99 SGD
Shipped after 2018-06-27
- 16 80 16 1PC 1 GLKEY16 08644937 62.99 SGD
Shipped after 2018-06-26
- 12 70 10 1PC 1 GLKEY10 08644885 33.99 SGD
Shipped after 2018-06-26
20 20 85 20 1PC 1 GLKEY20 08644955 93.99 SGD
Shipped after 2018-06-26
- 10 60 7 1PC 1 GLKEY7 08644867 28.99 SGD
Shipped after 2018-06-25
- 20 85 18 1PC 1 GLKEY18 08644946 86.99 SGD
In stock
- 12 75 11 1PC 1 GLKEY11 08644894 44.99 SGD
Shipped after 2018-06-22
6 6 50 3 1PC 1 GLKEY3 08644824 26.99 SGD
Shipped after 2018-06-25
7 8 60 4 1PC 1 GLKEY4 08644833 27.99 SGD
In stock
- 8 60 6 1PC 1 GLKEY6 08644851 27.99 SGD
In stock
- 16 80 14 1PC 1 GLKEY14 08644912 54.99 SGD
Shipped after 2018-06-26
8 8 60 5 1PC 1 GLKEY5 08644842 27.99 SGD
In stock
12 10 60 8 1PC 1 GLKEY8 08644876 27.99 SGD
In stock
ADD TO CART

Related Products