Buy more than* S$200* and get FREE SHIPPING

GS MILL long neck ball 2 blades

Shank Diameter Tolerance (mm)
0--0.005
Tolerance (mm)
0.006--0.014
R Tolerance (mm)
0.003--0.007
...see all>
Product Options
ADD TO CART
Lower Neck Part L1 (mm) Effective Length toward Working Inclination 3Degree Effective Length toward Working Inclination 2Degree Effective Length toward Working Inclination 1' Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Actual effective length with respect to work slope angle 0.5 ° Outside Diameter D (phi mm) Interference angle (°) Neck bottom diameter d 1 (mm) Ball Radius R (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Neck Part L1 (mm) Effective Length toward Working Inclination 3Degree Effective Length toward Working Inclination 2Degree Effective Length toward Working Inclination 1' Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Actual effective length with respect to work slope angle 0.5 ° Outside Diameter D (phi mm) Interference angle (°) Neck bottom diameter d 1 (mm) Ball Radius R (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 1.94 1.77 1.62 0.3 4 45 1.56 0.3 10.41 0.28 0.15 1pc 1 GSBN200150154 08634857 91.99 SGD
Shipped after 2018-06-01
3 3.93 3.56 3.26 0.3 4 45 3.12 0.3 9.09 0.28 0.15 1pc 1 GSBN200150304 08634884 119.99 SGD
Shipped after 2018-06-01
6 7.88 7.13 6.51 0.5 4 45 6.25 0.5 7.13 0.47 0.25 1pc 1 GSBN200250604 08635015 67.99 SGD
Shipped after 2018-06-01
3 3.89 3.53 3.24 0.6 4 45 3.12 0.6 9.01 0.56 0.3 1pc 1 GSBN200300304 08635042 49.99 SGD
Shipped after 2018-06-01
3 3.85 3.51 3.23 1.4 4 45 3.11 0.8 8.95 0.76 0.4 1pc 1 GSBN200400304 08635121 53.99 SGD
Shipped after 2018-06-01
4 5.18 4.71 4.32 1.4 4 45 4.15 0.8 8.16 0.76 0.4 1pc 1 GSBN200400404 08635137 53.99 SGD
Shipped after 2018-06-01
5 6.51 5.91 5.41 1.4 4 45 5.2 0.8 7.5 0.76 0.4 1pc 1 GSBN200400504 08635146 53.99 SGD
Shipped after 2018-06-01
10 13.14 11.89 10.86 1.4 4 45 10.41 0.8 5.33 0.76 0.4 1pc 1 GSBN200401004 08635182 68.99 SGD
Shipped after 2018-05-30
12 15.74 14.24 13.02 1.6 4 45 12.49 1.2 4.44 1.15 0.6 1pc 1 GSBN200601204 08635365 59.99 SGD
Shipped after 2018-06-01
6 7.64 6.99 6.45 2 4 45 6.21 2 5.85 1.95 1 1pc 1 GSBN201000604 08635575 48.99 SGD
Shipped after 2018-06-01
16 - 18.95 17.34 2 4 50 16.64 2 2.9 1.95 1 1pc 1 GSBN201001604 08635627 52.99 SGD
Shipped after 2018-06-01
2 2.61 2.36 2.17 0.3 6 50 2.08 0.3 10.57 0.28 0.15 1pc 1 GSBN200150206 08635742 119.99 SGD
Shipped after 2018-06-01
1 1.26 1.16 1.07 0.4 6 50 1.03 0.4 11.32 0.37 0.2 1pc 1 GSBN200200106 08635751 72.99 SGD
Shipped after 2018-06-01
8 10.54 9.52 8.69 0.5 6 50 8.33 0.5 7.57 0.47 0.25 1pc 1 GSBN200250806 08635864 90.99 SGD
Shipped after 2018-06-01
2 2.56 2.34 2.15 0.6 6 50 2.07 0.6 10.6 0.59 0.3 1pc 1 GSBN200300206 08635873 63.99 SGD
Shipped after 2018-06-01
3 3.89 3.53 3.24 0.6 6 50 3.12 0.6 9.93 0.59 0.3 1pc 1 GSBN200300306 08635882 62.99 SGD
Shipped after 2018-06-01
5 6.51 5.91 5.41 1.4 6 50 5.2 0.8 8.77 0.76 0.4 1pc 1 GSBN200400506 08635977 66.99 SGD
Shipped after 2018-06-01
4 5.15 4.69 4.31 1.5 6 50 4.15 1 9.28 0.96 0.5 1pc 1 GSBN200500406 08636022 59.99 SGD
Shipped after 2018-05-30
14 18.42 16.66 15.21 1.5 6 60 14.58 1 5.65 0.96 0.5 1pc 1 GSBN200501406 08636083 64.99 SGD
Shipped after 2018-06-01
22 29.04 26.23 23.92 1.5 6 60 22.92 1 4.3 0.96 0.5 1pc 1 GSBN200502206 08636126 99.99 SGD
Shipped after 2018-06-01
10 13.08 11.85 10.84 1.6 6 50 10.4 1.2 6.61 1.15 0.6 1pc 1 GSBN200601006 08636153 71.99 SGD
Shipped after 2018-06-01
16 21 19 17.36 1.8 6 60 16.65 1.5 4.97 1.45 0.75 1pc 1 GSBN200751606 08636214 71.99 SGD
Shipped after 2018-06-01
16 20.92 18.95 17.34 2 6 60 16.64 2 4.68 1.95 1 1pc 1 GSBN201001606 08636293 64.99 SGD
Shipped after 2018-05-30
25 32.86 29.72 27.15 2 6 65 26.03 2 3.42 1.95 1 1pc 1 GSBN201002506 08636336 80.99 SGD
Shipped after 2018-06-01
8 10.14 9.28 8.58 2.5 6 60 8.28 3 6.28 2.9 1.5 1pc 1 GSBN201500806 08636363 52.99 SGD
Shipped after 2018-05-30
16 20.76 18.86 17.3 2.5 6 60 16.62 3 3.97 2.9 1.5 1pc 1 GSBN201501606 08636397 67.99 SGD
Shipped after 2018-06-01
25 - 29.62 27.1 2.5 6 65 26.01 3 2.81 2.9 1.5 1pc 1 GSBN201502506 08636415 67.99 SGD
Shipped after 2018-06-01
30 - 35.61 32.55 2.5 6 70 31.22 3 2.41 2.9 1.5 1pc 1 GSBN201503006 08636424 72.99 SGD
Shipped after 2018-06-01
20 - 23.55 21.61 3 6 65 20.77 4 2.52 3.9 2 1pc 1 GSBN202002006 08636476 67.99 SGD
Shipped after 2018-06-01
25 - 29.53 27.06 3 6 70 25.99 4 2.06 3.9 2 1pc 1 GSBN202002506 08636485 67.99 SGD
Shipped after 2018-05-30
0.5 0.63 0.58 0.54 0.2 4 45 0.52 0.2 11.49 0.18 0.1 1pc 1 GSBN200100054 08634787 92.99 SGD
Shipped after 2018-06-01
2.5 3.29 2.97 2.71 0.2 4 45 2.6 0.2 9.51 0.18 0.1 1pc 1 GSBN200100254 08634823 119.99 SGD
Shipped after 2018-06-01
2 2.61 2.36 2.17 0.3 4 45 2.08 0.3 9.93 0.28 0.15 1pc 1 GSBN200150204 08634866 98.99 SGD
Shipped after 2018-06-01
1 1.26 1.16 1.07 0.4 4 45 1.03 0.4 10.97 0.37 0.2 1pc 1 GSBN200200104 08634893 63.99 SGD
Shipped after 2018-06-01
1.5 1.93 1.76 1.62 0.4 4 45 1.56 0.4 10.42 0.37 0.2 1pc 1 GSBN200200154 08634902 63.99 SGD
Shipped after 2018-06-01
2 2.59 2.35 2.16 0.4 4 45 2.08 0.4 9.93 0.37 0.2 1pc 1 GSBN200200204 08634911 67.99 SGD
Shipped after 2018-06-01
4 5.25 4.75 4.34 0.4 4 45 4.16 0.4 8.34 0.37 0.2 1pc 1 GSBN200200404 08634945 78.99 SGD
Shipped after 2018-06-01
1.5 1.91 1.75 1.61 0.5 4 45 1.55 0.5 10.43 0.47 0.25 1pc 1 GSBN200250154 08634963 63.99 SGD
Shipped after 2018-06-01
5 6.56 5.93 5.43 0.5 4 45 5.2 0.5 7.67 0.47 0.25 1pc 1 GSBN200250504 08635006 63.99 SGD
Shipped after 2018-06-01
2 2.56 2.34 2.15 0.6 4 45 2.07 0.6 9.92 0.56 0.3 1pc 1 GSBN200300204 08635033 49.99 SGD
Shipped after 2018-06-01
7 9.2 8.32 7.6 0.6 4 45 7.29 0.6 6.59 0.56 0.3 1pc 1 GSBN200300704 08635085 59.99 SGD
Shipped after 2018-06-01
6 7.84 7.1 6.5 1.4 4 45 6.24 0.8 6.94 0.76 0.4 1pc 1 GSBN200400604 08635155 53.99 SGD
Shipped after 2018-06-01
8 10.49 9.5 8.68 1.4 4 45 8.33 0.8 6.03 0.76 0.4 1pc 1 GSBN200400804 08635173 53.99 SGD
Shipped after 2018-06-01
5 6.48 5.89 5.4 1.5 4 45 5.19 1 7.37 0.96 0.5 1pc 1 GSBN200500504 08635216 48.99 SGD
Shipped after 2018-05-30
12 15.77 14.26 13.03 1.5 4 45 12.49 1 4.62 0.96 0.5 1pc 1 GSBN200501204 08635277 52.99 SGD
Shipped after 2018-05-30
16 21.08 19.05 17.39 1.5 4 50 16.66 1 3.8 0.96 0.5 1pc 1 GSBN200501604 08635295 68.99 SGD
Shipped after 2018-06-01
22 29.04 26.23 23.92 1.5 4 60 22.92 1 3.01 0.96 0.5 1pc 1 GSBN200502204 08635322 86.99 SGD
Shipped after 2018-06-01
16 21.04 19.03 17.38 1.6 4 50 16.66 1.2 3.64 1.15 0.6 1pc 1 GSBN200601604 08635374 68.99 SGD
Shipped after 2018-06-01
12 15.7 14.22 13.01 1.7 4 45 12.48 1.4 4.26 1.35 0.7 1pc 1 GSBN200701204 08635392 59.99 SGD
Shipped after 2018-06-01
10 13.03 11.82 10.83 1.8 4 45 10.4 1.5 4.71 1.45 0.75 1pc 1 GSBN200751004 08635426 56.99 SGD
Shipped after 2018-05-30
12 15.67 14.2 13 1.8 4 45 12.48 1.6 4.07 1.55 0.8 1pc 1 GSBN200801204 08635496 59.99 SGD
Shipped after 2018-06-01
10 12.95 11.77 10.81 2 4 45 10.39 2 4.16 1.95 1 1pc 1 GSBN201001004 08635593 52.99 SGD
Shipped after 2018-06-01
18 - 21.35 19.52 2 4 55 18.73 2 2.64 1.95 1 1pc 1 GSBN201001804 08635636 52.99 SGD
Shipped after 2018-06-01
20 - 23.74 21.7 2 4 55 20.81 2 2.41 1.95 1 1pc 1 GSBN201002004 08635645 52.99 SGD
Shipped after 2018-06-01
1 1.28 1.17 1.08 0.3 6 50 1.04 0.3 11.29 0.28 0.15 1pc 1 GSBN200150106 08635724 99.99 SGD
Shipped after 2018-06-01
4 5.21 4.73 4.33 0.6 6 50 4.16 0.6 9.33 0.59 0.3 1pc 1 GSBN200300406 08635891 66.99 SGD
Shipped after 2018-06-01
10 13.11 11.87 10.85 1.5 6 50 10.41 1 6.7 0.96 0.5 1pc 1 GSBN200501006 08636065 64.99 SGD
Shipped after 2018-06-01
8 10.3 9.38 8.63 2 6 50 8.3 2 6.82 1.95 1 1pc 1 GSBN201000806 08636257 64.99 SGD
Shipped after 2018-05-30
50 - - 54.3 3 6 100 52.06 4 1.09 3.9 2 1pc 1 GSBN202005006 08636537 119.99 SGD
Shipped after 2018-06-01
1 1.3 1.18 1.08 0.2 4 45 1.04 0.2 10.92 0.18 0.1 1pc 1 GSBN200100104 08634796 91.99 SGD
Shipped after 2018-05-30
1.5 1.96 1.78 1.63 0.2 4 45 1.56 0.2 10.4 0.18 0.1 1pc 1 GSBN200100154 08634805 98.99 SGD
Shipped after 2018-06-01
2 2.62 2.37 2.17 0.2 4 45 2.08 0.2 9.93 0.18 0.1 1pc 1 GSBN200100204 08634814 109.99 SGD
Shipped after 2018-06-01
1 1.28 1.17 1.08 0.3 4 45 1.04 0.3 10.94 0.28 0.15 1pc 1 GSBN200150104 08634841 91.99 SGD
Shipped after 2018-06-01
2.5 3.27 2.96 2.71 0.3 4 45 2.6 0.3 9.49 0.28 0.15 1pc 1 GSBN200150254 08634875 109.99 SGD
Shipped after 2018-06-01
4 5.21 4.73 4.33 0.6 4 45 4.16 0.6 8.25 0.56 0.3 1pc 1 GSBN200300404 08635051 53.99 SGD
Shipped after 2018-06-01
6 7.87 7.12 6.51 0.6 4 45 6.24 0.6 7.07 0.56 0.3 1pc 1 GSBN200300604 08635076 53.99 SGD
Shipped after 2018-06-01
8 10.52 9.51 8.69 0.6 4 45 8.33 0.6 6.17 0.56 0.3 1pc 1 GSBN200300804 08635094 68.99 SGD
Shipped after 2018-06-01
10 13.18 11.91 10.87 0.6 4 45 10.42 0.6 5.48 0.56 0.3 1pc 1 GSBN200301004 08635103 68.99 SGD
Shipped after 2018-06-01
7 9.16 8.3 7.59 1.4 4 45 7.28 0.8 6.45 0.76 0.4 1pc 1 GSBN200400704 08635164 53.99 SGD
Shipped after 2018-06-01
3 3.82 3.49 3.22 1.5 4 45 3.11 1 8.88 0.96 0.5 1pc 1 GSBN200500304 08635191 43.99 SGD
Shipped after 2018-06-01
4 5.15 4.69 4.31 1.5 4 45 4.15 1 8.06 0.96 0.5 1pc 1 GSBN200500404 08635207 48.99 SGD
Shipped after 2018-05-30
6 7.8 7.08 6.49 1.5 4 45 6.24 1 6.8 0.96 0.5 1pc 1 GSBN200500604 08635225 52.99 SGD
Shipped after 2018-06-01
9 11.79 10.67 9.76 1.5 4 45 9.36 1 5.5 0.96 0.5 1pc 1 GSBN200500904 08635252 52.99 SGD
Shipped after 2018-05-30
14 18.42 16.66 15.21 1.5 4 50 14.58 1 4.17 0.96 0.5 1pc 1 GSBN200501404 08635286 52.99 SGD
Shipped after 2018-06-01
6 7.77 7.06 6.48 1.6 4 45 6.23 1.2 6.64 1.15 0.6 1pc 1 GSBN200600604 08635331 59.99 SGD
Shipped after 2018-06-01
10 13.08 11.85 10.84 1.6 4 45 10.4 1.2 5 1.15 0.6 1pc 1 GSBN200601004 08635356 59.99 SGD
Shipped after 2018-06-01
8 10.38 9.43 8.65 1.8 4 45 8.31 1.5 5.42 1.45 0.75 1pc 1 GSBN200750804 08635417 52.99 SGD
Shipped after 2018-06-01
16 20.98 18.99 17.36 1.8 4 50 16.65 1.6 3.29 1.55 0.8 1pc 1 GSBN200801604 08635505 59.99 SGD
Shipped after 2018-06-01
20 - 23.78 21.72 1.8 4 55 20.82 1.6 2.76 1.55 0.8 1pc 1 GSBN200802004 08635514 59.99 SGD
Shipped after 2018-06-01
8 10.33 9.4 8.64 1.9 4 45 8.3 1.8 5.1 1.75 0.9 1pc 1 GSBN200900804 08635523 59.99 SGD
Shipped after 2018-06-01
16 20.95 18.97 17.35 1.9 4 50 16.65 1.8 3.1 1.75 0.9 1pc 1 GSBN200901604 08635541 59.99 SGD
Shipped after 2018-06-01
30 - - 32.6 2 4 70 31.24 2 1.7 1.95 1 1pc 1 GSBN201003004 08635672 78.99 SGD
Shipped after 2018-06-01
0.5 0.63 0.58 0.54 0.2 6 50 0.52 0.2 11.66 0.18 0.1 1pc 1 GSBN200100056 08635681 99.99 SGD
Shipped after 2018-06-01
1.5 1.96 1.78 1.63 0.2 6 50 1.56 0.2 10.9 0.18 0.1 1pc 1 GSBN200100156 08635706 119.99 SGD
Shipped after 2018-06-01
4 5.18 4.71 4.32 1.4 6 50 4.15 0.8 9.31 0.76 0.4 1pc 1 GSBN200400406 08635961 66.99 SGD
Shipped after 2018-06-01
3 3.82 3.49 3.22 1.5 6 50 3.11 1 9.91 0.96 0.5 1pc 1 GSBN200500306 08636013 56.99 SGD
Shipped after 2018-06-01
5 6.48 5.89 5.4 1.5 6 50 5.19 1 8.72 0.96 0.5 1pc 1 GSBN200500506 08636031 59.99 SGD
Shipped after 2018-06-01
12 15.74 14.24 13.02 1.6 6 50 12.49 1.2 6.03 1.15 0.6 1pc 1 GSBN200601206 08636162 71.99 SGD
Shipped after 2018-06-01
8 10.38 9.43 8.65 1.8 6 50 8.31 1.5 7.17 1.45 0.75 1pc 1 GSBN200750806 08636187 64.99 SGD
Shipped after 2018-06-01
10 12.79 11.68 10.76 2.5 6 60 10.36 3 5.48 2.9 1.5 1pc 1 GSBN201501006 08636372 59.99 SGD
Shipped after 2018-05-30
20 26.07 23.64 21.66 2.5 6 65 20.79 3 3.35 2.9 1.5 1pc 1 GSBN201502006 08636406 67.99 SGD
Shipped after 2018-06-01
30 - - 32.51 3 6 70 31.2 4 1.75 3.9 2 1pc 1 GSBN202003006 08636494 67.99 SGD
Shipped after 2018-06-01
35 - - 37.95 3 6 80 36.41 4 1.52 3.9 2 1pc 1 GSBN202003506 08636503 72.99 SGD
Shipped after 2018-06-01
40 - - 43.4 3 6 85 41.63 4 1.34 3.9 2 1pc 1 GSBN202004006 08636512 82.99 SGD
Shipped after 2018-06-01
45 - - 48.85 3 6 90 46.84 4 1.2 3.9 2 1pc 1 GSBN202004506 08636521 99.99 SGD
Shipped after 2018-06-01
5 6.57 5.94 5.43 0.4 4 45 5.21 0.4 7.72 0.37 0.2 1pc 1 GSBN200200504 08634954 82.99 SGD
Shipped after 2018-06-01
2 2.57 2.34 2.16 0.5 4 45 2.07 0.5 9.92 0.47 0.25 1pc 1 GSBN200250204 08634972 63.99 SGD
Shipped after 2018-06-01
2 2.53 2.32 2.14 1.4 4 45 2.07 0.8 9.91 0.76 0.4 1pc 1 GSBN200400204 08635112 49.99 SGD
Shipped after 2018-06-01
7 9.13 8.28 7.58 1.5 4 45 7.28 1 6.3 0.96 0.5 1pc 1 GSBN200500704 08635234 52.99 SGD
Shipped after 2018-06-01
10 13.11 11.87 10.85 1.5 4 45 10.41 1 5.17 0.96 0.5 1pc 1 GSBN200501004 08635261 52.99 SGD
Shipped after 2018-06-01
18 23.73 21.44 19.57 1.5 4 55 18.75 1 3.49 0.96 0.5 1pc 1 GSBN200501804 08635304 68.99 SGD
Shipped after 2018-06-01
20 26.39 23.84 21.74 1.5 4 55 20.83 1 3.23 0.96 0.5 1pc 1 GSBN200502004 08635313 82.99 SGD
Shipped after 2018-06-01
8 10.43 9.46 8.66 1.6 4 45 8.32 1.2 5.7 1.15 0.6 1pc 1 GSBN200600804 08635347 59.99 SGD
Shipped after 2018-06-01
8 10.39 9.44 8.65 1.7 4 45 8.31 1.4 5.52 1.15 0.7 1pc 1 GSBN200700804 08635383 59.99 SGD
Shipped after 2018-06-01
16 21.01 19.01 17.37 1.7 4 50 16.66 1.4 3.47 1.35 0.7 1pc 1 GSBN200701604 08635401 59.99 SGD
Shipped after 2018-06-01
12 15.69 14.21 13.01 1.8 4 45 12.48 1.5 4.17 1.45 0.75 1pc 1 GSBN200751204 08635435 59.99 SGD
Shipped after 2018-06-01
14 18.34 16.61 15.19 1.8 4 50 14.57 1.5 3.73 1.45 0.75 1pc 1 GSBN200751404 08635444 59.99 SGD
Shipped after 2018-06-01
16 21 19 17.36 1.8 4 50 16.65 1.5 3.38 1.45 0.75 1pc 1 GSBN200751604 08635453 59.99 SGD
Shipped after 2018-06-01
20 - 23.79 21.72 1.8 4 55 20.82 1.5 2.85 1.45 0.75 1pc 1 GSBN200752004 08635471 59.99 SGD
Shipped after 2018-06-01
8 10.36 9.42 8.64 1.8 4 45 8.31 1.6 5.32 1.55 0.8 1pc 1 GSBN200800804 08635487 59.99 SGD
Shipped after 2018-05-30
2 2.59 2.35 2.16 0.4 6 50 2.08 0.4 10.58 0.37 0.2 1pc 1 GSBN200200206 08635776 81.99 SGD
Shipped after 2018-06-01
4 5.23 4.74 4.34 0.5 6 50 4.16 0.5 9.35 0.47 0.25 1pc 1 GSBN200250406 08635837 72.99 SGD
Shipped after 2018-06-01
3 3.85 3.51 3.23 1.4 6 50 3.11 0.8 9.92 0.76 0.4 1pc 1 GSBN200400306 08635952 66.99 SGD
Shipped after 2018-06-01
6 7.84 7.1 6.5 1.4 6 50 6.24 0.8 8.28 0.76 0.4 1pc 1 GSBN200400606 08635986 66.99 SGD
Shipped after 2018-06-01
20 26.39 23.84 21.74 1.5 6 60 20.83 1 4.57 0.96 0.5 1pc 1 GSBN200502006 08636117 94.99 SGD
Shipped after 2018-06-01
8 10.43 9.46 8.66 1.6 6 50 8.32 1.2 7.3 1.15 0.6 1pc 1 GSBN200600806 08636144 71.99 SGD
Shipped after 2018-06-01
4 4.99 4.59 4.27 2 6 50 4.13 2 9.1 1.95 1 1pc 1 GSBN201000406 08636232 56.99 SGD
Shipped after 2018-06-01
6 7.64 6.99 6.45 2 6 50 6.21 2 7.87 1.95 1 1pc 1 GSBN201000606 08636241 59.99 SGD
Shipped after 2018-06-01
14 18.26 16.56 15.16 2 6 60 14.56 2 5.09 1.95 1 1pc 1 GSBN201001406 08636284 64.99 SGD
Shipped after 2018-06-01
12 15.45 14.07 12.94 2.5 6 60 12.45 3 4.87 2.9 1.5 1pc 1 GSBN201501206 08636381 59.99 SGD
Shipped after 2018-06-01
35 - 41.59 38 2.5 6 80 36.43 3 2.12 2.9 1.5 1pc 1 GSBN201503506 08636433 92.99 SGD
Shipped after 2018-06-01
3 3.92 3.55 3.25 0.4 4 45 3.12 0.4 9.06 0.37 0.2 1pc 1 GSBN200200304 08634936 72.99 SGD
Shipped after 2018-06-01
18 23.65 21.39 19.54 1.8 4 55 18.74 1.5 3.09 1.45 0.75 1pc 1 GSBN200751804 08635462 59.99 SGD
Shipped after 2018-06-01
20 - 23.76 21.71 1.9 4 55 20.82 1.8 2.59 1.75 0.9 1pc 1 GSBN200902004 08635557 59.99 SGD
Shipped after 2018-06-01
1 1.3 1.18 1.08 0.2 6 50 1.04 0.2 11.27 0.18 0.1 1pc 1 GSBN200100106 08635697 99.99 SGD
Shipped after 2018-06-01
5 6.56 5.93 5.43 0.5 6 50 5.2 0.5 8.83 0.47 0.25 1pc 1 GSBN200250506 08635846 72.99 SGD
Shipped after 2018-06-01
10 13.14 11.89 10.86 1.4 6 50 10.41 0.8 6.78 0.76 0.4 1pc 1 GSBN200401006 08636004 81.99 SGD
Shipped after 2018-06-01
6 7.8 7.08 6.49 1.5 6 50 6.24 1 8.22 0.96 0.5 1pc 1 GSBN200500606 08636047 64.99 SGD
Shipped after 2018-06-01
10 12.95 11.77 10.81 2 6 50 10.39 2 6.18 1.95 1 1pc 1 GSBN201001006 08636266 64.99 SGD
Shipped after 2018-06-01
12 15.61 14.17 12.98 2 6 50 12.47 2 5.58 1.95 1 1pc 1 GSBN201001206 08636275 64.99 SGD
Shipped after 2018-06-01
18 23.57 21.35 19.52 2 6 60 18.73 2 4.32 1.95 1 1pc 1 GSBN201001806 08636302 64.99 SGD
Shipped after 2018-06-01
12 15.29 13.97 12.9 3 6 65 12.43 4 3.87 3.9 2 1pc 1 GSBN202001206 08636451 59.99 SGD
Shipped after 2018-05-30
16 20.6 18.76 17.25 3 6 65 16.6 4 3.05 3.9 2 1pc 1 GSBN202001606 08636467 67.99 SGD
Shipped after 2018-05-30
25 - - 27.01 3.5 6 70 25.96 5 1.15 4.9 2.5 1pc 1 GSBN202502506 08636555 99.99 SGD
Shipped after 2018-06-01
30 - - - 3.5 6 80 31.18 5 0.96 4.9 2.5 1pc 1 GSBN202503006 08636564 119.99 SGD
Shipped after 2018-06-01
35 - - - 3.5 6 80 36.39 5 0.82 4.9 2.5 1pc 1 GSBN202503506 08636573 119.99 SGD
Shipped after 2018-06-01
50 - - - 6 6 120 - 6 - 5.75 3 1pc 1 GSBN203005006 08636591 95.99 SGD
Shipped after 2018-05-30
2.5 3.25 2.95 2.71 0.4 4 45 2.6 0.4 9.48 0.37 0.2 1pc 1 GSBN200200254 08634927 67.99 SGD
Shipped after 2018-06-01
3 3.9 3.54 3.25 0.5 4 45 3.12 0.5 9.04 0.47 0.25 1pc 1 GSBN200250304 08634981 63.99 SGD
Shipped after 2018-06-01
8 10.54 9.52 8.69 0.5 4 45 8.33 0.5 6.24 0.47 0.25 1pc 1 GSBN200250804 08635024 78.99 SGD
Shipped after 2018-06-01
5 6.54 5.92 5.42 0.6 4 45 5.2 0.6 7.61 0.56 0.3 1pc 1 GSBN200300504 08635067 53.99 SGD
Shipped after 2018-06-01
12 15.64 14.19 12.99 1.9 4 45 12.48 1.8 3.86 1.75 0.9 1pc 1 GSBN200901204 08635532 59.99 SGD
Shipped after 2018-06-01
14 18.26 16.56 15.16 2 4 50 14.56 2 3.23 1.95 1 1pc 1 GSBN201001404 08635611 52.99 SGD
Shipped after 2018-06-01
22 - 26.13 23.88 2 4 60 22.9 2 2.23 1.95 1 1pc 1 GSBN201002204 08635654 68.99 SGD
Shipped after 2018-05-30
1.5 1.94 1.77 1.62 0.3 6 50 1.56 0.3 10.92 0.28 0.15 1pc 1 GSBN200150156 08635733 99.99 SGD
Shipped after 2018-06-01
2.5 3.25 2.95 2.71 0.4 6 50 2.6 0.4 10.25 0.37 0.2 1pc 1 GSBN200200256 08635785 81.99 SGD
Shipped after 2018-06-01
3 3.92 3.55 3.25 0.4 6 50 3.12 0.4 9.93 0.37 0.2 1pc 1 GSBN200200306 08635794 86.99 SGD
Shipped after 2018-06-01
5 6.54 5.92 5.42 0.6 6 50 5.2 0.6 8.81 0.59 0.3 1pc 1 GSBN200300506 08635907 66.99 SGD
Shipped after 2018-06-01
16 21.08 19.05 17.39 1.5 6 60 16.66 1 5.24 0.96 0.5 1pc 1 GSBN200501606 08636092 81.99 SGD
Shipped after 2018-06-01
10 13.03 11.82 10.83 1.8 6 50 10.4 1.5 6.46 1.45 0.75 1pc 1 GSBN200751006 08636196 68.99 SGD
Shipped after 2018-06-01
12 15.69 14.21 13.01 1.8 6 50 12.48 1.5 5.87 1.45 0.75 1pc 1 GSBN200751206 08636205 71.99 SGD
Shipped after 2018-06-01
22 28.88 26.13 23.88 2 6 60 22.9 2 3.76 1.95 1 1pc 1 GSBN201002206 08636327 80.99 SGD
Shipped after 2018-06-01
4 4.99 4.59 4.27 2 4 45 4.13 2 7.33 1.95 1 1pc 1 GSBN201000404 08635566 43.99 SGD
Shipped after 2018-05-30
24 - - 27.15 2 4 65 26.03 2 1.99 1.95 1 1pc 1 GSBN201002504 08635663 68.99 SGD
Shipped after 2018-06-01
2 2.62 2.37 2.17 0.2 6 50 2.08 0.2 10.56 0.18 0.1 1pc 1 GSBN200100206 08635715 129.99 SGD
Shipped after 2018-06-01
1.5 1.93 1.76 1.62 0.4 6 50 1.56 0.4 10.94 0.37 0.2 1pc 1 GSBN200200156 08635767 72.99 SGD
Shipped after 2018-06-01
1.5 1.91 1.75 1.61 0.5 6 50 1.55 0.5 10.95 0.47 0.25 1pc 1 GSBN200250156 08635803 72.99 SGD
Shipped after 2018-06-01
2 2.57 2.34 2.16 0.5 6 50 2.07 0.5 10.59 0.47 0.25 1pc 1 GSBN200250206 08635812 72.99 SGD
Shipped after 2018-06-01
3 3.9 3.54 3.25 0.5 6 50 3.12 0.5 9.93 0.47 0.25 1pc 1 GSBN200250306 08635821 72.99 SGD
Shipped after 2018-06-01
8 10.52 9.51 8.69 0.6 6 50 8.33 0.6 7.53 0.59 0.3 1pc 1 GSBN200300806 08635925 81.99 SGD
Shipped after 2018-06-01
8 10.49 9.5 8.68 1.4 6 50 8.33 0.8 7.46 0.76 0.4 1pc 1 GSBN200400806 08635995 66.99 SGD
Shipped after 2018-06-01
8 10.46 9.48 8.67 1.5 6 50 8.32 1 7.38 0.96 0.5 1pc 1 GSBN200500806 08636056 64.99 SGD
Shipped after 2018-06-01
10 12.64 11.58 10.72 3 6 65 10.34 4 4.47 3.9 2 1pc 1 GSBN202001006 08636442 52.99 SGD
Shipped after 2018-06-01
8 10.3 9.38 8.63 2 4 45 8.3 2 4.87 1.95 1 1pc 1 GSBN201000804 08635584 52.99 SGD
Shipped after 2018-06-01
6 7.88 7.13 6.51 0.5 6 50 6.25 0.5 8.36 0.47 0.25 1pc 1 GSBN200250606 08635855 81.99 SGD
Shipped after 2018-06-01
2 2.53 2.32 2.14 1.4 6 50 2.07 0.8 10.62 0.76 0.4 1pc 1 GSBN200400206 08635943 63.99 SGD
Shipped after 2018-06-01
12 15.77 14.26 13.03 1.5 6 50 12.49 1 6.13 0.96 0.5 1pc 1 GSBN200501206 08636074 64.99 SGD
Shipped after 2018-06-01
6 7.77 7.06 6.48 1.6 6 50 6.23 1.2 8.16 1.15 0.6 1pc 1 GSBN200600606 08636135 71.99 SGD
Shipped after 2018-06-01
20 - - 21.57 3.5 6 70 20.75 5 1.44 4.9 2.5 1pc 1 GSBN202502006 08636546 99.99 SGD
Shipped after 2018-06-01
30 - - - 6 6 80 - 6 - 5.75 3 1pc 1 GSBN203003006 08636582 81.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products