Buy more than* S$200* and get FREE SHIPPING

GS MILL long neck 2 blades

Shank Diameter Tolerance (mm)
0--0.005
...see all>
Product Options
ADD TO CART
Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Actual effective length with respect to work slope angle 0.5 ° Outside Diameter D (phi mm) Interference angle (°) Neck bottom diameter d 1 (mm) Lower Neck Part L1 (mm) Tolerance (mm) Effective Length toward Working Inclination 3Degree Effective Length toward Working Inclination 2Degree Effective Length toward Working Inclination 1' Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Actual effective length with respect to work slope angle 0.5 ° Outside Diameter D (phi mm) Interference angle (°) Neck bottom diameter d 1 (mm) Lower Neck Part L1 (mm) Tolerance (mm) Effective Length toward Working Inclination 3Degree Effective Length toward Working Inclination 2Degree Effective Length toward Working Inclination 1' Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 4 45 4.17 0.6 8.06 0.57 4 0--0.015 5.31 4.79 4.36 1pc 1 GSN200600404 08633791 41.99 SGD
Shipped after 2018-05-25
1 4 45 4.17 0.7 7.99 0.67 4 0--0.015 5.31 4.79 4.36 1pc 1 GSN200700404 08633861 41.99 SGD
Shipped after 2018-05-28
1.4 4 45 6.26 0.9 6.65 0.87 6 0--0.015 7.96 7.18 6.54 1pc 1 GSN200900604 08633974 45.99 SGD
Shipped after 2018-05-28
1.4 4 50 10.43 0.9 5.12 0.87 10 0--0.015 13.27 11.97 10.89 1pc 1 GSN200901004 08633992 45.99 SGD
Shipped after 2018-05-28
2.3 4 60 18.77 1.5 3 1.45 18 0--0.015 23.89 21.54 19.61 1pc 1 GSN201501804 08634227 45.99 SGD
Shipped after 2018-05-28
2.3 4 50 46.93 1.5 1.41 1.45 45 0--0.015 - - 49.03 1pc 1 GSN201504504 08634272 99.99 SGD
Shipped after 2018-05-28
3 4 50 10.43 2 3.89 1.95 10 0--0.015 13.27 11.97 10.89 1pc 1 GSN202001004 08634306 45.99 SGD
Shipped after 2018-05-24
6 6 110 - 6 - 5.9 50 0--0.02 - - - 1pc 1 GSN206005006 08634762 149.99 SGD
Shipped after 2018-05-24
0.4 4 45 9.39 0.3 5.97 0.28 9 0--0.01 11.95 10.77 9.81 1pc 1 GSN200300904 08633667 169.99 SGD
Shipped after 2018-05-28
0.6 4 45 12.51 0.4 5.03 0.37 12 0--0.01 15.93 14.36 13.07 1pc 1 GSN200401204 08633712 169.99 SGD
Shipped after 2018-05-28
0.7 4 50 10.43 0.5 5.48 0.47 10 0--0.015 13.27 11.97 10.89 1pc 1 GSN200501004 08633764 81.99 SGD
Shipped after 2018-05-24
0.9 4 50 12.51 0.6 4.86 0.57 12 0--0.015 15.93 14.36 13.07 1pc 1 GSN200601204 08633834 109.99 SGD
Shipped after 2018-05-24
0.9 4 50 18.77 0.6 3.74 0.57 18 0--0.015 23.89 21.54 19.61 1pc 1 GSN200601804 08633843 129.99 SGD
Shipped after 2018-05-28
1 4 45 6.26 0.7 6.84 0.67 6 0--0.015 7.96 7.18 6.54 1pc 1 GSN200700604 08633877 41.99 SGD
Shipped after 2018-05-28
1.2 4 50 12.51 0.8 4.68 0.77 12 0--0.015 15.93 14.36 13.07 1pc 1 GSN200801204 08633947 72.99 SGD
Shipped after 2018-05-24
1.5 4 50 6.26 1 6.55 0.97 6 0--0.015 7.96 7.18 6.54 1pc 1 GSN201000604 08634026 45.99 SGD
Shipped after 2018-05-24
1.5 4 70 26.07 1 2.68 0.97 25 0--0.015 - 29.91 27.24 1pc 1 GSN201002504 08634087 90.99 SGD
Shipped after 2018-05-24
1.8 4 50 8.34 1.2 5.48 1.15 8 0--0.015 10.62 9.57 8.72 1pc 1 GSN201200804 08634114 45.99 SGD
Shipped after 2018-05-24
2.3 4 50 12.51 1.5 4 1.45 12 0--0.015 15.93 14.36 13.07 1pc 1 GSN201501204 08634193 45.99 SGD
Shipped after 2018-05-24
2.3 4 60 16.69 1.5 3.27 1.45 16 0--0.015 21.24 19.15 17.43 1pc 1 GSN201501604 08634211 45.99 SGD
Shipped after 2018-05-24
2.3 4 70 31.28 1.5 2 1.45 30 0--0.015 - 35.9 32.68 1pc 1 GSN201503004 08634254 81.99 SGD
Shipped after 2018-05-24
3 4 50 8.34 2 4.5 1.95 8 0--0.015 10.62 9.57 8.72 1pc 1 GSN202000804 08634297 45.99 SGD
Shipped after 2018-05-24
3.7 4 50 8.34 2.5 3.72 2.45 8 0--0.015 10.62 9.57 8.72 1pc 1 GSN202500804 08634421 48.99 SGD
Shipped after 2018-05-28
3.7 4 70 31.28 2.5 1.28 2.45 30 0--0.015 - - 32.68 1pc 1 GSN202503004 08634473 48.99 SGD
Shipped after 2018-05-28
4.5 6 60 16.69 3 3.72 2.9 16 0--0.02 21.24 19.15 17.43 1pc 1 GSN203001606 08634525 54.99 SGD
Shipped after 2018-05-24
6 6 70 31.28 4 1.65 3.9 30 0--0.02 - - 32.68 1pc 1 GSN204003006 08634622 66.99 SGD
Shipped after 2018-05-25
0.3 4 45 1.04 0.2 10.82 0.18 1 0--0.01 1.33 1.2 1.09 1pc 1 GSN200200104 08633606 93.99 SGD
Shipped after 2018-05-28
0.9 4 50 8.34 0.6 6.07 0.57 8 0--0.015 10.62 9.57 8.72 1pc 1 GSN200600804 08633816 66.99 SGD
Shipped after 2018-05-24
1.4 4 60 15.64 0.9 3.98 0.87 51 0--0.015 19.91 17.95 16.34 1pc 1 GSN200901504 08634001 66.99 SGD
Shipped after 2018-05-28
1.8 4 50 10.43 1.2 4.82 1.15 1 0--0.015 13.27 11.97 10.89 1pc 1 GSN201201004 08634123 45.99 SGD
Shipped after 2018-05-28
1.8 4 50 12.51 1.2 4.31 1.15 12 0--0.015 15.93 14.36 13.07 1pc 1 GSN201201204 08634132 45.99 SGD
Shipped after 2018-05-28
2.3 4 50 10.43 1.5 4.5 1.45 10 0--0.015 13.27 11.97 10.89 1pc 1 GSN201501004 08634184 45.99 SGD
Shipped after 2018-05-24
4.5 6 60 20.86 3 3.17 2.9 20 0--0.02 26.54 23.93 21.79 1pc 1 GSN203002006 08634534 54.99 SGD
Shipped after 2018-05-24
6 6 90 46.93 4 1.15 3.9 45 0--0.02 - - 49.03 1pc 1 GSN204004506 08634656 95.99 SGD
Shipped after 2018-05-24
6 6 120 62.57 5 0.46 4.9 60 0--0.02 - - - 1pc 1 GSN205006006 08634726 169.99 SGD
Shipped after 2018-05-28
6 6 80 - 6 - 5.9 20 0--0.02 - - - 1pc 1 GSN206002006 08634735 95.99 SGD
Shipped after 2018-05-28
0.7 4 45 4.17 0.5 8.14 0.47 4 0--0.015 5.31 4.79 4.36 1pc 1 GSN200500404 08633737 41.99 SGD
Shipped after 2018-05-24
0.7 4 45 6.26 0.5 7.01 0.47 6 0--0.015 7.96 7.18 6.54 1pc 1 GSN200500604 08633746 41.99 SGD
Shipped after 2018-05-24
0.7 4 50 8.34 0.5 6.15 0.47 8 0--0.015 10.62 9.57 8.72 1pc 1 GSN200500804 08633755 66.99 SGD
Shipped after 2018-05-24
0.9 4 45 6.26 0.6 6.92 0.57 6 0--0.015 7.96 7.18 6.54 1pc 1 GSN200600604 08633807 41.99 SGD
Shipped after 2018-05-24
1.2 4 45 6.26 0.8 6.75 0.77 6 0--0.015 7.96 7.18 6.54 1pc 1 GSN200800604 08633913 45.99 SGD
Shipped after 2018-05-24
1.2 4 50 8.34 0.8 5.88 0.77 8 0--0.015 10.62 9.57 8.72 1pc 1 GSN200800804 08633922 45.99 SGD
Shipped after 2018-05-24
1.2 4 50 10.43 0.8 5.22 0.77 10 0--0.015 13.27 11.97 10.89 1pc 1 GSN200801004 08633931 66.99 SGD
Shipped after 2018-05-24
2.3 4 80 39.63 1.5 1.63 1.45 38 0--0.015 - - 41.4 1pc 1 GSN201503804 08634263 90.99 SGD
Shipped after 2018-05-28
3 4 60 18.77 2 2.52 1.95 18 0--0.015 - 21.54 18.61 1pc 1 GSN202001804 08634342 45.99 SGD
Shipped after 2018-05-28
3 4 70 26.07 2 1.93 1.95 25 0--0.015 - - 27.24 1pc 1 GSN202002504 08634367 45.99 SGD
Shipped after 2018-05-24
3 4 100 52.14 2 1.05 1.95 50 0--0.015 - - 54.47 1pc 1 GSN202005004 08634403 129.99 SGD
Shipped after 2018-05-28
3.7 4 60 16.69 2.5 2.2 2.45 16 0--0.015 - 19.15 17.43 1pc 1 GSN202501604 08634446 48.99 SGD
Shipped after 2018-05-28
3.7 4 70 26.07 2.5 1.51 2.45 25 0--0.015 - - 27.24 1pc 1 GSN202502504 08634464 48.99 SGD
Shipped after 2018-05-28
4.5 6 70 26.07 3 3.68 2.9 25 0--0.02 - 29.91 27.24 1pc 1 GSN203002506 08634543 54.99 SGD
Shipped after 2018-05-24
6 6 50 12.51 4 3.43 3.9 12 0--0.02 15.93 14.36 13.07 1pc 1 GSN204001206 08634586 66.99 SGD
Shipped after 2018-05-24
6 6 100 - 6 - 5.9 40 0--0.02 - - - 1pc 1 GSN206004006 08634753 129.99 SGD
Shipped after 2018-05-28
0.3 4 45 1.56 0.2 10.32 0.18 1.5 0--0.01 1.99 1.79 1.63 1pc 1 GSN200200154 08633615 119.99 SGD
Shipped after 2018-05-28
0.6 4 45 8.34 0.4 6.24 0.37 8 0--0.01 10.62 9.57 8.72 1pc 1 GSN200400804 08633703 149.99 SGD
Shipped after 2018-05-28
1 4 50 8.34 0.7 6.98 0.67 8 0--0.015 10.62 9.57 8.72 1pc 1 GSN200700804 08633886 58.99 SGD
Shipped after 2018-05-28
1.2 4 60 25.03 0.8 2.91 0.77 24 0--0.015 - 28.72 26.15 1pc 1 GSN200802404 08633965 129.99 SGD
Shipped after 2018-05-28
1.5 4 50 8.34 1 5.69 0.97 8 0--0.015 10.62 9.58 8.72 1pc 1 GSN201000804 08634035 45.99 SGD
Shipped after 2018-05-24
1.8 4 60 20.86 1.2 3.01 1.15 20 0--0.015 26.54 23.93 21.79 1pc 1 GSN201202004 08634157 81.99 SGD
Shipped after 2018-05-28
2.3 4 50 6.26 1.5 6.01 1.45 6 0--0.015 7.96 7.18 6.54 1pc 1 GSN201500604 08634166 45.99 SGD
Shipped after 2018-05-28
3 4 50 6.26 2 5.34 1.95 6 0--0.015 7.96 7.18 6.54 1pc 1 GSN202000604 08634281 45.99 SGD
Shipped after 2018-05-28
3 4 90 41.71 2 1.28 1.95 40 0--0.015 - - 43.58 1pc 1 GSN202004004 08634394 99.99 SGD
Shipped after 2018-05-24
3.7 4 50 12.51 2.5 2.77 2.45 12 0--0.015 - 14.36 13.07 1pc 1 GSN202501204 08634437 48.99 SGD
Shipped after 2018-05-28
6 6 70 26.07 5 1.05 4.9 25 0--0.02 - - 27.24 1pc 1 GSN205002506 08634692 81.99 SGD
Shipped after 2018-05-28
6 6 120 - 6 - 5.9 60 0--0.02 - - - 1pc 1 GSN206006006 08634771 179.99 SGD
Shipped after 2018-05-28
0.6 4 45 3.13 0.4 8.92 0.37 3 0--0.01 3.98 3.59 3.27 1pc 1 GSN200400304 08633685 58.99 SGD
Shipped after 2018-05-28
0.9 4 50 10.43 0.6 5.4 0.57 10 0--0.015 13.27 11.97 10.89 1pc 1 GSN200601004 08633825 81.99 SGD
Shipped after 2018-05-24
1 4 45 2.09 0.7 9.59 0.67 2 0--0.015 2.65 2.39 2.18 1pc 1 GSN200700204 08633852 41.99 SGD
Shipped after 2018-05-28
1.5 4 50 4.17 1 7.73 0.97 4 0--0.015 5.31 4.79 4.36 1pc 1 GSN201000404 08634017 45.99 SGD
Shipped after 2018-05-24
1.5 4 70 31.28 1 2.32 0.97 30 0--0.015 - 35.9 32.68 1pc 1 GSN201003004 08634096 99.99 SGD
Shipped after 2018-05-24
2.3 4 50 8.34 1.5 5.15 1.45 8 0--0.015 10.62 9.57 8.72 1pc 1 GSN201500804 08634175 45.99 SGD
Shipped after 2018-05-24
2.3 4 60 14.6 1.5 3.6 1.45 14 0--0.015 18.58 16.75 15.25 1pc 1 GSN201501404 08634202 45.99 SGD
Shipped after 2018-05-24
2.3 4 70 26.07 1.5 2.32 1.45 25 0--0.015 - 29.91 27.24 1pc 1 GSN201502504 08634245 81.99 SGD
Shipped after 2018-05-24
3 4 60 14.6 2 3.06 1.95 14 0--0.015 18.58 16.75 15.25 1pc 1 GSN202001404 08634324 45.99 SGD
Shipped after 2018-05-24
3 4 60 16.69 2 2.77 1.95 16 0--0.015 - 19.15 17.43 1pc 1 GSN202001604 08634333 45.99 SGD
Shipped after 2018-05-24
3 4 60 20.86 2 2.32 1.95 20 0--0.015 - 23.93 21.73 1pc 1 GSN202002004 08634351 45.99 SGD
Shipped after 2018-05-24
3 4 80 36.5 2 1.44 1.95 35 0--0.015 - - 38.13 1pc 1 GSN202003504 08634385 81.99 SGD
Shipped after 2018-05-24
3.7 4 100 52.14 2.5 0.8 2.45 50 0--0.015 - - - 1pc 1 GSN202505004 08634491 98.99 SGD
Shipped after 2018-05-28
4.5 6 50 12.51 3 4.5 2.9 12 0--0.02 15.93 14.36 13.07 1pc 1 GSN203001206 08634516 54.99 SGD
Shipped after 2018-05-24
6 6 60 20.86 4 2.32 3.9 20 0--0.02 - 23.93 21.79 1pc 1 GSN204002006 08634604 66.99 SGD
Shipped after 2018-05-24
6 6 80 36.5 4 1.44 3.9 35 0--0.02 - - 38.13 1pc 1 GSN204003506 08634631 66.99 SGD
Shipped after 2018-05-24
0.4 4 45 3.13 0.3 8.98 0.28 3 0--0.01 3.98 3.59 3.27 1pc 1 GSN200300304 08633642 98.99 SGD
Shipped after 2018-05-24
0.4 4 45 6.26 0.3 7.17 0.28 6 0--0.01 7.96 7.18 6.57 1pc 1 GSN200300604 08633651 149.99 SGD
Shipped after 2018-05-28
0.7 4 45 2.09 0.5 9.7 0.47 2 0--0.015 2.65 2.39 2.18 1pc 1 GSN200500204 08633721 41.99 SGD
Shipped after 2018-05-28
0.7 4 50 15.64 0.5 4.31 0.47 15 0--0.015 19.91 17.95 16.34 1pc 1 GSN200501504 08633773 109.99 SGD
Shipped after 2018-05-28
1.2 4 45 4.17 0.8 7.9 0.77 4 0--0.015 5.31 4.79 4.36 1pc 1 GSN200800404 08633904 45.99 SGD
Shipped after 2018-05-28
1.2 4 50 16.69 0.8 3.89 0.77 16 0--0.015 21.24 19.15 17.43 1pc 1 GSN200801604 08633956 99.99 SGD
Shipped after 2018-05-28
1.4 4 50 8.34 0.9 5.79 0.87 8 0--0.015 10.62 9.57 8.72 1pc 1 GSN200900804 08633983 45.99 SGD
Shipped after 2018-05-28
1.5 4 50 12.51 1 4.5 0.97 12 0--0.015 15.93 14.36 13.07 1pc 1 GSN201001204 08634053 45.99 SGD
Shipped after 2018-05-24
1.5 4 60 20.86 1 3.17 0.97 20 0--0.015 26.54 23.93 21.79 1pc 1 GSN201002004 08634071 81.99 SGD
Shipped after 2018-05-24
1.8 4 50 6.26 1.2 6.35 1.15 6 0--0.015 7.96 7.18 6.54 1pc 1 GSN201200604 08634105 45.99 SGD
Shipped after 2018-05-28
1.8 4 60 16.69 1.2 3.55 1.15 16 0--0.015 21.24 19.15 17.43 1pc 1 GSN201201604 08634141 66.99 SGD
Shipped after 2018-05-28
2.3 4 60 20.86 1.5 2.77 1.45 20 0--0.015 - 23.93 21.79 1pc 1 GSN201502004 08634236 45.99 SGD
Shipped after 2018-05-24
3 4 70 31.28 2 1.65 1.95 30 0--0.015 - - 32.68 1pc 1 GSN202003004 08634376 54.99 SGD
Shipped after 2018-05-24
3.7 4 90 41.71 2.5 0.99 2.45 40 0--0.015 - - - 1pc 1 GSN202504004 08634482 80.99 SGD
Shipped after 2018-05-28
4.5 6 90 41.71 3 1.83 2.9 40 0--0.02 - - 43.58 1pc 1 GSN203004006 08634561 68.99 SGD
Shipped after 2018-05-28
4.5 6 100 52.14 3 1.51 2.9 50 0--0.02 - - 54.47 1pc 1 GSN203005006 08634577 129.99 SGD
Shipped after 2018-05-28
6 6 60 16.69 4 2.77 3.9 16 0--0.02 - 19.15 17.43 1pc 1 GSN204001606 08634595 66.99 SGD
Shipped after 2018-05-24
6 6 70 26.07 4 1.93 3.9 25 0--0.02 - - 27.24 1pc 1 GSN204002506 08634613 66.99 SGD
Shipped after 2018-05-24
6 6 100 52.14 4 1.05 3.9 50 0--0.02 - - 54.47 1pc 1 GSN204005006 08634665 119.99 SGD
Shipped after 2018-05-28
6 6 110 62.57 4 0.89 3.9 60 0--0.02 - - - 1pc 1 GSN204006006 08634674 179.99 SGD
Shipped after 2018-05-28
6 6 60 16.69 5 1.56 4.9 16 0--0.02 - - 17.43 1pc 1 GSN205001606 08634683 81.99 SGD
Shipped after 2018-05-28
6 6 90 - 6 - 5.9 30 0--0.02 - - - 1pc 1 GSN206003006 08634744 95.99 SGD
Shipped after 2018-05-28
3 4 60 12.51 2 3.43 1.95 12 0--0.015 15.93 14.36 13.07 1pc 1 GSN202001204 08634315 45.99 SGD
Shipped after 2018-05-24
3 4 110 62.57 2 0.89 1.95 60 0--0.015 - - - 1pc 1 GSN202006004 08634412 139.99 SGD
Shipped after 2018-05-28
3.7 4 60 20.86 2.5 1.83 2.45 20 0--0.015 - - 21.79 1pc 1 GSN202502004 08634455 48.99 SGD
Shipped after 2018-05-24
4.5 6 50 8.34 3 5.69 2.9 8 0--0.02 10.62 9.57 8.72 1pc 1 GSN203000806 08634507 54.99 SGD
Shipped after 2018-05-28
4.5 6 70 31.28 3 2.32 2.9 30 0--0.02 - 35.9 32.68 1pc 1 GSN203003006 08634552 66.99 SGD
Shipped after 2018-05-28
6 6 90 41.71 4 1.28 3.9 40 0--0.02 - - 43.58 1pc 1 GSN204004006 08634647 81.99 SGD
Shipped after 2018-05-24
6 6 80 36.5 5 0.77 4.9 35 0--0.02 - - - 1pc 1 GSN205003506 08634701 81.99 SGD
Shipped after 2018-05-24
6 6 110 52.14 5 0.55 4.9 50 0--0.02 - - - 1pc 1 GSN205005006 08634717 119.99 SGD
Shipped after 2018-05-24
0.3 4 45 0.52 0.2 11.38 0.18 0.5 0--0.01 0.66 0.6 0.54 1pc 1 GSN200200054 08633597 85.99 SGD
Shipped after 2018-05-28
0.4 4 45 1.04 0.3 10.79 0.28 1 0--0.01 1.33 1.2 1.09 1pc 1 GSN200300104 08633624 72.99 SGD
Shipped after 2018-05-28
0.4 4 45 2.09 0.3 9.81 0.28 2 0--0.01 2.65 2.39 2.18 1pc 1 GSN200300204 08633633 93.99 SGD
Shipped after 2018-05-28
0.6 4 45 2.09 0.4 9.76 0.37 2 0--0.01 2.65 2.39 2.18 1pc 1 GSN200400204 08633676 58.99 SGD
Shipped after 2018-05-28
0.6 4 45 4.17 0.4 8.21 0.37 4 0--0.01 5.31 4.79 4.36 1pc 1 GSN200400404 08633694 58.99 SGD
Shipped after 2018-05-28
0.9 4 45 2.09 0.6 9.65 0.57 2 0--0.015 2.65 2.39 2.18 1pc 1 GSN200600204 08633782 41.99 SGD
Shipped after 2018-05-28
1 4 50 10.43 0.7 5.31 0.67 10 0--0.015 13.27 11.97 10.89 1pc 1 GSN200701004 08633895 66.99 SGD
Shipped after 2018-05-28
1.5 4 50 10.43 1 5.03 0.97 10 0--0.015 13.27 11.97 10.89 1pc 1 GSN201001004 08634044 45.99 SGD
Shipped after 2018-05-24
1.5 4 60 16.69 1 3.72 0.97 16 0--0.015 21.24 19.15 17.43 1pc 1 GSN201001604 08634062 66.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products