Buy more than* S$200* and get FREE SHIPPING

Long Drill Bit

5.00 (2)
Helix Angle
Standard
Surface Processing
G (TiN) coated
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
...see all>
Product Options
ADD TO CART
Thinning Shape of Drills Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thinning Shape of Drills Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 75 3.3 Cone 150 1PC 1 LSDP3.3x150 08674312 14.99 SGD
In stock
- 100 5.5 Cone 150 1PC 1 LSDP5.5x150 08674461 23.99 SGD
Shipped after 2018-05-29
- 100 4.2 Cone 200 1PC 1 LSDP4.2x200 08674391 22.99 SGD
Shipped after 2018-05-29
- 75 4.2 Cone 150 1PC 1 LSDP4.2x150 08674382 18.99 SGD
Shipped after 2018-05-29
- 75 3.5 Cone 150 1PC 1 LSDP3.5x150 08674321 14.99 SGD
In stock
- 100 5 Cone 200 1PC 1 LSDP5.0x200 08674443 24.99 SGD
Shipped after 2018-05-29
- 75 2.8 Cone 150 1PC 1 LSDP2.8x150 08674276 16.99 SGD
Shipped after 2018-05-29
- 60 2.5 Cone 150 1PC 1 LSDP2.5x150 08674267 17.99 SGD
In stock
- 40 2 Cone 100 1PC 1 LSDP2.0x100 08674233 11.99 SGD
In stock
X-shaped thinning 120 9 - 250 1PC 1 LSDP9.0x250 08674574 51.99 SGD
Shipped after 2018-05-29
X-shaped thinning 120 6 - 250 1PC 1 LSDP6.0x250 08674504 29.99 SGD
Shipped after 2018-05-29
- 75 4.8 Cone 150 1PC 1 LSDP4.8x150 08674425 20.99 SGD
Shipped after 2018-05-29
- 100 4 Cone 200 1PC 1 LSDP4.0x200 08674373 17.99 SGD
In stock
- 75 3.7 Cone 150 1PC 1 LSDP3.7x150 08674346 18.99 SGD
Shipped after 2018-05-29
- 75 3 Cone 150 1PC 1 LSDP3.0x150 08674294 12.99 SGD
Shipped after 2018-05-29
- 50 2.5 Cone 100 1PC 1 LSDP2.5x100 08674251 12.99 SGD
Shipped after 2018-05-30
- 60 2 Cone 150 1PC 1 LSDP2.0x150 08674242 14.99 SGD
Shipped after 2018-05-29
X-shaped thinning 100 6.5 - 200 1PC 1 LSDP6.5x200 08674513 26.99 SGD
Shipped after 2018-05-29
- 75 4 Cone 150 1PC 1 LSDP4.0x150 08674364 18.99 SGD
Shipped after 2018-05-29
- 75 3.8 Cone 150 1PC 1 LSDP3.8x150 08674355 18.99 SGD
Shipped after 2018-05-29
X-shaped thinning 100 10 - 200 1PC 1 LSDP10.0x200 08674583 57.99 SGD
Shipped after 2018-05-29
X-shaped thinning 100 9 - 200 1PC 1 LSDP9.0x200 08674565 46.99 SGD
Shipped after 2018-05-29
- 75 5 Cone 150 1PC 1 LSDP5.0x150 08674434 18.99 SGD
In stock
X-shaped thinning 120 10 - 250 1PC 1 LSDP10.0x250 08674592 56.99 SGD
Shipped after 2018-05-29
X-shaped thinning 120 8 - 250 1PC 1 LSDP8.0x250 08674556 42.99 SGD
Shipped after 2018-05-29
X-shaped thinning 100 6 - 200 1PC 1 LSDP6.0x200 08674495 29.99 SGD
Shipped after 2018-05-29
- 100 5.5 Cone 200 1PC 1 LSDP5.5x200 08674477 26.99 SGD
Shipped after 2018-05-29
- 120 5 Cone 250 1PC 1 LSDP5.0x250 08674452 25.99 SGD
Shipped after 2018-05-29
- 100 4.5 Cone 200 1PC 1 LSDP4.5x200 08674416 24.99 SGD
Shipped after 2018-05-29
- 75 4.5 Cone 150 1PC 1 LSDP4.5x150 08674407 21.99 SGD
Shipped after 2018-05-29
X-shaped thinning 100 8 - 200 1PC 1 LSDP8.0x200 08674547 45.99 SGD
Shipped after 2018-05-29
X-shaped thinning 120 7 - 250 1PC 1 LSDP7.0x250 08674531 36.99 SGD
Shipped after 2018-05-29
X-shaped thinning 100 7 - 200 1PC 1 LSDP7.0x200 08674522 33.99 SGD
Shipped after 2018-05-29
X-shaped thinning 100 6 - 150 1PC 1 LSDP6.0x150 08674486 20.99 SGD
In stock
- 100 3.5 Cone 200 1PC 1 LSDP3.5x200 08674337 16.99 SGD
In stock
- 75 3.2 Cone 150 1PC 1 LSDP3.2x150 08674303 14.99 SGD
In stock
- 50 3 Cone 100 1PC 1 LSDP3.0x100 08674285 13.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At work
5
From Japan
On 2014-07-12 13:11:15
Drilling processing is also possible in places where tools are difficult to enter. feel well.
This review is about item#08674452.
Drilling of screws
5
From Japan
On 2014-01-31 14:04:34
Although it was a product I used before, I bought it collectively since it is cheap about 100 yen per one from the Kines' home in the neighborhood. I am glad that consumables can be obtained cheaply.
This review is about item#08674312.

Related Products