Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nose drill 10 type (3/8)

5.00 (2)
Shank Length L2 (mm)
35
Flute Length l (mm)
65
Shank Diameter d (phi mm)
9.5
Overall Length L (mm)
120
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Helix Angle Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Helix Angle Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 High helix HSS (high speed steel) HSS 1PC 1 NOS11.5-8 08666865 38.99 SGD
In stock
15.5 Strength twist HSS (high speed steel) HSS 1PC 1 NOS15.5-8 08666944 55.99 SGD
In stock
11 Strength twist HSS (high speed steel) HSS 1PC 1 NOS11.0-8 08666856 34.99 SGD
In stock
13 Strength twist HSS (high speed steel) HSS 1PC 1 NOS13.0-8 08666892 41.99 SGD
In stock
10.5 Torsion strength High-speed-steel (HSS) 1PC 1 NOS10.5-8 08666847 33.99 SGD
In stock
12 Torsion strength High-speed-steel (HSS) 1PC 1 NOS12.0-8 08666874 41.99 SGD
In stock
12.5 Torsion strength High-speed-steel (HSS) 1PC 1 NOS12.5-8 08666883 41.99 SGD
In stock
13.5 Torsion strength High speed steel (HSS) 1PC 1 NOS13.5-8 08666901 41.99 SGD
In stock
14 Torsion strength High-speed-steel (HSS) 1PC 1 NOS14.0-8 08666917 48.99 SGD
In stock
14.5 Torsion strength High-speed-steel (HSS) 1PC 1 NOS14.5-8 08666926 53.99 SGD
In stock
15 Torsion strength High-speed-steel (HSS) 1PC 1 NOS15.0-8 08666935 55.99 SGD
In stock
16 Torsion strength High speed steel (HSS) 1PC 1 NOS16.0-8 08666953 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Using a simple router with a self-made router using an aluminum frame
5
From Japan
On 2017-04-15 15:51:50
With a general drill machine used in DIY it is possible to grasp a small drill with a small shank diameter securely with the selected triangle and the cutting edge is also the best It is also rich in variety of cutter diameters and will be unified in a drill of Nazi in the future .
This review is about item#8666847.
Used for drilling in the steel frame at the site
5
From Japan
On 2014-02-25 17:43:52
Since it was used with a hand drill, since chucking could not be done with a hand drill in the straight drill 14 Φ, it was possible to drill in the field by using the nosdill 14 Φ and the sharpness drilling was completed without exceptional sharpness and no power. I was satisfied because I could purchase cheap price.
This review is about item#08666917.

Related Products